Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 2577

Set Ascending Direction
  1. 88LSWEEP
    88LSWEEP
    Cooper Wireway
    Item Number
    88LSWEEP
    MFG Item Number
    78205109691
    Product Description
    90 Deg Sweep Elbow, 8in.x8in., Painted
    Specifications
    Specifications
    Latching Mechanism Screw Cover
    Composition Metallic
    Style 90 Elbow
    Nominal Length 8 "
    Nominal Height 8 "
    Nominal Width 13.41 "
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 88C
    88C
    Cooper Wireway
    Item Number
    88C
    MFG Item Number
    78205110905
    Product Description
    Wireway Connector, 8in.x8in.
    Specifications
    Specifications
    Style Wireway Connector
    Nominal Height 8 "
    Nominal Width 8 "
    NEMA Rating NEMA 12
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. CWEL490
    CWEL490
    Hammond Manufacturing Wireway, CWEL90 Series
    Item Number
    CWEL490
    MFG Item Number
    CWEL490
    Series
    CWEL90
    Product Description
    ELBOW 90 DEG 4in.X4in.
    Specifications
    Specifications
    Composition Steel
    Style 90 Elbow
    Nominal Length 4 "
    Nominal Height 4 "
    Nominal Width 4 "
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. E0404
    E0404
    Wiegmann Wireway
    Item Number
    E0404
    MFG Item Number
    E0404
    Product Description
    End Cap, 4in.x4in., w/Knockouts
    Specifications
    Specifications
    Cover Design Hinge Cover
    Composition Steel
    Style End Cap
    Nominal Length 4 "
    Nominal Height 1 "
    Nominal Width 4 "
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 44ENK
    44ENK
    Cooper Wireway
    Item Number
    44ENK
    MFG Item Number
    78205110811
    Product Description
    End, 4in.x4in., Painted, No Knockouts
    Specifications
    Specifications
    Style End Cap
    Nominal Height 4 "
    Nominal Width 4 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. L080890G
    L080890G
    Wiegmann Wireway
    Item Number
    L080890G
    MFG Item Number
    L080890G
    Product Description
    90 Degree Elbow, 8in.x8in., Galvanized
    Specifications
    Specifications
    Cover Design Hinge Cover
    Composition Steel
    Style 90 Elbow
    Nominal Height 8 "
    Nominal Width 8 "
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. E0808G
    E0808G
    Wiegmann Wireway
    Item Number
    E0808G
    MFG Item Number
    E0808G
    Product Description
    End Cap, 8in.x8in., Galvanized, with
    Specifications
    Specifications
    Cover Design Hinge Cover
    Composition Steel
    Style End Cap
    Nominal Height 8 "
    Nominal Width 8 "
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 44-12BK
    44-12BK
    Cooper Wireway, Lay-In Series
    Item Number
    44-12BK
    MFG Item Number
    78205140528
    Series
    Lay-In
    Product Description
    Barrier Kit, 60in., Bolt-On
    Specifications
    Specifications
    Latching Mechanism Hinge Cover
    Cover Design Quick Connect
    Style Barrier
    Nominal Length 60 "
    Nominal Height 4 "
    Nominal Width 4 "
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 44120GGVNK
    44120GGVNK
    Cooper Wireway
    Item Number
    44120GGVNK
    MFG Item Number
    78205100965
    Product Description
    44120 GGV NK
    Specifications
    Specifications
    Latching Mechanism Screw Cover
    Composition Metallic
    Style Lay-In
    Nominal Length 120 "
    Nominal Height 4 "
    Nominal Width 4 "
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 44120GNK
    44120GNK
    Cooper Wireway, Lay-In Series
    Item Number
    44120GNK
    MFG Item Number
    78205110155
    Series
    Lay-In
    Product Description
    44120 G NK
    Specifications
    Specifications
    Latching Mechanism Screw Cover
    Composition Metallic
    Style Lay-In
    Nominal Length 120 "
    Nominal Height 4 "
    Nominal Width 4 "
    NEMA Rating NEMA 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved