Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 27

Set Ascending Direction
  1. 8115
    8115
    Triplett Borescopes, CobraCam 2 Series
    Item Number
    8115
    MFG Item Number
    8115
    Series
    CobraCam 2
    Product Description
    CobraCam Portable Inspection Camera
    Specifications
    Specifications
    Cable Length 6 '
    Viewing Angle (Degrees) 54 °
    Focal Distance 1-3 "
    Monitor Size 2.4 "
    Color Monitor Yes
    IP Rating IP67
    Camera Head Diameter 10.3 mm
    Min Bend Radius 1.5
    Detachable Display No
    Power Source 4 AA Alkaline Batteries
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 8120
    8120
    Triplett Borescopes, CobraCam WIFI Series
    Item Number
    8120
    MFG Item Number
    8120
    Series
    CobraCam WIFI
    Product Description
    CobraCam Wifi Wireless Inspection
    Specifications
    Specifications
    Cable Length 2.9 '
    Focal Distance 1-3 "
    Camera Head Diameter 9.8 mm
    Power Source Rechargeable Lithium-Ion Battery
    Increase
    Decrease
    Availability
  3. 8125
    8125
    Triplett Borescopes, CobraCam USB 3 Series
    Item Number
    8125
    MFG Item Number
    8125
    Series
    CobraCam USB 3
    Product Description
    CobraCam Pro, Inspection Camera,
    Specifications
    Specifications
    Cable Length 36 '
    Focal Distance 1-3 "
    Monitor Size 3.5 "
    Color Monitor Yes
    Camera Head Diameter 8 mm
    Power Source Rechargeable Lithium-Ion Battery
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. BR200
    BR200
    Extech Instruments Borescopes, BR200 Series
    Item Number
    BR200
    MFG Item Number
    BR200
    Series
    BR200
    Product Description
    VIDEO BOROSCOPE, 3.5 INCH (17MM DIA)
    Specifications
    Specifications
    Cable Length 3.2 '
    Viewing Angle (Degrees) 50 °
    Focal Distance 5.9-9.8 "
    Monitor Size 3.5 "
    Color Monitor Yes
    IP Rating IP67
    Camera Head Diameter 17 mm
    Min Bend Radius 2.36
    Detachable Display Yes
    Power Source 4 AA Alkaline Batteries
    Availability

    Obsolete Item No Longer Available

  5. BR250
    BR250
    Extech Instruments Borescopes, BR250 Series
    Item Number
    BR250
    MFG Item Number
    BR250
    Series
    BR250
    Product Description
    VIDEO BOROSCOPE (9MM DIA)
    Specifications
    Specifications
    Cable Length 3.2 '
    Viewing Angle (Degrees) 45 °
    Focal Distance 5.9-9.8 "
    Monitor Size 3.5 "
    Color Monitor Yes
    IP Rating IP67
    Camera Head Diameter 9 mm
    Min Bend Radius 2.36
    Detachable Display Yes
    Power Source 4 AA Alkaline Batteries
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. HDV540
    HDV540
    Extech Instruments Borescopes
    Item Number
    HDV540
    MFG Item Number
    HDV540
    Product Description
    HIGH DEFINITION VIDEOSCOPE WITH
    Specifications
    Specifications
    Cable Length 3 '
    Viewing Angle (Degrees) 240 °
    Focal Distance 2.36 "
    Monitor Size 3.5 "
    Color Monitor Yes
    IP Rating IP67
    Camera Head Diameter 6 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. HDV610
    HDV610
    Extech Instruments Borescopes, HDV600 Series
    Item Number
    HDV610
    MFG Item Number
    HDV610
    Series
    HDV600
    Product Description
    High Definition Videoscope Kit
    Specifications
    Specifications
    Cable Length 3.2 '
    Viewing Angle (Degrees) 65 °
    Focal Distance 2.36 "
    Monitor Size 5.7 "
    Color Monitor Yes
    IP Rating IP67
    Camera Head Diameter 5.5 mm
    Detachable Display No
    Power Source Rechargeable Li-Polymer Battery
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. HDV620
    HDV620
    Extech Instruments Borescopes, HDV600 Series
    Item Number
    HDV620
    MFG Item Number
    HDV620
    Series
    HDV600
    Product Description
    High Definition Videoscope Kit
    Specifications
    Specifications
    Cable Length 3.2 '
    Viewing Angle (Degrees) 65 °
    Focal Distance 2.36 "
    Monitor Size 5.7 "
    Color Monitor Yes
    IP Rating IP67
    Camera Head Diameter 5.8 mm
    Detachable Display No
    Power Source Rechargeable Li-Polymer Battery
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. HDV640
    HDV640
    Extech Instruments Borescopes, HDV600 Series
    Item Number
    HDV640
    MFG Item Number
    HDV640
    Series
    HDV600
    Product Description
    High Definition Articulating
    Specifications
    Specifications
    Cable Length 3.2 '
    Viewing Angle (Degrees) 65 °
    Focal Distance 2.36 "
    Monitor Size 5.7 "
    Color Monitor Yes
    IP Rating IP67
    Camera Head Diameter 6 mm
    Detachable Display No
    Power Source Rechargeable Li-Polymer Battery
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved