Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 11

Set Ascending Direction
  1. 2010
    2010
    Triplett Railroad Testers, 2000 Series
    Item Number
    2010
    MFG Item Number
    2010
    Series
    2000
    Product Description
    Model 2000 Railroad Test Set with
    Specifications
    Specifications
    AC Voltage Range 1.5 VAC, 3 VAC, 15 VAC, 150 VAC, 300 VAC, 600 VAC
    DC Voltage Ranges 0.6 VDC, 3 VDC, 15 VDC, 60 VDC, 300 VDC
    AC Current Range 1.5 A, 6 A, 30 A
    DC Current Ranges 0.015 A, 0.06 A, 0.3 A, 1.5 A, 6 A, 30 A
    Resistance Ranges 5 Ohms, 500 Ohms
    AC Voltage Accuracy 3 %
    DC Voltage Accuracy 1.5 %
    AC Current Accuracy 3 %
    DC Current Accuracy 1.5 %
    Resistance Accuracy 2 %
    Code Function - On Time 3-100 %
    Increase
    Decrease
    Availability
  2. 2011
    2011
    Triplett Railroad Testers, 2000 Series
    Item Number
    2011
    MFG Item Number
    2011
    Series
    2000
    Product Description
    Model 2001 Railroad Test Set with
    Specifications
    Specifications
    AC Voltage Range 1.5 VAC, 3 VAC, 15 VAC, 150 VAC, 300 VAC, 600 VAC
    DC Voltage Ranges 0.6 VDC, 3 VDC, 15 VDC, 60 VDC, 300 VDC
    AC Current Range 1.5 A, 6 A, 30 A
    DC Current Ranges 0.015 A, 0.06 A, 0.3 A, 1.5 A, 6 A, 30 A
    Resistance Ranges 5 Ohms, 500 Ohms
    AC Voltage Accuracy 3 %
    DC Voltage Accuracy 1.5 %
    AC Current Accuracy 3 %
    DC Current Accuracy 1.5 %
    Resistance Accuracy 2 %
    Cab Filter 100 Hz, 250 Hz
    Code Function - On Time 3-100 %
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 2012
    2012
    Triplett Railroad Testers, 2000 Series
    Item Number
    2012
    MFG Item Number
    2012
    Series
    2000
    Product Description
    Model 2002 Railroad Test Set with
    Specifications
    Specifications
    AC Voltage Range 1.5 VAC, 3 VAC, 15 VAC, 150 VAC, 300 VAC, 600 VAC
    DC Voltage Ranges 0.6 VDC, 3 VDC, 15 VDC, 60 VDC, 300 VDC
    AC Current Range 1.5 A, 6 A, 30 A
    DC Current Ranges 0.015 A, 0.06 A, 0.3 A, 1.5 A, 6 A, 30 A
    Resistance Ranges 5 Ohms, 500 Ohms
    AC Voltage Accuracy 3 %
    DC Voltage Accuracy 1.5 %
    AC Current Accuracy 3 %
    DC Current Accuracy 1.5 %
    Resistance Accuracy 2 %
    Cab Filter 100 Hz, 200 Hz
    Code Function - On Time 3-100 %
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 2013
    2013
    Triplett Railroad Testers, 2000 Series
    Item Number
    2013
    MFG Item Number
    2013
    Series
    2000
    Product Description
    Model 2003 Railroad Test Set with
    Specifications
    Specifications
    AC Voltage Range 1.5 VAC, 3 VAC, 15 VAC, 150 VAC, 300 VAC, 600 VAC
    DC Voltage Ranges 0.6 VDC, 3 VDC, 15 VDC, 60 VDC, 300 VDC
    AC Current Range 1.5 A, 6 A, 30 A
    DC Current Ranges 0.015 A, 0.06 A, 0.3 A, 1.5 A, 6 A, 30 A
    Resistance Ranges 5 Ohms, 500 Ohms
    AC Voltage Accuracy 3 %
    DC Voltage Accuracy 1.5 %
    AC Current Accuracy 3 %
    DC Current Accuracy 1.5 %
    Resistance Accuracy 2 %
    Cab Filter 60 Hz, 100 Hz
    Code Function - On Time 3-100 %
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. TS113
    TS113
    Simpson Electric Railroad Testers, TS113 Series
    Item Number
    TS113
    MFG Item Number
    12113
    Series
    TS113
    Product Description
    TESTER, RAILROAD
    Specifications
    Specifications
    AC Voltage Range 3 VAC, 15 VAC, 60 VAC 150 VAC, 300 VAC, 600 VAC
    DC Voltage Ranges 0.25 VDC, 0.6 VDC, 3 VDC, 15 VDC, 60 VDC, 150 VDC, 300 VDC, 600 VDC
    AC Current Range 6 A, 30 A
    DC Current Ranges 0.015 A, 0.06 A, 0.3 A, 1.5 A, 6 A, 30 A
    Resistance Ranges 6 Ohms, 600 Ohms
    AC Voltage Accuracy 3 %
    DC Voltage Accuracy 2 %
    AC Current Accuracy 3 %
    DC Current Accuracy 2 %
    Resistance Accuracy 2.5 %
    Code Function - On Time 0-100 %
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 2010-NIST
    2010-NIST
    Triplett Railroad Testers, 2000 Series
    Item Number
    2010-NIST
    MFG Item Number
    2010-NIST
    Series
    2000
    Product Description
    2010 RR Tester Kit with Certificate
    Specifications
    Specifications
    AC Voltage Range 1.5 VAC, 3 VAC, 15 VAC, 150 VAC, 300 VAC, 600 VAC
    DC Voltage Ranges 0.6 VDC, 3 VDC, 15 VDC, 60 VDC, 300 VDC
    AC Current Range 1.5 A, 6 A, 30 A
    DC Current Ranges 1.5 A, 6 A, 30 A
    Resistance Ranges 5 Ohms, 500 Ohms
    AC Voltage Accuracy 3 %
    DC Voltage Accuracy 1.5 %
    AC Current Accuracy 3 %
    DC Current Accuracy 1.5 %
    Resistance Accuracy 2 %
    Cab Filter 60 Hz, 250 Hz
    Code Function - On Time 3-100 %
    Backlight No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 2011-NIST
    2011-NIST
    Triplett Railroad Testers, 2000 Series
    Item Number
    2011-NIST
    MFG Item Number
    2011-NIST
    Series
    2000
    Product Description
    2011 RR Tester Kit with Certificate
    Specifications
    Specifications
    AC Voltage Range 1.5 VAC, 3 VAC, 15 VAC, 150 VAC, 300 VAC, 600 VAC
    DC Voltage Ranges 0.6 VDC, 3 VDC, 15 VDC, 60 VDC, 300 VDC
    AC Current Range 1.5 A, 6 A, 30 A
    DC Current Ranges 1.5 A, 6 A, 30 A
    Resistance Ranges 5 Ohms, 500 Ohms
    AC Voltage Accuracy 3 %
    DC Voltage Accuracy 1.5 %
    AC Current Accuracy 3 %
    DC Current Accuracy 1.5 %
    Resistance Accuracy 2 %
    Cab Filter 60 Hz, 255 Hz
    Code Function - On Time 3-100 %
    Backlight No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 2012-NIST
    2012-NIST
    Triplett Railroad Testers, 2000 Series
    Item Number
    2012-NIST
    MFG Item Number
    2012-NIST
    Series
    2000
    Product Description
    2012 RR Tester Kit with Certificate
    Specifications
    Specifications
    AC Voltage Range 1.5 VAC, 3 VAC, 15 VAC, 150 VAC, 300 VAC, 600 VAC
    DC Voltage Ranges 0.6 VDC, 3 VDC, 15 VDC, 60 VDC, 300 VDC
    AC Current Range 1.5 A, 6 A, 30 A
    DC Current Ranges 1.5 A, 6 A, 30 A
    Resistance Ranges 5 Ohms, 500 Ohms
    AC Voltage Accuracy 3 %
    DC Voltage Accuracy 1.5 %
    AC Current Accuracy 3 %
    DC Current Accuracy 1.5 %
    Resistance Accuracy 2 %
    Cab Filter 100 Hz, 200 Hz
    Code Function - On Time 3-100 %
    Backlight No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 2013-NIST
    2013-NIST
    Triplett Railroad Testers, 2000 Series
    Item Number
    2013-NIST
    MFG Item Number
    2013-NIST
    Series
    2000
    Product Description
    2013 RR Tester Kit with Certificate
    Specifications
    Specifications
    AC Voltage Range 1.5 VAC, 3 VAC, 15 VAC, 150 VAC, 300 VAC, 600 VAC
    DC Voltage Ranges 0.6 VDC, 3 VDC, 15 VDC, 60 VDC, 300 VDC
    AC Current Range 1.5 A, 6 A, 30 A
    DC Current Ranges 1.5 A, 6 A, 30 A
    Resistance Ranges 5 Ohms, 500 Ohms
    AC Voltage Accuracy 3 %
    DC Voltage Accuracy 1.5 %
    AC Current Accuracy 3 %
    DC Current Accuracy 1.5 %
    Resistance Accuracy 2 %
    Cab Filter 60 Hz, 100 Hz
    Code Function - On Time 3-100 %
    Backlight No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Railroad Testers

A railroad tester is multimeter designed specifically for use in railroad signaling and communications testing. Railroad testers measure the signal parameters of railroad coding equipment.

Railroad testers directly measure code parameters like Peak Hold, Peak Follow, Rate, and On Time in any AC or DC range. Testers may include cab filter options to allow measurements for selected cab frequencies without shutting down equipment.

Typical railroad resters are analog to display rapidly changing measurements. They report up to 500 counts per minute and are accurate within 3 percent.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved