Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 6163

Set Ascending Direction
  1. 2WD12
    2WD12
    NTE Electronics Resistors, Metal Film Series
    Item Number
    2WD12
    MFG Item Number
    2WD12
    Series
    Metal Film
    Product Description
    Resistor, 0.12 Ohm, 2 Watt, Fixed,
    Specifications
    Specifications
    Wattage 2 W
    Composition Metal Oxide Film
    Terminal Type Axial Leads
    Max AC Voltage 500 V
    Temperature (F) -67-311 °F
    Tolerance % 5 %
    Temp Coefficient (ppm/C) 200
    Lead Length 1.5 "
    Lead Diameter 0.032 "
    Increase
    Decrease
    Availability
  2. QW220
    QW220
    NTE Electronics Resistors, Metal Film Series
    Item Number
    QW220
    MFG Item Number
    QW220
    Series
    Metal Film
    Product Description
    RESISTOR, 2K OHM, 1/4 WATTS, 2pct.
    Specifications
    Specifications
    Wattage 0.25 W
    Composition Metal Oxide Film
    Terminal Type Axial Leads
    Max AC Voltage 250 V
    Temperature (F) -67-311 °F
    Tolerance % 2 %
    Temp Coefficient (ppm/C) 200
    Lead Length 1.18 "
    Lead Diameter 0.024 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 20J50K
    20J50K
    Ohmite Resistors, AXIAL LEAD WIREWOUND Series
    Item Number
    20J50K
    MFG Item Number
    20J50K
    Series
    Axial Lead Wirewound
    Product Description
    RESISTOR, 50K OHM, 10 WATT, FIXED,
    Specifications
    Specifications
    Adjustable No
    Non-Inductive No
    Wattage 10 W
    Composition Wirewound
    Terminal Type Axial Leads
    Max AC Voltage 720 V
    Tolerance % 5 %
    Temp Coefficient (ppm/C) 30
    Lead Length 1.5 "
    Lead Diameter 0.032 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 10W010
    10W010
    NTE Electronics Resistors, Cermet Film Series
    Item Number
    10W010
    MFG Item Number
    10W010
    Series
    Cermet Film
    Product Description
    RESISTOR, 10 OHM, 10 WATTS, 5pct.
    Specifications
    Specifications
    Wattage 10 W
    Composition Wirewound
    Terminal Type Axial Leads
    Max AC Voltage 550 V
    Temperature (F) -67-311 °F
    Tolerance % 5 %
    Temp Coefficient (ppm/C) 300
    Lead Length 1.5 "
    Lead Diameter 0.036 "
    Increase
    Decrease
    Availability
  5. 2W110
    2W110
    NTE Electronics Resistors, Metal Film Series
    Item Number
    2W110
    MFG Item Number
    2W110
    Series
    Metal Film
    Product Description
    Resistor, 100 Ohm, 2 Watt, Fixed,
    Specifications
    Specifications
    Adjustable No
    Non-Inductive No
    Wattage 2 W
    Composition Metal
    Terminal Type Axial Leads
    Max AC Voltage 500 V
    Temperature (F) -67-392 °F
    Tolerance % 2 %
    Temp Coefficient (ppm/C) 200
    Lead Length 1.18 "
    Lead Diameter 0.032 "
    Increase
    Decrease
    Availability
  6. 2W322
    2W322
    NTE Electronics Resistors, Metal Film Series
    Item Number
    2W322
    MFG Item Number
    2W322
    Series
    Metal Film
    Product Description
    Resistor, 22K Ohm, 2 Watt, Fixed,
    Specifications
    Specifications
    Adjustable No
    Non-Inductive No
    Wattage 2 W
    Composition Metal
    Terminal Type Axial Leads
    Max AC Voltage 500 V
    Temperature (F) -67-392 °F
    Tolerance % 2 %
    Temp Coefficient (ppm/C) 200
    Lead Length 1.18 "
    Lead Diameter 0.032 "
    Increase
    Decrease
    Availability
  7. 2W422
    2W422
    NTE Electronics Resistors, Metal Film Series
    Item Number
    2W422
    MFG Item Number
    2W422
    Series
    Metal Film
    Product Description
    Resistor, 220K Ohm, 2 Watt, Fixed,
    Specifications
    Specifications
    Wattage 2 W
    Composition Metal Oxide Film
    Terminal Type Axial Leads
    Max AC Voltage 500 V
    Temperature (F) -67-392 °F
    Tolerance % 2 %
    Temp Coefficient (ppm/C) 200
    Lead Length 1.18 "
    Lead Diameter 0.032 "
    Increase
    Decrease
    Availability
  8. 1W210
    1W210
    NTE Electronics Resistors, Metal Film Series
    Item Number
    1W210
    MFG Item Number
    1W210
    Series
    Metal Film
    Product Description
    RESISTOR, 1K OHM, 1 WATT, FIXED
    Specifications
    Specifications
    Adjustable No
    Non-Inductive No
    Wattage 1 W
    Composition Metal
    Terminal Type Axial Leads
    Max AC Voltage 500 V
    Temperature (F) -67-392 °F
    Tolerance % 2 %
    Temp Coefficient (ppm/C) 500
    Lead Length 1.18 "
    Lead Diameter 0.032 "
    Increase
    Decrease
    Availability
  9. 25J250
    25J250
    Ohmite Resistors, AXIAL LEAD WIREWOUND Series
    Item Number
    25J250
    MFG Item Number
    25J250
    Series
    Axial Lead Wirewound
    Product Description
    RESISTOR, 250 OHM, 5 WATT, FIXED,
    Specifications
    Specifications
    Adjustable No
    Non-Inductive No
    Wattage 5 W
    Composition Wirewound
    Terminal Type Axial Leads
    Max AC Voltage 330 V
    Tolerance % 5 %
    Temp Coefficient (ppm/C) 30
    Lead Length 1.5 "
    Lead Diameter 0.032 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. HW320
    HW320
    NTE Electronics Resistors, Metal Film Series
    Item Number
    HW320
    MFG Item Number
    HW320
    Series
    Metal Film
    Product Description
    RESISTOR, 20K OHM, 1/2 WATTS, 2pct.
    Specifications
    Specifications
    Wattage 0.5 W
    Composition Metal Oxide Film
    Terminal Type Axial Leads
    Max AC Voltage 350 V
    Temperature (F) -67-311 °F
    Tolerance % 2 %
    Temp Coefficient (ppm/C) 200
    Lead Length 1.5 "
    Lead Diameter 0.032 "
    Increase
    Decrease
    Availability
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved