Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

2 Items

Set Ascending Direction
  1. 72HA80
    72HA80
    Vishay Diodes
    Item Number
    72HA80
    MFG Item Number
    VS-72HA80
    Product Description
    DIODE, AVALANCHE, DO-5LIL, 800V, 70A,
    Specifications
    Specifications
    Polarity Cathode Stud (Forward)
    Vrrm (Volts) 800 V
    IF (rms) Amps 110 A
    IF (avg) Amps 70 A
    Ifsm Amps 1,250 A
    I2T@60Hz (A2Sec) 6,540
    I2T@50Hz (A2Sec) 7,100
    Vfm (Volts) 1.35 V
    Junction Temperature -85-356 °F
    Stud Size 1/4-28 UNF-2A
    Lead Length FMS (inches) 1 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 72HAR80
    72HAR80
    Vishay Diodes
    Item Number
    72HAR80
    MFG Item Number
    VS-72HAR80
    Product Description
    DIODE, AVALANCHE, DO-5LIL, 800V, 70A,
    Specifications
    Specifications
    Polarity Anode Stud (Reverse)
    Vrrm (Volts) 800 V
    IF (rms) Amps 110 A
    IF (avg) Amps 70 A
    Ifsm Amps 1,250 A
    I2T@60Hz (A2Sec) 6,540
    I2T@50Hz (A2Sec) 7,100
    Vfm (Volts) 1.35 V
    Junction Temperature -85-356 °F
    Stud Size 1/4-28 UNF-2A
    Lead Length FMS (inches) 1 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved