Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 291

Set Ascending Direction
  1. 8502SBO2V02S
    8502SBO2V02S
    Square D Contactors, 8502S Series
    Item Number
    8502SBO2V02S
    MFG Item Number
    317948
    Series
    8502S
    Product Description
    Class 8502 Type S Magnetic
    Specifications
    Specifications
    Poles 3NO
    Termination Screw
    Max HP 200/208V 3PH 3 hp
    Max HP 230/240V 3PH 3 hp
    Max HP 460/480V 3PH 5 hp
    Max HP 575/600V 3PH 5 hp
    NEMA Continuous Current (I) 18 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. CN15GN3AB
    CN15GN3AB
    Cutler Hammer, Div of Eaton Corp Contactors, FREEDOM Series
    Item Number
    CN15GN3AB
    MFG Item Number
    CN15GN3AB
    Series
    Freedom
    Product Description
    Contactor, NEMA Size 2, 120VAC Coil
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Termination Box Lug
    Max HP 115V 1PH 3 hp
    Max HP 230/240V 1PH 7.5 hp
    Max HP 200/208V 3PH 10 hp
    Max HP 230/240V 3PH 15 hp
    Max HP 460/480V 3PH 25 hp
    Max HP 575/600V 3PH 25 hp
    NEMA Continuous Current (I) 45 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. CN15DN3AB
    CN15DN3AB
    Cutler Hammer, Div of Eaton Corp Contactors, FREEDOM Series
    Item Number
    CN15DN3AB
    MFG Item Number
    CN15DN3AB
    Series
    Freedom
    Product Description
    Contactor, NEMA Size 1, 120VAC Coil
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Termination Box Lug
    Max HP 115V 1PH 2 hp
    Max HP 230/240V 1PH 3 hp
    Max HP 200/208V 3PH 7.5 hp
    Max HP 230/240V 3PH 7.5 hp
    Max HP 460/480V 3PH 10 hp
    Max HP 575/600V 3PH 10 hp
    NEMA Continuous Current (I) 27 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. CN15KN3A
    CN15KN3A
    Cutler Hammer, Div of Eaton Corp Contactors, FREEDOM Series
    Item Number
    CN15KN3A
    MFG Item Number
    CN15KN3A
    Series
    Freedom
    Product Description
    Contactor, NEMA Size 3, 120VAC Coil,
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Termination Box Lug
    Max HP 200/208V 3PH 25 hp
    Max HP 230/240V 3PH 30 hp
    Max HP 460/480V 3PH 50 hp
    Max HP 575/600V 3PH 50 hp
    NEMA Continuous Current (I) 90 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 42-102851-01
    42-102851-01
    Cutler Hammer, Div of Eaton Corp Contactors
    Item Number
    42-102851-01
    MFG Item Number
    42-102851-01
    Product Description
    DP Contactor, 1-P+Shunt, 24VAC Coil,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. AF09N00-30-10-13
    AF09N00-30-10-13
    ABB Contactors, AF Series
    Item Number
    AF09N00-30-10-13
    MFG Item Number
    AF09N00-30-10-13
    Series
    AF
    Product Description
    NEMA, SZ00, 100-250VAC/DC, 1NO
    Specifications
    Specifications
    Poles 3NO
    Termination Screw
    Max HP 200/208V 3PH 1.5 hp
    Max HP 230/240V 3PH 1.5 hp
    Max HP 460/480V 3PH 2 hp
    Max HP 575/600V 3PH 2 hp
    NEMA Continuous Current (I) 9 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. AF80N3-30-11-13
    AF80N3-30-11-13
    ABB Contactors, AF Series
    Item Number
    AF80N3-30-11-13
    MFG Item Number
    AF80N3-30-11-13
    Series
    AF
    Product Description
    Contactor
    Specifications
    Specifications
    Poles 3NO
    Termination Screw
    Max HP 230/240V 3PH 30 hp
    Max HP 460/480V 3PH 50 hp
    Max HP 575/600V 3PH 50 hp
    NEMA Continuous Current (I) 90 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CN15NN3A
    CN15NN3A
    Cutler Hammer, Div of Eaton Corp Contactors, FREEDOM Series
    Item Number
    CN15NN3A
    MFG Item Number
    CN15NN3A
    Series
    Freedom
    Product Description
    Contactor, NEMA Size 4, 120VAC Coil
    Specifications
    Specifications
    Nominal Coil Voltage 120 VAC
    Coil Voltage 120 VAC
    Poles 3NO
    Termination Box Lug
    Max HP 200/208V 3PH 40 hp
    Max HP 230/240V 3PH 50 hp
    Max HP 460/480V 3PH 100 hp
    Max HP 575/600V 3PH 100 hp
    NEMA Continuous Current (I) 135 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved