Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 3810

Set Ascending Direction
  1. 570232
    570232
    Pilz Safety Switches, PSENMECH Series
    Item Number
    570232
    MFG Item Number
    570232
    Series
    PSENMECH
    Product Description
    PSENME3.2/2AR SAFETY SWITCH
    Specifications
    Specifications
    Solenoid Interlocking No
    Thermal Current Rating 5 A
    Extraction Force 10 N
    Auxiliary Release No
    Adjustable Actuator Head Yes
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 570251
    570251
    Pilz Safety Switches, PSENMECH Series
    Item Number
    570251
    MFG Item Number
    570251
    Series
    PSENMECH
    Product Description
    Safety Switch, PSENME4.2/4AS, M20
    Specifications
    Specifications
    Solenoid Interlocking No
    Thermal Current Rating 5 A
    Extraction Force 10 N
    Auxiliary Release No
    Adjustable Actuator Head Yes
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. FR992-D1
    FR992-D1
    Pizzato Safety Switches, FR Series
    Item Number
    FR992-D1
    MFG Item Number
    FR 992-D1
    Series
    FR
    Product Description
    Safety switch with separate actuator
    Specifications
    Specifications
    Thermal Current Rating 10 A
    Operating Voltage 400 VAC
    Extraction Force 10 N
    Connection Type M12 Connector
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 570001
    570001
    Pilz Safety Switches, PSENMECH Series
    Item Number
    570001
    MFG Item Number
    570001
    Series
    PSENMECH
    Product Description
    PSENME1S/1AR SAFETY SWITCH
    Specifications
    Specifications
    Solenoid Interlocking Yes
    Thermal Current Rating 2.5 A
    Extraction Force 27 N
    Auxiliary Release Yes
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 570005
    570005
    Pilz Safety Switches, PSENMECH Series
    Item Number
    570005
    MFG Item Number
    570005
    Series
    PSENMECH
    Product Description
    PSENME1M/1AR SAFETY SWITCH
    Specifications
    Specifications
    Solenoid Interlocking Yes
    Thermal Current Rating 2.5 A
    Extraction Force 27 N
    Auxiliary Release No
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 084142
    084142
    Euchner Safety Switches, TP Series
    Item Number
    084142
    MFG Item Number
    084142
    Series
    TP
    Product Description
    SAFETY SWITCH, TP3-2131A024M
    Specifications
    Specifications
    Thermal Current Rating 4 A
    Contact Load 8 W
    Extraction Force 20 N
    Auxiliary Release Yes
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 096890
    096890
    Euchner Safety Switches, STP Series
    Item Number
    096890
    MFG Item Number
    96890
    Series
    STP
    Product Description
    STP3A-4121A024M
    Specifications
    Specifications
    Thermal Current Rating 4 A
    Contact Load 8 W
    Extraction Force 30 N
    Auxiliary Release Yes
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. HS1L-DT44KMSR-R
    HS1L-DT44KMSR-R
    IDEC Safety Switches, HS1L Series
    Item Number
    HS1L-DT44KMSR-R
    MFG Item Number
    HS1L-DT44KMSR-R
    Series
    HS1L
    Product Description
    Safety Switch Spring Lock
    Specifications
    Specifications
    Solenoid Interlocking Yes
    Thermal Current Rating 10 A
    Operating Voltage 24 VDC
    Auxiliary Release Yes
    Adjustable Actuator Head No
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 095396
    095396
    Euchner Safety Switches, STM Series
    Item Number
    095396
    MFG Item Number
    95396
    Series
    STM
    Product Description
    STM1A-222B024-M
    Specifications
    Specifications
    Thermal Current Rating 4 A
    Contact Load 6 W
    Extraction Force 30 N
    Auxiliary Release Yes
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. HS5L-DD44M-G
    HS5L-DD44M-G
    IDEC Safety Switches, HS5L Series
    Item Number
    HS5L-DD44M-G
    MFG Item Number
    HS5L-DD44M-G
    Series
    HS5L
    Product Description
    Limit Switch, Interlock 4Cnt
    Specifications
    Specifications
    Solenoid Interlocking Yes
    Thermal Current Rating 2.5 A
    Contact Load 5 W
    Extraction Force 120 N
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved