Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 437

Set Ascending Direction
  1. P2785EG
    P2785EG
    Unistrut Beam Clamps
    Item Number
    P2785EG
    MFG Item Number
    306301
    Product Description
    Beam Clamp, 3-3/8in.H, EG
    Specifications
    Specifications
    Composition Steel
    Base Size 3 "
    Jaw Open 3.375 "
    Load Rating 1,000 lbs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 531
    531
    Crouse-Hinds Commercial Produc Beam Clamps
    Item Number
    531
    MFG Item Number
    531
    Product Description
    Beam Clamp, 1in. Base Size, 1/4in.-20
    Specifications
    Specifications
    Composition Malleable Iron
    Base Size 1 "
    Jaw Open 0.75 "
    Tapped Hole Size 1/4-20
    Load Rating 24 lbs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. BH500
    BH500
    Appleton Beam Clamps, BH Series
    Item Number
    BH500
    MFG Item Number
    BH500
    Series
    BH
    Product Description
    1 In Beam Clamp
    Specifications
    Specifications
    Composition Malleable Iron
    Jaw Open 0.94 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. P1386HG
    P1386HG
    Unistrut Beam Clamps
    Item Number
    P1386HG
    MFG Item Number
    304569
    Product Description
    Clamp, EMT Conduit
    Specifications
    Specifications
    Composition Steel
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 529
    529
    Crouse-Hinds Commercial Produc Beam Clamps
    Item Number
    529
    MFG Item Number
    529
    Product Description
    Beam Clamp, 3/4in., 1/4in.-20
    Specifications
    Specifications
    Composition Malleable Iron
    Base Size 0.75 "
    Jaw Open 0.625 "
    Tapped Hole Size 1/4-20
    Load Rating 13 lbs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 532
    532
    Crouse-Hinds Commercial Products Beam Clamps
    Item Number
    532
    MFG Item Number
    532
    Product Description
    Beam Clamp, 1-1/2in. Base, 5/16in.-18
    Specifications
    Specifications
    Composition Malleable Iron
    Base Size 1.5 "
    Jaw Open 0.75 "
    Tapped Hole Size 5/16-18
    Load Rating 47 lbs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 533
    533
    Crouse-Hinds Commercial Produc Beam Clamps
    Item Number
    533
    MFG Item Number
    533
    Product Description
    Beam Clamp, 2in. Base, 3/8-16 Tapped
    Specifications
    Specifications
    Composition Malleable Iron
    Base Size 2 "
    Jaw Open 0.875 "
    Tapped Hole Size 3/8-16
    Load Rating 81 lbs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 534
    534
    Crouse-Hinds Beam Clamps
    Item Number
    534
    MFG Item Number
    534
    Product Description
    Beam Clamp, 2-1/2in. Base, 1/2in.-13
    Specifications
    Specifications
    Composition Malleable Iron
    Base Size 2.5 "
    Jaw Open 0.875 "
    Tapped Hole Size 1/2-13
    Load Rating 155 lbs
    Increase
    Decrease
    Availability
  9. 600
    600
    Cully-Minerallac Beam Clamps
    Item Number
    600
    MFG Item Number
    600
    Product Description
    BEAM CLAMP STEEL
    Specifications
    Specifications
    Composition Steel
    Jaw Open 0.5 "
    Tapped Hole Size 1/4-20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 65600B
    65600B
    Halex Beam Clamps
    Item Number
    65600B
    MFG Item Number
    65600B
    Product Description
    BEAM CLAMP - STEEL
    Specifications
    Specifications
    Composition Steel
    Base Size 1 "
    Jaw Open 0.75 "
    Tapped Hole Size 1/4-20
    Load Rating 23 lbs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved