The store will not work correctly when cookies are disabled.
-
MFG Item Number
T9G0201003DE
Product Description
SCR, TO-200AD, 2000V, 1000A
Specifications
Specifications
Vdrm (Volts) |
2,000 V |
Vrrm (Volts) |
2,000 V |
Idrm Peak (mA) |
0.075 mA |
Irrm Peak (mA) |
0.075 mA |
It (rms) Amps |
1,590 A |
It (avg) Amps |
1,000 A |
Itsm Amps |
17,000 A |
I2T@60Hz (A2Sec) |
1,203,000 |
Vtm (Volts) |
1.75 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
600 |
tq (microseconds) |
250 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SCR 250A 1200V M24 X 1.50 METRIC
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.05 mA |
Irrm Peak (mA) |
0.05 mA |
It (rms) Amps |
450 A |
It (avg) Amps |
250 A |
Itsm Amps |
7,000 A |
I2T@50Hz (A2Sec) |
245,000 |
Vtm (Volts) |
1.65 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
100 |
tq (microseconds) |
150 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
266 °F |
Stud Size |
M24 x 1.50 |
Lead Length FMS (inches) |
9.05 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T7S0167504DN
Product Description
SCR, TO-200AB-1, 1600V, 750A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.03 mA |
Irrm Peak (mA) |
0.03 mA |
It (rms) Amps |
1,180 A |
It (avg) Amps |
750 A |
Itsm Amps |
10,500 A |
I2T@60Hz (A2Sec) |
460,000 |
Vtm (Volts) |
1.4 V |
dv/dt (V/microseconds) |
300 |
di/dt (A/microseconds) |
150 |
tq (microseconds) |
150 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T640N16TOF
Product Description
SCR, TO-200AB-2, 1600V, 644A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.05 mA |
Irrm Peak (mA) |
0.05 mA |
It (rms) Amps |
1,450 A |
It (avg) Amps |
644 A |
Itsm Amps |
9,400 A |
I2T@50Hz (A2Sec) |
442,000 |
Vtm (Volts) |
2.15 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
2.2 V |
Junction Temperature |
125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T640N14TOF
Product Description
SCR, TO-200AB-2, 1400V, 644A
Specifications
Specifications
Vdrm (Volts) |
1,400 V |
Vrrm (Volts) |
1,400 V |
Idrm Peak (mA) |
0.05 mA |
Irrm Peak (mA) |
0.05 mA |
It (rms) Amps |
1,450 A |
It (avg) Amps |
644 A |
Itsm Amps |
9,400 A |
I2T@50Hz (A2Sec) |
442,000 |
Vtm (Volts) |
2.15 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
2.2 V |
Junction Temperature |
125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T500128004AB
Product Description
SCR, TO-83, 1200V, 80A
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
Idrm Peak (mA) |
0.01 mA |
Irrm Peak (mA) |
0.01 mA |
It (rms) Amps |
125 A |
It (avg) Amps |
80 A |
Itsm Amps |
1,800 A |
I2T@60Hz (A2Sec) |
13,500 |
Vtm (Volts) |
2.2 V |
dv/dt (V/microseconds) |
300 |
tq (microseconds) |
100 µs |
Igt (mA) |
150 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
1.21 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-ST700C16L0
Product Description
SCR, TO-200AC, 1600V, 910A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.08 mA |
Irrm Peak (mA) |
0.08 mA |
It (rms) Amps |
1,857 A |
It (avg) Amps |
910 A |
Itsm Amps |
16,400 A |
I2T@60Hz (A2Sec) |
1,125,000 |
I2T@50Hz (A2Sec) |
1,232,000 |
Vtm (Volts) |
1.8 V |
dv/dt (V/microseconds) |
500 |
di/dt (A/microseconds) |
1,000 |
tq (microseconds) |
150 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T640N18TOF
Product Description
SCR, TO-200AB-2, 1800V, 644A
Specifications
Specifications
Vdrm (Volts) |
1,800 V |
Vrrm (Volts) |
1,800 V |
Idrm Peak (mA) |
0.05 mA |
Irrm Peak (mA) |
0.05 mA |
It (rms) Amps |
1,450 A |
It (avg) Amps |
644 A |
Itsm Amps |
9,400 A |
I2T@50Hz (A2Sec) |
442,000 |
Vtm (Volts) |
2.15 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
2.2 V |
Junction Temperature |
125 °F |
-
MFG Item Number
T9G0221203DH
Product Description
SCR, TO-200AD, 2200V, 1200A
Specifications
Specifications
Vdrm (Volts) |
2,200 V |
Vrrm (Volts) |
2,200 V |
Idrm Peak (mA) |
0.075 mA |
Irrm Peak (mA) |
0.075 mA |
It (rms) Amps |
1,880 A |
It (avg) Amps |
1,200 A |
Itsm Amps |
27,000 A |
I2T@60Hz (A2Sec) |
3,040,000 |
Vtm (Volts) |
1.35 V |
dv/dt (V/microseconds) |
300 |
di/dt (A/microseconds) |
150 |
tq (microseconds) |
100 µs |
Igt (mA) |
200 mA |
Junction Temperature |
-40-257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T560N18TOF
Product Description
SCR, TO-200AB-2, 1800V, 559A
Specifications
Specifications
Vdrm (Volts) |
1,800 V |
Vrrm (Volts) |
1,800 V |
Idrm Peak (mA) |
0.05 mA |
Irrm Peak (mA) |
0.05 mA |
It (rms) Amps |
1,260 A |
It (avg) Amps |
559 A |
Itsm Amps |
8,000 A |
I2T@50Hz (A2Sec) |
320,000 |
Vtm (Volts) |
1.92 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
120 |
tq (microseconds) |
250 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
2 V |
Junction Temperature |
125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved