The store will not work correctly when cookies are disabled.
-
JTD10
Littelfuse Fuses, JTD Series
Product Description
Fuse, 10A, 600VAC, J, Time Delay
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
20.6 mm |
Body Length (mm) |
57.2 mm |
Diameter (in) |
0.81 " |
Body Length (in) |
2.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JTD60ID
Littelfuse Fuses, JTD_ID Series
Product Description
Fuse, 60A, 600VAC, J, Time Delay,
Specifications
Specifications
Current Rating |
60 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (mm) |
27 mm |
Body Length (mm) |
60.3 mm |
Diameter (in) |
1.06 " |
Body Length (in) |
2.36 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DFJ-40
Bussmann Fuses, DFJ Series
Product Description
DRIVE FUSE
Specifications
Specifications
Current Rating |
40 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
450 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AJT10
Mersen Fuses, AJT Series
Product Description
Fuse, 600V 10A Class J TD, Y217302
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 20A, 600VAC, UL Class J, Time
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 60A, 600VAC, UL CLASS J, TIME
Specifications
Specifications
Current Rating |
60 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
1.06 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JTD40
Littelfuse Fuses, JTD Series
Product Description
Fuse, 40A, 600VAC, J, Time Delay
Specifications
Specifications
Current Rating |
40 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
27 mm |
Body Length (mm) |
60.3 mm |
Diameter (in) |
1.06 " |
Body Length (in) |
2.36 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AJT30
Mersen Fuses, AJT Series
Product Description
Fuse, Class J T/D, W213229
Specifications
Specifications
Current Rating |
30 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JTD100ID
Littelfuse Fuses, JTD_ID Series
Product Description
FUS 600V T/D CLASS J 100A INDICATING
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
117.5 mm |
Diameter (mm) |
28.6 mm |
Body Length (mm) |
66.7 mm |
Diameter (in) |
1.13 " |
Body Length (in) |
2.63 " |
Length (In) |
4.63 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 30A, 600VAC, TIME DELAY
Specifications
Specifications
Current Rating |
30 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved