Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 135

Set Ascending Direction
  1. BKYT18-063-120K
    BKYT18-063-120K
    Cooper Wire Hangers
    Item Number
    BKYT18-063-120K
    MFG Item Number
    12095775
    Product Description
    Wire Rope Kit
    Specifications
    Specifications
    Wire Length 120 "
    Style Y Toggle Termination
    Lock Included No
    Increase
    Decrease
    Availability
  2. BKH-094-180K
    BKH-094-180K
    Cooper Wire Hangers
    Item Number
    BKH-094-180K
    MFG Item Number
    12120148
    Product Description
    Wire Rope Kit
    Specifications
    Specifications
    Wire Length 180 "
    Style Single Hook Termination
    Lock Included No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. BKA-063-120
    BKA-063-120
    Cooper Wire Hangers
    Item Number
    BKA-063-120
    MFG Item Number
    12097351
    Product Description
    Wire Rope, 1/16in.Dia X 120in. Length
    Specifications
    Specifications
    Wire Length 120 "
    Style Angle Bracket Termination
    Lock Included No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. BKA-063-120K
    BKA-063-120K
    Cooper Wire Hangers
    Item Number
    BKA-063-120K
    MFG Item Number
    12095784
    Product Description
    Hardware
    Specifications
    Specifications
    Wire Length 120 "
    Style Angle Bracket Termination
    Lock Included No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. BKA-063-180
    BKA-063-180
    Cooper Wire Hangers
    Item Number
    BKA-063-180
    MFG Item Number
    12097352
    Product Description
    BKA-063-180 ANG BRKT STYL FOR
    Specifications
    Specifications
    Wire Length 180 "
    Style Angle Bracket Termination
    Lock Included No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. BKA-063-180K
    BKA-063-180K
    Cooper Wire Hangers
    Item Number
    BKA-063-180K
    MFG Item Number
    12095785
    Product Description
    Wire Rope w/Angle Termination
    Specifications
    Specifications
    Wire Length 180 "
    Style Angle Bracket Termination
    Lock Included No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. BKA-063-240
    BKA-063-240
    Cooper Wire Hangers
    Item Number
    BKA-063-240
    MFG Item Number
    12124351
    Product Description
    BKA-063-240 ANG BRKT STYL FOR
    Specifications
    Specifications
    Wire Length 240 "
    Style Angle Bracket Termination
    Lock Included No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. BKA-063-240K
    BKA-063-240K
    Cooper Wire Hangers
    Item Number
    BKA-063-240K
    MFG Item Number
    12124069
    Product Description
    BKA-063-240K ANG BRKT STYL FOR
    Specifications
    Specifications
    Wire Length 240 "
    Style Angle Bracket Termination
    Lock Included No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. BKA-063-360
    BKA-063-360
    Cooper Wire Hangers
    Item Number
    BKA-063-360
    MFG Item Number
    12124352
    Product Description
    Wire Rope w/Angle Braket
    Specifications
    Specifications
    Wire Length 360 "
    Style Angle Bracket Termination
    Lock Included No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. BKA-063-360K
    BKA-063-360K
    Cooper Wire Hangers
    Item Number
    BKA-063-360K
    MFG Item Number
    12124168
    Product Description
    ANG BRKT STYL FOR
    Specifications
    Specifications
    Wire Length 360 "
    Style Angle Bracket Termination
    Lock Included No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved