Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 90

Set Ascending Direction
  1. SE2L-H05LP
    SE2L-H05LP
    IDEC Safety Laser Scanner, SE2L Series
    Item Number
    SE2L-H05LP
    MFG Item Number
    SE2L-H05LP
    Series
    SE2L
    Product Description
    Safety Laser Scanner
    Specifications
    Specifications
    Light Source Laser-Infrared
    Application Horizontal Application Stationary Protection Zone 1, Vertical Application Stationary
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Max Power Consumption 50 W
    Number of Switching Outputs 4
    Output Type OSSD
    Connection Type 3 Meter Cable
    Environmental Rating IP65
    Operating Temperature 14-122 °F
    Increase
    Decrease
    Availability
  2. 53800250
    53800250
    Leuze Safety Laser Scanner, RSL 420 Series
    Item Number
    53800250
    MFG Item Number
    53800250
    Series
    RSL 420
    Product Description
    RSL420-L/CU411-RS4, Safety laser
    Specifications
    Specifications
    Light Source Laser-Infrared
    Application Stationary Access Guarding, Mobile Danger Zone Guarding, Stationary Danger Zone Guarding
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Max Power Consumption 17 W
    Number of Switching Outputs 2
    Output Type OSSD
    Switching Element PNP
    Interface Type Bluetooth
    Number of Connections 2
    Environmental Rating IP65
    Operating Temperature 32-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. SE2L-H05LPC
    SE2L-H05LPC
    IDEC Safety Laser Scanner, SE2L Series
    Item Number
    SE2L-H05LPC
    MFG Item Number
    SE2L-H05LPC
    Series
    SE2L
    Product Description
    Safety laser scanner pigtail
    Specifications
    Specifications
    Light Source Laser-Infrared
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Max Power Consumption 50 W
    Number of Switching Outputs 4
    Environmental Rating IP65
    Operating Temperature 14-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 520044
    520044
    Leuze Safety Laser Scanner, ROTOSCAN-RS4 Series
    Item Number
    520044
    MFG Item Number
    520044
    Series
    ROTOSCAN-RS4
    Product Description
    RS4-6E, Safety laser scanner
    Specifications
    Specifications
    Light Source Laser-Infrared
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Max Power Consumption 10 W
    Number of Switching Outputs 2
    Switching Element PNP
    Number of Connections 2
    Environmental Rating IP65
    Operating Temperature 32-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 520045
    520045
    Leuze Safety Laser Scanner, ROTOSCAN-RS4 Series
    Item Number
    520045
    MFG Item Number
    520045
    Series
    ROTOSCAN-RS4
    Product Description
    RS4-6M, Safety laser scanner
    Specifications
    Specifications
    Light Source Laser-Infrared
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Max Power Consumption 10 W
    Number of Switching Outputs 2
    Switching Element PNP
    Number of Connections 2
    Environmental Rating IP65
    Operating Temperature 32-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 520082
    520082
    Leuze Safety Laser Scanner, ROTOSCAN-RS4 Series
    Item Number
    520082
    MFG Item Number
    520082
    Series
    ROTOSCAN-RS4
    Product Description
    RS4-2E, Safety laser scanner
    Specifications
    Specifications
    Light Source Laser-Infrared
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Max Power Consumption 10 W
    Number of Switching Outputs 2
    Switching Element PNP
    Number of Connections 2
    Environmental Rating IP65
    Operating Temperature 32-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 520085
    520085
    Leuze Safety Laser Scanner, ROTOSCAN-RS4 Series
    Item Number
    520085
    MFG Item Number
    520085
    Series
    ROTOSCAN-RS4
    Product Description
    RS4-4E, Safety laser scanner
    Specifications
    Specifications
    Light Source Laser-Infrared
    Application Warning Field Monitoring, Resolution, Horizontal Danger Zone Guarding, Vertical Access Guarding
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Max Power Consumption 10 W
    Number of Switching Outputs 2
    Output Type OSSD
    Switching Element PNP
    Number of Connections 2
    Environmental Rating IP65
    Operating Temperature 32-122 °F
    Availability

    Obsolete Item No Longer Available

  8. 520098
    520098
    Leuze Safety Laser Scanner, ROTOSCAN-RS4 Series
    Item Number
    520098
    MFG Item Number
    520098
    Series
    ROTOSCAN-RS4
    Product Description
    RS4-2M, Safety laser scanner
    Specifications
    Specifications
    Light Source Laser-Infrared
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Max Power Consumption 10 W
    Number of Switching Outputs 2
    Switching Element PNP
    Number of Connections 2
    Environmental Rating IP65
    Operating Temperature 32-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 520099
    520099
    Leuze Safety Laser Scanner, ROTOSCAN-RS4 Series
    Item Number
    520099
    MFG Item Number
    520099
    Series
    ROTOSCAN-RS4
    Product Description
    RS4-4M, Safety laser scanner
    Specifications
    Specifications
    Light Source Laser-Infrared
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Max Power Consumption 10 W
    Number of Switching Outputs 2
    Switching Element PNP
    Number of Connections 2
    Environmental Rating IP65
    Operating Temperature 32-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 50034195
    50034195
    Leuze Safety Laser Scanner, ROTOSCAN-RS4 Series
    Item Number
    50034195
    MFG Item Number
    50034195
    Series
    ROTOSCAN-RS4
    Product Description
    RS4-4, Safety laser scanner
    Specifications
    Specifications
    Light Source Laser-Infrared
    Operating Voltage 24 VDC
    Nominal Voltage 24 VDC
    Max Power Consumption 10 W
    Number of Switching Outputs 2
    Switching Element PNP
    Number of Connections 2
    Environmental Rating IP65
    Operating Temperature 32-122 °F
    Availability

    Obsolete Item No Longer Available

Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved