The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Citel America Inc.
-
DS43S-400
Citel America Inc. Surge Protective Devices (SPDs), DS40S Series
MFG Item Number
DS43S-400
Product Description
AC Din Rail, SPD, 40kA, 400V 3-Phase
Specifications
Specifications
IP Rating |
IP20 |
Surge Capacity |
40 kA |
Nominal Discharge Current |
20 kA |
SCCR |
100 kA |
Mounting |
DIN Rail |
End of Life Indicator |
Yes |
NEMA Rating |
NEMA 2 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M50-120Y-A
Citel America Inc. Surge Protective Devices (SPDs), M50-A Series
MFG Item Number
M50-120Y-A
Product Description
AC Panel Mt SPD, 120/208V, 4W+G, Wye
Specifications
Specifications
IP Rating |
IP66 |
Surge Capacity |
50 kA |
Nominal Discharge Current |
20 kA |
SCCR |
150 kA |
Mounting |
Panel |
End of Life Indicator |
Yes |
NEMA Rating |
NEMA 6 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DLA-06D3
Citel America Inc. Surge Protective Devices (SPDs), DLA Series
Product Description
Dataline SPD, 6V, 20kA max, 2-wire+G
Specifications
Specifications
IP Rating |
IP20 |
Line Voltage |
6 V |
Surge Capacity |
20 kA |
Nominal Discharge Current |
5 kA |
UL Type |
497B |
Mounting |
DIN Rail |
NEMA Rating |
NEMA 2 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DLA-12D3-EX
Citel America Inc. Surge Protective Devices (SPDs), DLA Series
MFG Item Number
DLA-12D3-Ex
Product Description
Data Line SPD, 12V, 1-Pr, HazLoc, RS485
Specifications
Specifications
IP Rating |
IP20 |
Line Voltage |
12 V |
Surge Capacity |
20 kA |
Nominal Discharge Current |
5 kA |
Mounting |
DIN Rail |
NEMA Rating |
NEMA 2 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DLA-24D3
Citel America Inc. Surge Protective Devices (SPDs), DLA Series
Product Description
Dataline SPD, 24V, 20kA max, 2-wire+G
Specifications
Specifications
IP Rating |
IP20 |
Line Voltage |
24 V |
Surge Capacity |
20 kA |
Nominal Discharge Current |
5 kA |
UL Type |
497B |
Mounting |
DIN Rail |
NEMA Rating |
NEMA 2 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DLA-24D3-EX
Citel America Inc. Surge Protective Devices (SPDs), DLA Series
MFG Item Number
DLA-24D3-Ex
Product Description
Data Line SPD, 24V, 1-Pr, HazLoc, 4-20mA
Specifications
Specifications
IP Rating |
IP20 |
Line Voltage |
24 V |
Surge Capacity |
20 kA |
Nominal Discharge Current |
5 kA |
Mounting |
DIN Rail |
NEMA Rating |
NEMA 2 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DLA-48D3
Citel America Inc. Surge Protective Devices (SPDs), DLA Series
Product Description
Dataline SPD, 48V, 20kA max, 2-wire+G
Specifications
Specifications
IP Rating |
IP20 |
Line Voltage |
48 V |
Surge Capacity |
20 kA |
Nominal Discharge Current |
5 kA |
UL Type |
497B |
Mounting |
DIN Rail |
NEMA Rating |
NEMA 2 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DLA2-12D3
Citel America Inc. Surge Protective Devices (SPDs), DLA Series
MFG Item Number
DLA2-12D3
Product Description
Dataline SPD, 12V, 20kA max, 4-wire+G
Specifications
Specifications
IP Rating |
IP20 |
Line Voltage |
12 V |
Surge Capacity |
20 kA |
Nominal Discharge Current |
5 kA |
UL Type |
497B |
Mounting |
DIN Rail |
NEMA Rating |
NEMA 2 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DLAH-12D3
Citel America Inc. Surge Protective Devices (SPDs), DLAH Series
MFG Item Number
DLAH-12D3
Product Description
Dataline SPD, 12V, 1.2A, 20kA, 2-wire+G
Specifications
Specifications
IP Rating |
IP20 |
Line Voltage |
12 V |
Surge Capacity |
20 kA |
Nominal Discharge Current |
5 kA |
UL Type |
497B |
Mounting |
DIN Rail |
NEMA Rating |
NEMA 2 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DLAH-24D3
Citel America Inc. Surge Protective Devices (SPDs), DLAH Series
MFG Item Number
DLAH-24D3
Product Description
Dataline SPD, 24V, 1.2A, 20kA, 2-wire+G
Specifications
Specifications
IP Rating |
IP20 |
Line Voltage |
24 V |
Surge Capacity |
20 kA |
Nominal Discharge Current |
5 kA |
UL Type |
497B |
Mounting |
DIN Rail |
NEMA Rating |
NEMA 2 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Nominal Discharge Current
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved