Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 110

Set Ascending Direction
  1. 59708
    59708
    Cully-Minerallac Threaded Rods
    Item Number
    59708
    MFG Item Number
    59708
    Product Description
    1/2-13 X 6ft. ALLTHREAD ROD ZP
    Specifications
    Specifications
    Length 6 '
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 59702
    59702
    Cully-Minerallac Threaded Rods
    Item Number
    59702
    MFG Item Number
    59702
    Product Description
    3/8-16 X 3ft. ALL THREAD ZINC
    Specifications
    Specifications
    Length 3 '
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 59703
    59703
    Cully-Minerallac Threaded Rods
    Item Number
    59703
    MFG Item Number
    59703
    Product Description
    1/4-20 X 3ft. ALLTHREAD ROD ZP
    Specifications
    Specifications
    Length 3 '
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 59704
    59704
    Cully-Minerallac Threaded Rods
    Item Number
    59704
    MFG Item Number
    59704
    Product Description
    1/4-20 X 6ft. ALLTHREAD ROD ZP
    Specifications
    Specifications
    Length 6 '
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 59705
    59705
    Cully-Minerallac Threaded Rods
    Item Number
    59705
    MFG Item Number
    59705
    Product Description
    5/16-18 X 6ft. ALLTHREAD ROD ZP
    Specifications
    Specifications
    Length 6 '
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 59706
    59706
    Cully-Minerallac Threaded Rods
    Item Number
    59706
    MFG Item Number
    59706
    Product Description
    3/8-16 X 6ft. ALLTHREAD ROD ZP
    Specifications
    Specifications
    Length 6 '
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 59710
    59710
    Cully-Minerallac Threaded Rods
    Item Number
    59710
    MFG Item Number
    59710
    Product Description
    5/8-11x6ft. ALL THREAD ROD ZP
    Specifications
    Specifications
    Length 6 '
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 59804
    59804
    Cully-Minerallac Threaded Rods
    Item Number
    59804
    MFG Item Number
    59804
    Product Description
    1/4-20 X 10ft. ALLTHREAD ROD ZP
    Specifications
    Specifications
    Length 10 '
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 71921
    71921
    Cully-Minerallac Threaded Rods
    Item Number
    71921
    MFG Item Number
    71921
    Product Description
    1/4-20 X 12 ALLTHREAD 18-8SS
    Specifications
    Specifications
    Length 12 '
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 71922
    71922
    Cully-Minerallac Threaded Rods
    Item Number
    71922
    MFG Item Number
    71922
    Product Description
    5/16-18 X 12 ALLTHREAD 18-8SS
    Specifications
    Specifications
    Length 12 '
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved