Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 3098

Set Ascending Direction
  1. SEK470M050ST
    SEK470M050ST
    Mallory Capacitors
    Item Number
    SEK470M050ST
    MFG Item Number
    70186499
    Product Description
    CAPACITOR, 47 MFD, 50VDC, RADIAL
    Specifications
    Specifications
    Diameter 0.25 "
    Capacitance 47 µF
    Composition Electrolytic
    Tolerance % ±20 %
    Voltage DC 50 VDC
    Voltage DC (peak) 65 VDC
    Temperature (F) -67-221 °F
    Case Material Aluminum
    Lead Diameter 0.02 "
    Lead Spacing 0.1 "
    Lead Length 0.59 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 12029
    12029
    MARS Capacitors, Series 120 Series
    Item Number
    12029
    MFG Item Number
    12029
    Series
    Series 120
    Product Description
    5 MFD 440V OVAL
    Specifications
    Specifications
    Capacitance 5 µF
    Composition Electrolytic
    Voltage AC 440 VAC
    Increase
    Decrease
    Availability
  3. MSC125V540
    MSC125V540
    NTE Electronics Capacitors, MSC Series
    Item Number
    MSC125V540
    MFG Item Number
    MSC125V540
    Series
    MSC
    Product Description
    CAPACITOR, 540-648 MFD, 110/125VAC
    Specifications
    Specifications
    Diameter 1.81 "
    Capacitance 540-648 µF
    Composition Electrolytic
    Tolerance % ±10 %
    Voltage AC 125 VAC
    Temperature (F) -40-149 °F
    Case Material Bakelite
    Lead Spacing 0.63 "
    Increase
    Decrease
    Availability
  4. 97F9039
    97F9039
    GE Capacitors, 97F Series
    Item Number
    97F9039
    MFG Item Number
    97F9039
    Series
    97F
    Product Description
    Capacitor, 20 MFD, 440VAC/1000VDC,
    Specifications
    Specifications
    Diameter 1.75 "
    Capacitance 20 µF
    Composition Metallized Polypropylene
    Tolerance % ±6 %
    Voltage DC 440 VDC
    Temperature (F) -40-158 °F
    Case Material Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 97F6931RC
    97F6931RC
    GE Capacitors, 97F Series
    Item Number
    97F6931RC
    MFG Item Number
    97F6931RC
    Series
    97F
    Product Description
    Capacitor, 20 MFD, 580 VAC, Can,
    Specifications
    Specifications
    Diameter 1.75 "
    Capacitance 20 µF
    Composition Metallized Polypropylene
    Tolerance % ±3 %
    Voltage AC 580 VAC
    Temperature (F) -40-194 °F
    Case Material Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 97F9002
    97F9002
    GE Capacitors, GEM III Series
    Item Number
    97F9002
    MFG Item Number
    97F9002
    Series
    GEM III
    Product Description
    Capacitor, 10 MFD, 370VAC, Can,
    Specifications
    Specifications
    Capacitance 10 µF
    Composition Polypropylene Film
    Tolerance % 6 %
    Voltage AC 370 VAC
    Temperature (F) -40-158 °F
    Case Material Metal Case
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 97F9004
    97F9004
    GE Capacitors, 97F Series
    Item Number
    97F9004
    MFG Item Number
    97F9004
    Series
    97F
    Product Description
    CAPACITOR, 15 MFD, 370VAC, CAN
    Specifications
    Specifications
    Diameter 1.25 "
    Capacitance 15 µF
    Composition Metallized Polypropylene
    Tolerance % ±6 %
    Voltage AC 370 VAC
    Temperature (F) -104-158 °F
    Case Material Aluminum
    Lead Diameter 0.75 "
    Lead Spacing 0.81 "
    Lead Length 0.52 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. SEK221M035ST
    SEK221M035ST
    Mallory Capacitors, SEK Series
    Item Number
    SEK221M035ST
    MFG Item Number
    SEK221M035ST
    Series
    SEK
    Product Description
    Capacitor, 220 MFD, 35VDC, Radial,
    Specifications
    Specifications
    Diameter 0.39 "
    Capacitance 220 µF
    Composition Electrolytic
    Tolerance % ±20 %
    Voltage DC 35 VDC
    Voltage DC (peak) 45 VDC
    Temperature (F) -67-221 °F
    Case Material Aluminum
    Lead Diameter 0.024 "
    Lead Spacing 0.2 "
    Lead Length 0.59 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. ECA-1HHG222
    ECA-1HHG222
    Panasonic Capacitors
    Item Number
    ECA-1HHG222
    MFG Item Number
    P5576-ND
    Product Description
    CAPACITOR, 2200 MFD, 50VDC, RADIAL
    Specifications
    Specifications
    Diameter 0.63 "
    Capacitance 2,200 µF
    Composition Electrolytic
    Tolerance % ±20 %
    Voltage DC 50 VDC
    Voltage DC (peak) 50 VDC
    Current Rating 1.47 A
    Temperature (F) -131-221 °F
    Case Material Aluminum
    Lead Diameter 0.03 "
    Lead Spacing 0.3 "
    Lead Length 0.7 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. MSC250V233
    MSC250V233
    NTE Electronics Capacitors
    Item Number
    MSC250V233
    MFG Item Number
    MSC250V233
    Series
    MSC
    Product Description
    CAPACITOR, 233-280 MFD, 220/250VAC
    Specifications
    Specifications
    Diameter 2.06 "
    Capacitance 233-280 µF
    Composition Electrolytic
    Tolerance % ±10 %
    Voltage AC 250 VAC
    Temperature (F) -40-149 °F
    Case Material Bakelite
    Lead Spacing 0.88 "
    Increase
    Decrease
    Availability
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved