Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 117

Set Ascending Direction
  1. 21PV2102
    21PV2102
    Socomec Disconnect Switches
    Item Number
    21PV2102
    MFG Item Number
    21PV2102
    Product Description
    SIRCO MC PV 2P AR 30A 600VDC
    Specifications
    Specifications
    Fusible No
    Current Rating 30 A
    Poles 2
    Voltage DC 600 VDC
    UL Rating No
    Mounting DIN
    Operator Type 2
    Enclosed No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 27DC4201
    27DC4201
    Socomec Disconnect Switches
    Item Number
    27DC4201
    MFG Item Number
    27DC4201
    Product Description
    SIRCO DC 4X2000A 1000Vdc
    Specifications
    Specifications
    Fusible No
    Current Rating 2,000 A
    Poles 4
    Voltage DC 1,000 VDC
    UL Rating No
    Operator Type 4
    Enclosed No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 21PV4144
    21PV4144
    Socomec Disconnect Switches
    Item Number
    21PV4144
    MFG Item Number
    21PV4144
    Product Description
    SIRCO MC PV 4P AR 45A 600VDC
    Specifications
    Specifications
    Fusible No
    Current Rating 45 A
    Poles 4
    Voltage DC 600 VDC
    UL Rating Yes
    Mounting Panel
    Operator Type 4
    Enclosed No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 19PV4025
    19PV4025
    Socomec Disconnect Switches
    Item Number
    19PV4025
    MFG Item Number
    19PV4025
    Product Description
    SIRCO MOT PV 4X250A F
    Specifications
    Specifications
    Fusible No
    Current Rating 250 A
    Poles 4
    Voltage DC 1,000 VDC
    UL Rating No
    Mounting Panel
    Operator Type 4
    Enclosed No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 19PV4063
    19PV4063
    Socomec Disconnect Switches
    Item Number
    19PV4063
    MFG Item Number
    19PV4063
    Product Description
    SIRCO MOT PV 4X630A F
    Specifications
    Specifications
    Fusible No
    Current Rating 630 A
    Poles 4
    Voltage DC 1,000 VDC
    UL Rating No
    Mounting Panel
    Operator Type 4
    Enclosed No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 21PV2102-UL
    21PV2102-UL
    Socomec Disconnect Switches
    Item Number
    21PV2102-UL
    MFG Item Number
    21PV2102-UL
    Product Description
    SIRCO MC PV 2P AR 25A 600VDC
    Specifications
    Specifications
    Fusible No
    Current Rating 25 A
    Poles 2
    Voltage DC 600 VDC
    UL Rating Yes
    Mounting DIN
    Operator Type 2
    Enclosed No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 21PV2162
    21PV2162
    Socomec Disconnect Switches
    Item Number
    21PV2162
    MFG Item Number
    21PV2162
    Product Description
    SIRCO MC PV AR 30A 600VDC
    Specifications
    Specifications
    Fusible No
    Current Rating 30 A
    Poles 2
    Voltage DC 600 VDC
    UL Rating No
    Mounting DIN
    Operator Type 2
    Enclosed No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 21PV2262
    21PV2262
    Socomec Disconnect Switches
    Item Number
    21PV2262
    MFG Item Number
    21PV2262
    Product Description
    SIRCO MC PV AV 30A 600VDC
    Specifications
    Specifications
    Fusible No
    Current Rating 30 A
    Poles 2
    Voltage DC 600 VDC
    UL Rating No
    Mounting Door
    Operator Type 2
    Enclosed No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 21PV2302
    21PV2302
    Socomec Disconnect Switches
    Item Number
    21PV2302
    MFG Item Number
    21PV2302
    Product Description
    SIRCO MC PV QF 30A 600VDC
    Specifications
    Specifications
    Fusible No
    Current Rating 30 A
    Poles 2
    Voltage DC 600 VDC
    UL Rating No
    Mounting Door
    Operator Type 2
    Enclosed No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 21PV2362
    21PV2362
    Socomec Disconnect Switches
    Item Number
    21PV2362
    MFG Item Number
    21PV2362
    Product Description
    SIRCO MC PV QF 30A 600VDC
    Specifications
    Specifications
    Fusible No
    Current Rating 30 A
    Poles 2
    Voltage DC 600 VDC
    UL Rating No
    Mounting Door
    Operator Type 2
    Enclosed No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved