Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 110

Set Ascending Direction
  1. SC-20
    SC-20
    Bussmann Fuses, SC Series
    Item Number
    SC-20
    MFG Item Number
    SC-20
    Series
    SC
    Product Description
    FUSE, 20A, 600VAC
    Specifications
    Specifications
    Current Rating 20 A
    Voltage (AC) 480 VAC
    Interrupt Rating 100 kA @ 480 V
    Trip Indicator No
    Alarm Contact No
    Diameter (in) 0.41 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. SC-3
    SC-3
    Bussmann Fuses, SC Series
    Item Number
    SC-3
    MFG Item Number
    SC-3
    Series
    SC
    Product Description
    Fuse, 3A, 600VAC, Time Lag,
    Specifications
    Specifications
    Current Rating 3 A
    Voltage (AC) 480 VAC
    Interrupt Rating 100 kA @ 480 V
    Trip Indicator No
    Alarm Contact No
    Diameter (in) 0.41 "
    Increase
    Decrease
    Availability
  3. SC-60
    SC-60
    Bussmann Fuses, SC Series
    Item Number
    SC-60
    MFG Item Number
    SC-60
    Series
    SC
    Product Description
    FUSE, 60A, 480VAC
    Specifications
    Specifications
    Current Rating 60 A
    Voltage (AC) 480 VAC
    Voltage (DC) 400 VDC
    Trip Indicator No
    Alarm Contact No
    Diameter (in) 0.41 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. SLC2
    SLC2
    Littelfuse Fuses, SLC Series
    Item Number
    SLC2
    MFG Item Number
    SLC2
    Series
    SLC
    Product Description
    Fuse, 2A, 600VAC, G, Time Delay
    Specifications
    Specifications
    Current Rating 2 A
    Voltage (AC) 600 VAC
    Voltage (DC) 170 VDC
    Interrupt Rating 100 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 10.3 mm
    Body Length (mm) 33.3 mm
    Diameter (in) 0.41 "
    Body Length (in) 1.31 "
    Increase
    Decrease
    Availability
  5. SLC20
    SLC20
    Littelfuse Fuses, SLC Series
    Item Number
    SLC20
    MFG Item Number
    SLC20
    Series
    SLC
    Product Description
    Fuse, 20A, 600VAC, G, Time Delay
    Specifications
    Specifications
    Current Rating 20 A
    Voltage (AC) 600 VAC
    Voltage (DC) 170 VDC
    Interrupt Rating 100 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 10.3 mm
    Body Length (mm) 35.7 mm
    Diameter (in) 0.41 "
    Body Length (in) 1.41 "
    Increase
    Decrease
    Availability
  6. SLC3
    SLC3
    Littelfuse Fuses, SLC Series
    Item Number
    SLC3
    MFG Item Number
    SLC3
    Series
    SLC
    Product Description
    Fuse, 3A, 600VAC, G, Time Delay
    Specifications
    Specifications
    Current Rating 3 A
    Voltage (AC) 600 VAC
    Voltage (DC) 170 VDC
    Interrupt Rating 100 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 10.3 mm
    Body Length (mm) 33.3 mm
    Diameter (in) 0.41 "
    Body Length (in) 1.31 "
    Increase
    Decrease
    Availability
  7. SLC35
    SLC35
    Littelfuse Fuses, SLC Series
    Item Number
    SLC35
    MFG Item Number
    SLC35
    Series
    SLC
    Product Description
    Fuse, 35A, 480VAC, G, Time Delay
    Specifications
    Specifications
    Current Rating 35 A
    Voltage (AC) 480 VAC
    Interrupt Rating 100 kA @ 480 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 10.3 mm
    Body Length (mm) 57.2 mm
    Diameter (in) 0.41 "
    Body Length (in) 2.25 "
    Increase
    Decrease
    Availability
  8. SLC40
    SLC40
    Littelfuse Fuses, SLC Series
    Item Number
    SLC40
    MFG Item Number
    SLC40
    Series
    SLC
    Product Description
    Fuse, 40A, 480VAC, G, Time Delay
    Specifications
    Specifications
    Current Rating 40 A
    Voltage (AC) 480 VAC
    Interrupt Rating 100 kA @ 480 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 10.3 mm
    Body Length (mm) 57.2 mm
    Diameter (in) 0.41 "
    Body Length (in) 2.25 "
    Increase
    Decrease
    Availability
  9. SLC60
    SLC60
    Littelfuse Fuses, SLC Series
    Item Number
    SLC60
    MFG Item Number
    SLC60
    Series
    SLC
    Product Description
    Fuse, 60A, 480VAC, G, Time Delay
    Specifications
    Specifications
    Current Rating 60 A
    Voltage (AC) 480 VAC
    Interrupt Rating 100 kA @ 480 V
    Trip Indicator No
    Alarm Contact No
    Diameter (mm) 10.3 mm
    Body Length (mm) 57.2 mm
    Diameter (in) 0.41 "
    Body Length (in) 2.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. AG0.500
    AG0.500
    Mersen Fuses, AG Series
    Item Number
    AG0.500
    MFG Item Number
    AG1/2
    Series
    AG
    Product Description
    Fuse, 600V 1/2A Class G, P201470
    Specifications
    Specifications
    Current Rating 0.5 A
    Voltage (AC) 600 VAC
    Interrupt Rating 100 kA @ 600 V
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved