Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 44

Set Ascending Direction
  1. 01930.0-00
    01930.0-00
    Stego Fans, LE 019 Series
    Item Number
    01930.0-00
    MFG Item Number
    01930.0-00
    Series
    LE 019
    Product Description
    19in. FAN TRAY WITH 3 FANS, 286 CFM,
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Air Flow 286 CFM
    Thermostat No
    Power Consumption 45 W
    Fan Speed 2,600 RPM
    Noise Level 55 dB
    Number of Fans 3
    Bearing Type Ball
    IP Rating IP20
    Operating Temp Range (F) -49-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 01930.1-00
    01930.1-00
    Stego Fans, LE 019 Series
    Item Number
    01930.1-00
    MFG Item Number
    01930.1-00
    Series
    LE 019
    Product Description
    19in. FAN TRAY WITH 3 FANS AND
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Air Flow 286 CFM
    Thermostat Yes
    Power Consumption 45 W
    Fan Speed 2,600 RPM
    Noise Level 55 dB
    Number of Fans 3
    Bearing Type Ball
    IP Rating IP20
    Operating Temp Range (F) -49-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 01931.0-00
    01931.0-00
    Stego Fans, LE 019 Series
    Item Number
    01931.0-00
    MFG Item Number
    01931.0-00
    Series
    LE 019
    Product Description
    19in. FAN TRAY WITH 3 FANS, 339 CFM,
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 339 CFM
    Thermostat No
    Power Consumption 45 W
    Fan Speed 2,900 RPM
    Noise Level 55 dB
    Number of Fans 3
    Bearing Type Ball
    IP Rating IP20
    Operating Temp Range (F) -49-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 01931.1-00
    01931.1-00
    Stego Fans, LE 019 Series
    Item Number
    01931.1-00
    MFG Item Number
    01931.1-00
    Series
    LE 019
    Product Description
    19in. FAN TRAY WITH 3 FANS AND
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 339 CFM
    Thermostat Yes
    Power Consumption 45 W
    Fan Speed 2,900 RPM
    Noise Level 55 dB
    Number of Fans 3
    Bearing Type Ball
    IP Rating IP20
    Operating Temp Range (F) -49-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 01940.0-00
    01940.0-00
    Stego Fans, LE 019 Series
    Item Number
    01940.0-00
    MFG Item Number
    01940.0-00
    Series
    LE 019
    Product Description
    19in. FAN TRAY WITH 6 FANS, 572 CFM,
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Air Flow 572 CFM
    Thermostat No
    Power Consumption 90 W
    Fan Speed 2,600 RPM
    Noise Level 57 dB
    Number of Fans 6
    Bearing Type Ball
    IP Rating IP20
    Operating Temp Range (F) -49-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 01940.1-00
    01940.1-00
    Stego Fans, LE 019 Series
    Item Number
    01940.1-00
    MFG Item Number
    01940.1-00
    Series
    LE 019
    Product Description
    19in. FAN TRAY WITH 6 FANS AND
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Air Flow 572 CFM
    Thermostat Yes
    Power Consumption 90 W
    Fan Speed 2,600 RPM
    Noise Level 57 dB
    Number of Fans 6
    Bearing Type Ball
    IP Rating IP20
    Operating Temp Range (F) -49-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 01941.0-00
    01941.0-00
    Stego Fans, LE 019 Series
    Item Number
    01941.0-00
    MFG Item Number
    01941.0-00
    Series
    LE 019
    Product Description
    19in. FAN TRAY WITH 6 FANS, 678 CFM,
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 678 CFM
    Thermostat No
    Power Consumption 90 W
    Fan Speed 2,900 RPM
    Noise Level 57 dB
    Number of Fans 6
    Bearing Type Ball
    IP Rating IP20
    Operating Temp Range (F) -49-158 °F
    Availability

    Obsolete Item No Longer Available

  8. 01941.1-00
    01941.1-00
    Stego Fans, LE 019 Series
    Item Number
    01941.1-00
    MFG Item Number
    01941.1-00
    Series
    LE 019
    Product Description
    19in. FAN TRAY WITH 6 FANS AND
    Specifications
    Specifications
    Operating Voltage 115 VAC
    Nominal Voltage 120 VAC
    Air Flow 678 CFM
    Thermostat Yes
    Power Consumption 90 W
    Fan Speed 2,900 RPM
    Noise Level 57 dB
    Number of Fans 6
    Bearing Type Ball
    IP Rating IP20
    Operating Temp Range (F) -49-158 °F
    Availability

    Obsolete Item No Longer Available

  9. 01950.0-00
    01950.0-00
    Stego Fans, LE 019 Series
    Item Number
    01950.0-00
    MFG Item Number
    01950.0-00
    Series
    LE 019
    Product Description
    19in. FAN TRAY WITH 9 FANS, 857 CFM,
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Air Flow 858 CFM
    Thermostat No
    Power Consumption 135 W
    Fan Speed 2,600 RPM
    Noise Level 58 dB
    Number of Fans 9
    Bearing Type Ball
    IP Rating IP20
    Operating Temp Range (F) -49-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 01950.1-00
    01950.1-00
    Stego Fans, LE 019 Series
    Item Number
    01950.1-00
    MFG Item Number
    01950.1-00
    Series
    LE 019
    Product Description
    19in. FAN TRAY WITH 9 FANS AND
    Specifications
    Specifications
    Operating Voltage 230 VAC
    Nominal Voltage 240 VAC
    Air Flow 858 CFM
    Thermostat Yes
    Power Consumption 135 W
    Fan Speed 2,600 RPM
    Noise Level 58 dB
    Number of Fans 9
    Bearing Type Ball
    IP Rating IP20
    Operating Temp Range (F) -49-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved