Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

9 Items

Set Ascending Direction
  1. 316101
    316101
    Chromalox Heat Tracing, ITC1 Series
    Item Number
    316101
    MFG Item Number
    316101
    Series
    ITC1
    Product Description
    ITC1-000 1 LOOP 40A/RS485 COMMS
    Specifications
    Specifications
    Enclosure Fiberglass
    Input Voltage 100-277 VAC
    Temperature Input Range -40-104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 316110
    316110
    Chromalox Heat Tracing, ITC2 Series
    Item Number
    316110
    MFG Item Number
    316110
    Series
    ITC2
    Product Description
    ITC2-000 2 LOOP 40A/LOOP/RS485
    Specifications
    Specifications
    Enclosure Fiberglass
    Input Voltage 100-277 VAC
    Temperature Input Range -40-104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 389781
    389781
    Chromalox Heat Tracing, LCD-8 Series
    Item Number
    389781
    MFG Item Number
    389781
    Series
    LCD-8
    Product Description
    Controller, Snow Melt,
    Specifications
    Specifications
    Enclosure Polycarbonate
    Input Voltage 100-240 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 389829
    389829
    Chromalox Heat Tracing, APS-3C Series
    Item Number
    389829
    MFG Item Number
    389829
    Series
    APS-3C
    Product Description
    Control Panel, 208V-240V, Snow/Ice
    Specifications
    Specifications
    Enclosure Polycarbonate
    Input Voltage 208-240 VAC
    Temperature Input Range -40-160 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 389837
    389837
    Chromalox Heat Tracing, APS-3C Series
    Item Number
    389837
    MFG Item Number
    389837
    Series
    APS-3C
    Product Description
    Control Panel, 120V, Snow/Ice
    Specifications
    Specifications
    Enclosure Polycarbonate
    Input Voltage 120 VAC
    Temperature Input Range -40-160 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. CM-2001-N4X-S1
    CM-2001-N4X-S1
    Nelson Heat Trace Heat Tracing, CM-2001 Series
    Item Number
    CM-2001-N4X-S1
    MFG Item Number
    CM2001N4XS1
    Series
    CM-2001
    Product Description
    Nelson Single Point Control
    Specifications
    Specifications
    Enclosure Carbon Steel
    Communication Type Modbus RTU
    Current @ 280 VAC 30 A
    Current Monitoring 0.1-30 A
    Ground Leakage Monitor 10-1,000 mA
    Contacts Single Pole
    Number of RTD Inputs 2
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. SMMC-3
    SMMC-3
    Nelson Heat Trace Heat Tracing, SMMC-3 Series
    Item Number
    SMMC-3
    MFG Item Number
    SMMC3
    Series
    SMMC-3
    Product Description
    Nelson Snow/Ice Melting Controller
    Specifications
    Specifications
    Enclosure Non-Metallic
    Input Voltage 120 VAC
    Temperature Input Range 4,160 °F
    Control Relay Output 1 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. SS-1N
    SS-1N
    Nelson Heat Trace Heat Tracing, SS-1 Series
    Item Number
    SS-1N
    MFG Item Number
    SS1N
    Series
    SS-1
    Product Description
    ACCESSORY
    Specifications
    Specifications
    Enclosure Plastic
    Input Voltage 120 VAC
    Max Power Consumption 60 W
    Power Switch ON Temperature 86 °F
    Power Switch OFF Temperature 112 °F
    Temperature Input Range 40,150 °F
    Control Relay Output 16 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved