Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 218

Set Ascending Direction
  1. FLUKE-323
    FLUKE-323
    Fluke Multimeters, 320 Series
    Item Number
    FLUKE-323
    MFG Item Number
    5065521
    Series
    320
    Product Description
    400A AC TRUE RMS CLAMP METER
    Specifications
    Specifications
    Max Voltage (AC) 600 VAC
    Temperature Readings No
    Max Voltage (DC) 600 VDC
    True RMS Yes
    Max Current (AC) 400 A
    Max Resistance 4 kOhm
    Accuracy % (VDC) 1 %
    NIST Certified No
    Accuracy % (VAC) 1.5 %
    Continuity W/ Diode Test No
    Backlight No
    Auto Ranging No
    No. of Displayed Digits 5
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. FLUKE-325
    FLUKE-325
    Fluke Multimeters
    Item Number
    FLUKE-325
    MFG Item Number
    5065866
    Product Description
    400A AC/DC TRUE RMS CLAMP METER
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 2110.71
    2110.71
    AEMC Multimeters, MN Series
    Item Number
    2110.71
    MFG Item Number
    MN114
    Series
    MN
    Product Description
    AC Current Probe Model MN114 (10A,
    Specifications
    Specifications
    Max Current (AC) 10 A
    Frequency 0.03-5 kHz
    NIST Certified No
    Continuity W/ Diode Test No
    Backlight No
    Auto Ranging No
    Jaw Size 0.78 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 2129.19
    2129.19
    AEMC Multimeters, MN Series
    Item Number
    2129.19
    MFG Item Number
    MN05
    Series
    MN
    Product Description
    AC Current Probe Model MN05
    Specifications
    Specifications
    Max Current (AC) 100 A
    Frequency 0.048-5 kHz
    NIST Certified No
    Continuity W/ Diode Test No
    Backlight No
    Auto Ranging No
    Jaw Size 0.39 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 380942
    380942
    Extech Instruments Multimeters, 380942 Series
    Item Number
    380942
    MFG Item Number
    380942
    Series
    380942
    Product Description
    TRUE RMS 30A MINI CLAMP METER
    Specifications
    Specifications
    Max Voltage (AC) 400 VAC
    Temperature Readings No
    Max Voltage (DC) 400 VDC
    True RMS Yes
    Max Current (AC) 30 A
    Max Current (DC) 30 A
    Accuracy % (VDC) 2 %
    NIST Certified No
    Accuracy % (VAC) 2 %
    Continuity W/ Diode Test No
    Backlight No
    Auto Ranging No
    Jaw Size 0.9 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. CM85
    CM85
    Flir Displays Multimeters, CM82-83-85 Series
    Item Number
    CM85
    MFG Item Number
    CM85
    Series
    CM82-83-85
    Product Description
    FLIR Industrial 1000 Amp Power
    Specifications
    Specifications
    Max Voltage (AC) 1,000 VAC
    Temperature Readings No
    Max Voltage (DC) 1,000 VDC
    True RMS Yes
    Max Current (AC) 1,000 A
    Max Current (DC) 1,000 A
    Max Resistance 99.99 Ohm
    Frequency 0.02-9.999 kHz
    Capacitance 3.999 µF
    Accuracy % (VDC) 0.7 %
    NIST Certified No
    Accuracy % (VAC) 1 %
    Continuity W/ Diode Test Yes
    Backlight Yes
    Auto Ranging Yes
    No. of Displayed Digits 4
    Jaw Size 1.77 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. DSA500A
    DSA500A
    Sperry Instruments Multimeters, DSA Series
    Item Number
    DSA500A
    MFG Item Number
    DSA500A
    Series
    DSA
    Product Description
    Digital Clamp Meter, 400 AMP
    Specifications
    Specifications
    Max Voltage (AC) 600 VAC
    Temperature Readings No
    Max Voltage (DC) 600 VDC
    True RMS No
    Max Current (AC) 400 A
    Max Resistance 4 kOhm
    Accuracy % (VDC) 1.5 %
    NIST Certified No
    Accuracy % (VAC) 2 %
    Continuity W/ Diode Test No
    Backlight No
    Auto Ranging No
    Mirrored Scale No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. EX830
    EX830
    Extech Instruments Multimeters, EX830 Series
    Item Number
    EX830
    MFG Item Number
    EX830
    Series
    EX830
    Product Description
    CLAMP DMM + IR THERM TRMS 1000 AMP
    Specifications
    Specifications
    Max Voltage (AC) 600 VAC
    Temperature Readings Yes
    Max Voltage (DC) 600 VDC
    True RMS Yes
    Max Current (AC) 1,000 A
    Max Current (DC) 1,000 A
    Max Resistance 40 MOhm
    Frequency 4 kHz
    Capacitance 40,000 µF
    Accuracy % (VDC) 2.5 %
    NIST Certified No
    Accuracy % (VAC) 3 %
    Continuity W/ Diode Test Yes
    Backlight Yes
    Auto Ranging Yes
    Jaw Size 1.7 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. FLUKE-365
    FLUKE-365
    Fluke Multimeters, 365 Series
    Item Number
    FLUKE-365
    MFG Item Number
    3620217
    Series
    365
    Product Description
    DETACHABLE 200A TRMS AC/DC CLAMP
    Specifications
    Specifications
    Max Voltage (AC) 600 VAC
    Temperature Readings No
    Max Voltage (DC) 600 VDC
    True RMS Yes
    Max Current (AC) 200 A
    Max Current (DC) 200 A
    Max Resistance 6 kOhm
    Accuracy % (VDC) 2 %
    NIST Certified No
    Accuracy % (VAC) 2 %
    Continuity W/ Diode Test Yes
    Backlight Yes
    Auto Ranging No
    Mirrored Scale No
    Jaw Size 0.71 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. FLUKE-771
    FLUKE-771
    Fluke Multimeters, 771 Series
    Item Number
    FLUKE-771
    MFG Item Number
    2646347
    Series
    771
    Product Description
    METER
    Specifications
    Specifications
    Temperature Readings No
    Max Current (AC) 0.1 A
    Max Current (DC) 0.1 A
    NIST Certified No
    Continuity W/ Diode Test No
    Backlight Yes
    Auto Ranging No
    Mirrored Scale No
    Jaw Size 0.177 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved