Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 22

Set Ascending Direction
  1. DT-361
    DT-361
    Shimpo Instruments Stroboscopes, DT-361 Series
    Item Number
    DT-361
    MFG Item Number
    DT-361
    Series
    DT-361
    Product Description
    LED Stroboscope
    Specifications
    Specifications
    Accuracy (+/-) 0.02 %
    Backlight No
    Operating Temperature 32-104 °F
    Increase
    Decrease
    Availability
  2. ST-1000
    ST-1000
    Shimpo Instruments Stroboscopes, ST-1000 Series
    Item Number
    ST-1000
    MFG Item Number
    ST-1000
    Series
    ST-1000
    Product Description
    Handheld LED stroboscope
    Specifications
    Specifications
    Accuracy (+/-) 0.05 %
    Flash Range 60-120,000 FPM
    Backlight Yes
    Operating Temperature 32-95 °F
    Increase
    Decrease
    Availability
  3. DT-326
    DT-326
    Shimpo Instruments Stroboscopes, DT-326 Series
    Item Number
    DT-326
    MFG Item Number
    DT-326
    Series
    DT-326
    Product Description
    Handheld battery powered Stroboscope
    Specifications
    Specifications
    Accuracy (+/-) 0.02 %
    Flash Range 60-120,000 FPM
    Backlight Yes
    Operating Temperature 32-95 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. DT-326B
    DT-326B
    Shimpo Instruments Stroboscopes, DT-326B Series
    Item Number
    DT-326B
    MFG Item Number
    DT-326B
    Series
    DT-326B
    Product Description
    Handheld LED Stroboscope with
    Specifications
    Specifications
    Accuracy (+/-) 0.01 %
    Flash Range 60-120,000 FPM
    Backlight Yes
    Operating Temperature 32-95 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. DT-365
    DT-365
    Shimpo Instruments Stroboscopes, DT-365 Series
    Item Number
    DT-365
    Series
    DT-365
    Product Description
    High Intensity LED Portable
    Specifications
    Specifications
    Accuracy (+/-) 0.02 %
    Backlight No
    Operating Temperature 32-95 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. DT-725-230VAC
    DT-725-230VAC
    Shimpo Instruments Stroboscopes, DT-725 Series
    Item Number
    DT-725-230VAC
    MFG Item Number
    DT-725-230V
    Series
    DT-725
    Product Description
    High Impact Xenon Stroboscope,
    Specifications
    Specifications
    Accuracy (+/-) 0.02 %
    Flash Range 40-12,500 FPM
    Backlight No
    Nominal Power 240 VAC
    Operating Temperature 32-105 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved