Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 5651

Set Ascending Direction
  1. VS-40HF120
    VS-40HF120
    Vishay Diodes, 40HF Series
    Item Number
    VS-40HF120
    MFG Item Number
    VS-40HF120
    Series
    40HF
    Product Description
    DIODE, DO-5, 1200V, 40A, FWD, STD
    Specifications
    Specifications
    Polarity Cathode Stud (Forward)
    Vrrm (Volts) 1,200 V
    IF (rms) Amps 62 A
    IF (avg) Amps 40 A
    Ifsm Amps 595 A
    I2T@60Hz (A2Sec) 1,450
    I2T@50Hz (A2Sec) 1,600
    Vfm (Volts) 1.3 V
    Junction Temperature '-85-374 °F
    Stud Size 1/4-28 UNF-2A
    Lead Length FMS (inches) 1 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 40HFR40
    40HFR40
    Vishay Diodes, 40HF Series
    Item Number
    40HFR40
    MFG Item Number
    VS-40HFR40
    Series
    40HF
    Product Description
    DIODE, DO-5, 400V, 40A, REV, STD
    Specifications
    Specifications
    Polarity Anode Stud (Reverse)
    Vrrm (Volts) 400 V
    IF (rms) Amps 62 A
    IF (avg) Amps 40 A
    Ifsm Amps 595 A
    I2T@60Hz (A2Sec) 1,450
    I2T@50Hz (A2Sec) 1,600
    Vfm (Volts) 1.3 V
    Junction Temperature -85-374 °F
    Lead Length FMS (inches) 1 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 85HF120
    85HF120
    Vishay Diodes, 85HF Series
    Item Number
    85HF120
    MFG Item Number
    VS-85HF120
    Series
    85HF
    Product Description
    Diode, DO-5, 1200V, 85A, Fwd, Std, RoHS,
    Specifications
    Specifications
    Polarity Cathode Stud (Forward)
    Vrrm (Volts) 1,200 V
    IF (rms) Amps 133 A
    IF (avg) Amps 85 A
    Ifsm Amps 1,800 A
    I2T@60Hz (A2Sec) 13,500
    I2T@50Hz (A2Sec) 14,500
    Vfm (Volts) 1.2 V
    Junction Temperature -85-392 °F
    Stud Size 1/4-28 UNF-2A
    Lead Length FMS (inches) 1 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 85HFR120
    85HFR120
    Vishay Diodes, 85HF Series
    Item Number
    85HFR120
    MFG Item Number
    VS-85HFR120
    Series
    85HF
    Product Description
    DIODE, DO-5, 1200V, 85A, REV, STD, RoHS,
    Specifications
    Specifications
    Polarity Anode Stud (Reverse)
    Vrrm (Volts) 1,200 V
    IF (rms) Amps 133 A
    IF (avg) Amps 85 A
    Ifsm Amps 1,800 A
    I2T@60Hz (A2Sec) 13,500
    I2T@50Hz (A2Sec) 14,500
    Vfm (Volts) 1.2 V
    Junction Temperature -85-392 °F
    Stud Size 1/4-28 UNF-2A
    Lead Length FMS (inches) 1 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. R6000630XXYA
    R6000630XXYA
    Powerex Diodes
    Item Number
    R6000630XXYA
    MFG Item Number
    R6000630XXYA
    Product Description
    Diode, DO-9, 600V, 300A, FWD, STD, RoHS
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. SKN45/02
    SKN45/02
    Semikron Diodes
    Item Number
    SKN45/02
    MFG Item Number
    02238010
    Product Description
    DIODE, M8LIL, 200V, 45A, REV, STD,
    Specifications
    Specifications
    Polarity Anode Stud (Reverse)
    Vrrm (Volts) 200 V
    IF (rms) Amps 80 A
    IF (avg) Amps 45 A
    Ifsm Amps 700 A
    I2T@60Hz (A2Sec) 2,500
    I2T@50Hz (A2Sec) 2,500
    Vfm (Volts) 1.6 V
    Junction Temperature 356 °F
    Stud Size M8 x 1.25
    Lead Length FMS (inches) 5.31 "
    Increase
    Decrease
    Availability
  7. R5001415XXWA
    R5001415XXWA
    Powerex Diodes, R500 Series
    Item Number
    R5001415XXWA
    MFG Item Number
    R5001415XXWA
    Series
    R500
    Product Description
    Diode, DO-8, 1400V, 150A, Fwd, Std
    Specifications
    Specifications
    Polarity Cathode Stud (Forward)
    Vrrm (Volts) 1,400 V
    IF (rms) Amps 236 A
    IF (avg) Amps 150 A
    Ifsm Amps 3,000 A
    I2T@60Hz (A2Sec) 37,500
    Vfm (Volts) 1.4 V
    Junction Temperature -85-392 °F
    Stud Size 3/8-24 UNF-2A
    Lead Length FMS (inches) 4.48 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. R5011415XXWA
    R5011415XXWA
    Powerex Diodes, R501 Series
    Item Number
    R5011415XXWA
    MFG Item Number
    R5011415XXWA
    Series
    R501
    Product Description
    Diode, DO-8, 1400V, 150A, Rev, Std
    Specifications
    Specifications
    Polarity Anode Stud (Reverse)
    Vrrm (Volts) 1,400 V
    IF (rms) Amps 236 A
    IF (avg) Amps 150 A
    Ifsm Amps 3,000 A
    I2T@60Hz (A2Sec) 37,500
    Vfm (Volts) 1.4 V
    Junction Temperature -85-392 °F
    Stud Size 3/8-24 UNF-2A
    Lead Length FMS (inches) 4.48 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. R7011205XXUA
    R7011205XXUA
    Powerex Diodes, R701 Series
    Item Number
    R7011205XXUA
    MFG Item Number
    R7011205XXUA
    Series
    R701
    Product Description
    DIODE, DO-205AD, 1200V, 550A, REV
    Specifications
    Specifications
    Polarity Anode Stud (Reverse)
    Vrrm (Volts) 1,200 V
    IF (rms) Amps 865 A
    IF (avg) Amps 550 A
    Ifsm Amps 10,000 A
    I2T@60Hz (A2Sec) 416,500
    Vfm (Volts) 1.2 V
    Junction Temperature -65-302 °F
    Stud Size 3/4-16 UNF-2A
    Lead Length FMS (inches) 9.66 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 70HF100
    70HF100
    Vishay Diodes, 70HF Series
    Item Number
    70HF100
    MFG Item Number
    VS-70HF100
    Series
    70HF
    Product Description
    DIODE, DO-5, 1000V, 70A, FWD, STD
    Specifications
    Specifications
    Polarity Cathode Stud (Forward)
    Vrrm (Volts) 1,000 V
    IF (rms) Amps 110 A
    IF (avg) Amps 70 A
    Ifsm Amps 1,250 A
    I2T@60Hz (A2Sec) 6,450
    I2T@50Hz (A2Sec) 7,100
    Vfm (Volts) 1.35 V
    Junction Temperature -85-356 °F
    Stud Size 1/4-28 UNF-2A
    Lead Length FMS (inches) 1 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Diodes

A diode is a two-terminal semiconductor device that conducts current primarily in one direction. The diode has very low resistance as current flows from the anode to the cathode ends of the device, and very high resistance in the opposite direction, effectively making the diode a one-way conductor.

Diodes are among the most common semiconductor devices because the one-way directional current provided by diodes is useful in all varieties of electronic applications. Diodes are used to convert alternating current to direct current, measure temperature, protect from overvoltage, and steer current.

Diodes can also be utilized as logic gates, and perform high-speed switching functions.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved