Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1189

Set Ascending Direction
  1. HG4G-VCXT22MF-B
    HG4G-VCXT22MF-B
    IDEC Human Machine Interface, High Performance Series
    Item Number
    HG4G-VCXT22MF-B
    MFG Item Number
    HG4G-VCXT22MF-B
    Series
    High Performance
    Product Description
    12.1 inch Color TFT LCD display
    Specifications
    Specifications
    Touch Screen Yes
    USB Ports (2) USB 2.0
    Ethernet Ports (1) 10/100 Base T
    Serial Ports (2) RS-232/RS-422/RS-485
    PCMCIA No
    Wireless LAN No
    Screen Resolution 1024 x 768
    Touch Region Resolution Analog
    Brightness (cd/m2) 600
    Tactile Pushbuttons No
    Video Output Port No
    Outdoor Viewable No
    Mounting Panel
    Bezel Black Plastic
    Form Factor Standard
    Voltage (DC) 24 VDC
    Max Power Consumption 25 W
    Operating System Dedicated OS
    User Memory 56 MB
    Expandable Memory Option SD Card
    IP Rating IP66
    Operating Temperature -4-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. V9100IC
    V9100IC
    Fuji Human Machine Interface, Monitouch V9 Series
    Item Number
    V9100IC
    MFG Item Number
    V9100iC
    Series
    Monitouch V9
    Product Description
    V9 Lite, 10.4in. VGA TFT, 16.7M C,
    Specifications
    Specifications
    Touch Screen Yes
    USB Ports (1) USB 2.0
    Ethernet Ports (1) 10/100 Base T
    Serial Ports (2) RS-232/RS-422/RS-485
    PCMCIA No
    Screen Resolution 640 x 480
    Touch Region Resolution Analog
    Tactile Pushbuttons Yes
    Video Output Port No
    Outdoor Viewable No
    Mounting Panel
    Bezel Silver Plastic
    Form Factor STANDARD
    Operating System Dedicated OS
    User Memory 64 MB
    Operating Temperature 32-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. TS2060I
    TS2060I
    Fuji Human Machine Interface, Technoshot Series
    Item Number
    TS2060I
    MFG Item Number
    TS2060i
    Series
    Technoshot
    Product Description
    TS Series, 5.7in. QVGA TFT, 64K C,
    Specifications
    Specifications
    Touch Screen Yes
    USB Ports (1) USB 2.0
    Ethernet Ports (1) 10/100 Base T
    Serial Ports (2) RS-232/RS-422/RS-485
    PCMCIA No
    Screen Resolution 320 x 240
    Touch Region Resolution Analog
    Tactile Pushbuttons Yes
    Video Output Port No
    Outdoor Viewable No
    Mounting Panel
    Bezel Black Plastic
    Form Factor STANDARD
    Voltage (DC) 24 VDC
    Max Power Consumption 13 W
    Operating System Dedicated OS
    User Memory 10.5 MB
    Operating Temperature 32-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. V9060ITD
    V9060ITD
    Fuji Human Machine Interface, Monitouch V9 Series
    Item Number
    V9060ITD
    MFG Item Number
    V9060iTD
    Series
    Monitouch V9
    Product Description
    V9 Lite, 5.7in. VGA TFT, 16.7M C,
    Specifications
    Specifications
    Touch Screen Yes
    USB Ports (1) USB 2.0
    Ethernet Ports (1) 10/100 Base T
    Serial Ports (2) RS-232/RS-422/RS-485
    PCMCIA No
    Screen Resolution 640 x 480
    Touch Region Resolution Analog
    Tactile Pushbuttons Yes
    Video Output Port No
    Outdoor Viewable No
    Mounting Panel
    Bezel Silver Plastic
    Form Factor STANDARD
    Voltage (DC) 24 VDC
    Max Power Consumption 17 W
    Operating System Dedicated OS
    User Memory 64 MB
    Operating Temperature 32-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. CR10001000000210
    CR10001000000210
    Red Lion Human Machine Interface, CR1000 Series
    Item Number
    CR10001000000210
    MFG Item Number
    CR10001000000210
    Series
    CR1000
    Product Description
    10.4in. HMI with 2 Serial, 1 Ethernet,
    Specifications
    Specifications
    Touch Screen Yes
    USB Ports None
    Ethernet Ports (1) 10/100 Base T
    Serial Ports (1) RS-232, (1) RS-232/RS-422/RS-485
    PCMCIA No
    Wireless LAN No
    Screen Resolution 800 x 600
    Touch Region Resolution Analog
    Brightness (cd/m2) 400
    Tactile Pushbuttons No
    Video Output Port No
    Mounting Panel
    Bezel Gray Plastic
    Voltage (DC) 24 VDC
    Max Power Consumption 9 W
    Operating System Crimson 3.1
    User Memory 512 MB
    Expandable Memory Option SD Card
    IP Rating IP66
    Operating Temperature 14-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. HG1G-4VT22TF-B
    HG1G-4VT22TF-B
    IDEC Human Machine Interface, HG1G Series
    Item Number
    HG1G-4VT22TF-B
    MFG Item Number
    HG1G-4VT22TF-B
    Series
    HG1G
    Product Description
    4.3 TFT 65K (Black Bezel)
    Specifications
    Specifications
    Touch Screen Yes
    USB Ports (1) USB 1.0, (1) USB 2.0
    Ethernet Ports (1) 10/100 Base T
    Serial Ports (1) RS-232C/RS-422/RS-485
    PCMCIA No
    Screen Resolution 480 x 272
    Brightness (cd/m2) 800
    Tactile Pushbuttons No
    Video Output Port No
    Outdoor Viewable No
    Mounting Panel
    Voltage (DC) 24 VDC
    Max Power Consumption 8 W
    User Memory 12 MB
    Operating Temperature -4-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. K63-00715
    K63-00715
    Cutler Hammer, Div of Eaton Human Machine Interface
    Item Number
    K63-00715
    MFG Item Number
    K63-00715
    Product Description
    Keypad
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 63-00835
    63-00835
    Cutler Hammer, Div of Eaton Corp Human Machine Interface
    Item Number
    63-00835
    MFG Item Number
    63-00835
    Product Description
    TOUCHSCREEN FOR 1755T, 1775T
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. CR30001500000420
    CR30001500000420
    Red Lion Human Machine Interface, CR3000 Series
    Item Number
    CR30001500000420
    MFG Item Number
    CR30001500000420
    Series
    CR3000
    Product Description
    15in. HMI with 4 Serial, 2 Ethernet,
    Specifications
    Specifications
    Touch Screen Yes
    USB Ports (2) USB 2.0
    Ethernet Ports (2) 10/100 Base T
    Serial Ports (2) RS-232, (2) RS422/485
    PCMCIA No
    Wireless LAN No
    Screen Resolution 1024 x 768
    Tactile Pushbuttons No
    Video Output Port No
    Mounting Panel
    Bezel Gray Plastic
    Operating System Crimson 3.1
    Expandable Memory Option SD Card
    IP Rating IP66
    Operating Temperature 14-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 1SAP507100R0001
    1SAP507100R0001
    ABB Human Machine Interface, CP600 Series
    Item Number
    1SAP507100R0001
    MFG Item Number
    1SAP507100R0001
    Series
    CP600
    Product Description
    CP607 Control Panel 7in. TFT touch
    Specifications
    Specifications
    Touch Screen Yes
    USB Ports (1) USB 2.0
    Ethernet Ports 10/100 Mbit
    Serial Ports (1) RS-232/RS-485/RS-422
    PCMCIA No
    Wireless LAN No
    Screen Resolution 800 x 480
    Brightness (cd/m2) 200
    Tactile Pushbuttons No
    Video Output Port No
    Outdoor Viewable No
    Mounting Panel
    Bezel Black Plastic
    Form Factor PANELVIEW
    Voltage (DC) 24 VDC
    Max Power Consumption 7.2 W
    Operating System LINUX
    User Memory 256 MB
    Expandable Memory Option Proprietary Flash
    Operating Temperature 32-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Human Machine Interface

A human-machine interface, or HMI, is a device that allows an operator to interact with a machine. Using inputs, outputs, industrial networks, operating systems, and specialized software, the HMI can communicate with any production system.

Modern HMIs have advanced multi-touch displays that operators can use to closely monitor production, adapt to production demands, and quickly respond to equipment fault or failure. Today, sophisticated industrial networks even allow operators to manage processes remotely, from central control rooms or even on smartphones and tablets.

HMIs are can be applied to any industrial application, but they are particularly useful in process industries like oil and gas, mining, wastewater treatment, and others due to the on-demand information and improved diagnostics they can provide.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved