Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 211

Set Ascending Direction
  1. 102MC-ST
    102MC-ST
    Red Lion Media Converters, N-Tron 102MC Series
    Item Number
    102MC-ST
    MFG Item Number
    102MC-ST
    Series
    N-Tron 102MC
    Product Description
    102MC-ST MEDIA CONVERTER
    Specifications
    Specifications
    Total Number of Ports 2
    Primary Port Style RJ-45
    Primary Port Quantity 1
    Secondary Port Style ST Fiber Multi-Mode 2 km
    Secondary Port Standard 100Base-FX
    Secondary Port Quantity 1
    Supply Voltage 10-30 VDC
    Nominal Supply Voltage 24 VDC
    IP Rating IP30
    Enclosure Composition Metal
    Mounting DIN Rail
    Operating Temperature -40-176 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. EL100T
    EL100T
    EtherWan Media Converters, EL100 Series
    Item Number
    EL100T
    MFG Item Number
    EL100T
    Series
    EL100
    Product Description
    Commercial (0C - 45C) Media
    Specifications
    Specifications
    Total Number of Ports 2
    Primary Port Style RJ-45
    Primary Port Quantity 1
    Secondary Port Style ST Fiber Multi Mode-2Km
    Secondary Port Standard 100Base-FX
    Secondary Port Quantity 1
    Supply Voltage 12VDC
    Nominal Supply Voltage 12 VDC
    Enclosure Composition Aluminum
    Mounting Wall
    Operating Temperature 32-113 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. EL100C
    EL100C
    EtherWan Media Converters, EL100 Series
    Item Number
    EL100C
    MFG Item Number
    EL100C
    Series
    EL100
    Product Description
    Commercial (0C - 45C) Media
    Specifications
    Specifications
    Total Number of Ports 2
    Primary Port Style RJ-45
    Primary Port Quantity 1
    Secondary Port Style SC Fiber Multi Mode-2Km
    Secondary Port Standard 100Base-FX
    Secondary Port Quantity 1
    Supply Voltage 12VDC
    Nominal Supply Voltage 12 VDC
    Enclosure Composition Aluminum
    Mounting Wall
    Operating Temperature 32-113 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 102MCE-ST-15
    102MCE-ST-15
    Red Lion Media Converters, N-Tron 102MC Series
    Item Number
    102MCE-ST-15
    MFG Item Number
    102MCE-ST-15
    Series
    N-Tron 102MC
    Product Description
    102MCE-ST-15 MEDIA CONV.
    Specifications
    Specifications
    Total Number of Ports 2
    Primary Port Style RJ-45
    Primary Port Quantity 1
    Secondary Port Style ST Fiber Single-Mode 15 km
    Secondary Port Standard 100Base-FX
    Secondary Port Quantity 1
    Supply Voltage 10-30 VDC
    Nominal Supply Voltage 24 VDC
    IP Rating IP30
    Enclosure Composition Metal
    Mounting DIN Rail
    Operating Temperature -40-176 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. DSPLE000
    DSPLE000
    Red Lion Media Converters, Data Station Plus Series
    Item Number
    DSPLE000
    MFG Item Number
    DSPLE000
    Series
    Data Station Plus
    Product Description
    DATA STATION PLUS LE
    Specifications
    Specifications
    Total Number of Ports 4
    Primary Port Style RJ-45
    Primary Port Quantity 1
    Secondary Port Style RJ-12
    Secondary Port Quantity 3
    Supply Voltage 22-26 VDC
    Nominal Supply Voltage 24 VDC
    Enclosure Composition Plastic
    Mounting DIN Rail
    Operating Temperature 32-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. EL900-A-B-1-A
    EL900-A-B-1-A
    EtherWan Media Converters, EL900 Series
    Item Number
    EL900-A-B-1-A
    MFG Item Number
    EL900-A-B-1-A
    Series
    EL900
    Product Description
    Hardened (-40C - 75C) 1 10/100TX
    Specifications
    Specifications
    Total Number of Ports 2
    Primary Port Style RJ-45
    Primary Port Quantity 1
    Secondary Port Style SC Fiber Multi Mode-2Km
    Secondary Port Standard 100Base-FX
    Secondary Port Quantity 1
    Supply Voltage 10-48 VDC
    IP Rating IP30
    Enclosure Composition Aluminum
    Operating Temperature -40-167 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. EL100T-20
    EL100T-20
    EtherWan Media Converters, EL100 Series
    Item Number
    EL100T-20
    MFG Item Number
    EL100T-20
    Series
    EL100
    Product Description
    Commercial (0C - 45C) Media
    Specifications
    Specifications
    Total Number of Ports 2
    Primary Port Style RJ-45
    Primary Port Quantity 1
    Secondary Port Style ST Fiber Single Mode-20Km
    Secondary Port Standard 100Base-FX
    Secondary Port Quantity 1
    Supply Voltage 12VDC
    Nominal Supply Voltage 12 VDC
    Enclosure Composition Aluminum
    Mounting Wall
    Operating Temperature 32-113 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. SLX-3EG-1SFP
    SLX-3EG-1SFP
    Red Lion Media Converters, Sixnet SLX Series
    Item Number
    SLX-3EG-1SFP
    MFG Item Number
    SLX-3EG-1SFP
    Series
    Sixnet SLX
    Product Description
    3P GE Media Con w/SFP
    Specifications
    Specifications
    Total Number of Ports 3
    Primary Port Style RJ-45
    Primary Port Quantity 2
    Secondary Port Style SFP Fiber
    Secondary Port Standard 1000Base SFP
    Secondary Port Quantity 1
    Supply Voltage 10-30 VDC
    Nominal Supply Voltage 24 VDC
    IP Rating IP40
    Enclosure Composition Metal
    Mounting DIN Rail
    Operating Temperature -40-185 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. EL100C-20
    EL100C-20
    EtherWan Media Converters, EL100 Series
    Item Number
    EL100C-20
    MFG Item Number
    EL100C-20
    Series
    EL100
    Product Description
    Commercial (0C - 45C) Media
    Specifications
    Specifications
    Total Number of Ports 2
    Primary Port Style RJ-45
    Primary Port Quantity 1
    Secondary Port Style SC Fiber Single Mode-20Km
    Secondary Port Standard 100Base-FX
    Secondary Port Quantity 1
    Supply Voltage 12VDC
    Nominal Supply Voltage 12 VDC
    Enclosure Composition Aluminum
    Mounting Wall
    Operating Temperature 32-113 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. EL100C-40
    EL100C-40
    EtherWan Media Converters, EL100 Series
    Item Number
    EL100C-40
    MFG Item Number
    EL100C-40
    Series
    EL100
    Product Description
    Commercial (0C - 45C) Media
    Specifications
    Specifications
    Total Number of Ports 2
    Primary Port Style RJ-45
    Primary Port Quantity 1
    Secondary Port Style SC Fiber Single Mode-40Km
    Secondary Port Standard 100Base-FX
    Secondary Port Quantity 1
    Supply Voltage 12VDC
    Nominal Supply Voltage 12 VDC
    Enclosure Composition Aluminum
    Mounting Wall
    Operating Temperature 32-113 °F
    Increase
    Decrease
    Availability
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved