The store will not work correctly when cookies are disabled.
-
Item Number
NJ2-PD-E02-2.062-V95
Product Description
Inductive DC, 904490
Specifications
Specifications
Nominal Voltage |
24 VDC |
Power Type |
DC |
Range |
2 mm |
Number of Wires |
4 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Probe Length (in) |
2.062 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Sensor, Inductive, Magnetic
Specifications
Specifications
Power Type |
DC |
Connection Type |
2 Meter Cable |
Output Type |
N/O |
Number of Wires |
3 |
Body Composition |
Non-Metallic |
Operating Voltage Range |
10-30 VDC |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.15 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NJ1.5-PD-E02-1.250-V95
Product Description
Inductive DC, 904455
Specifications
Specifications
Nominal Voltage |
24 VDC |
Power Type |
DC |
Range |
1.5 mm |
Connection Type |
5 Pin 7/8-16 UN Connector |
Number of Wires |
4 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Probe Length (in) |
1.25 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NJ2-D-E02-4.562-V1
Product Description
Inductive DC, 904472
Specifications
Specifications
Power Type |
DC |
Range |
2 mm |
Connection Type |
4 Pin M12 Connector |
Output Type |
PNP/NPN |
Number of Wires |
4 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EE210-38740
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE210-38740
Series
ROTATABLE CYLINDICATOR
Product Description
PROX, ROT DC SO PLG NO 2.062
Specifications
Specifications
Power Type |
DC |
Range |
2.03 mm |
Connection Type |
4 Pin Mini |
Output Type |
N/O |
Number of Wires |
3 |
Operating Voltage Range |
10-30 VDC |
Probe Length (in) |
2.062 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
-
Item Number
NJ1.5-PD-US-1.250-V93
Product Description
Inductive AC/DC, 906645
Specifications
Specifications
Range |
1.5 mm |
Connection Type |
3 Pin 7/8-16 UN Connector |
Output Type |
N/O |
Number of Wires |
2 |
Body Composition |
Metallic |
Probe Length (in) |
1.25 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.3 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NJ2-PD-US-2.062-V93
Product Description
Inductive AC/DC, 906642
Specifications
Specifications
Range |
2 mm |
Number of Wires |
2 |
Body Composition |
Metallic |
Probe Length (in) |
2.062 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.3 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BIM-UNTK-AP6X
Product Description
Sensor, Inductive, Magnetic
Specifications
Specifications
Power Type |
DC |
Connection Type |
2 Meter Cable |
Output Type |
N/O |
Number of Wires |
3 |
Body Composition |
Non-Metallic |
Operating Voltage Range |
10-30 VDC |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
No |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.15 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BIM-IKM-AZ3X2W/KLI-3
Product Description
Sensor; Inductive; Magnetic; 20-350
Specifications
Specifications
Power Type |
AC |
Connection Type |
2 Meter Cable |
Output Type |
N/O |
Number of Wires |
2 |
Body Composition |
Metallic |
Operating Voltage Range |
20-250 VAC |
Weld Field Immune |
No |
Status Indicator |
Yes |
Max Load Current |
0.5 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BIM-IKM-AZ3X2B3131WKLI-3
Product Description
Sensor; Position; Inductive;
Specifications
Specifications
Power Type |
AC |
Connection Type |
3 Pin 1/2-20 UN Connector |
Output Type |
N/O |
Number of Wires |
2 |
Body Composition |
Metallic |
Operating Voltage Range |
20-250 VAC |
Weld Field Immune |
No |
Status Indicator |
Yes |
Max Load Current |
0.5 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Reverse Polarity Protection
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved