The store will not work correctly when cookies are disabled.
-
50109290
Leuze Sensors, ODSL 96B-TOF Series
Product Description
ODSL 96B M/C6-S12, Optical distance
Specifications
Specifications
Type |
Optical Distance Sensor |
Light Source |
Laser-Red |
Operating Voltage |
18-30 VDC |
Nominal Voltage |
24 VDC |
Reverse Polarity Protection |
Yes |
Short Circuit Protection |
Yes |
Connection Type |
5 Pin M12 Connector |
Composition |
Metallic |
Operating Temperature |
-4-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
AMS 358i 120
Specifications
Specifications
Light Source |
Laser-Red |
Operating Voltage |
18-30 VDC |
Nominal Voltage |
24 VDC |
Reverse Polarity Protection |
Yes |
Short Circuit Protection |
Yes |
Interface Type |
EtherNet/IP |
Composition |
Metallic |
IP Rating |
IP65 |
Operating Temperature |
23-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
ODSL 96B M/C6-2000-S12, Optical
Specifications
Specifications
Type |
Optical Distance Sensor |
Light Source |
Laser-Red |
Operating Voltage |
10-30 VDC |
Reverse Polarity Protection |
Yes |
Short Circuit Protection |
Yes |
Connection Type |
5 Pin M12 Connector |
Composition |
Metallic |
Operating Temperature |
-4-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50109293
Leuze Sensors, ODSL 96B-TOF Series
Product Description
ODSL 96B M/D36-S12, Optical
Specifications
Specifications
Type |
Optical Distance Sensor |
Light Source |
Laser-Red |
Operating Voltage |
18-30 VDC |
Nominal Voltage |
24 VDC |
Reverse Polarity Protection |
Yes |
Short Circuit Protection |
Yes |
Interface Type |
RS 485 |
Connection Type |
5 Pin M12 Connector |
Composition |
Metallic |
Operating Temperature |
-4-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
ODS10L1.8/LA6-M12, Optical distance
Specifications
Specifications
Type |
Optical Distance Sensor |
Light Source |
Laser-Red |
Operating Voltage |
18-30 VDC |
Nominal Voltage |
24 VDC |
Reverse Polarity Protection |
Yes |
Short Circuit Protection |
Yes |
Interface Type |
IO-Link |
Connection Type |
5 Pin M12 Connector |
Composition |
Non-Metallic |
IP Rating |
IP67 |
Operating Temperature |
-40-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
ODS9L2.8/LQZ-650-M12
Specifications
Specifications
Type |
Optical Distance Sensor |
Light Source |
Laser-Red |
Operating Voltage |
10-30 VDC |
Reverse Polarity Protection |
No |
Short Circuit Protection |
No |
Interface Type |
RS 485 |
Connection Type |
5 Pin M12 Connector |
Composition |
Non-Metallic |
IP Rating |
IP67 |
Operating Temperature |
-4-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
ODSL 30/V-30M-S12
Specifications
Specifications
Type |
Optical Distance Sensor |
Light Source |
Laser-Red |
Operating Voltage |
10-30 VDC |
Reverse Polarity Protection |
Yes |
Short Circuit Protection |
Yes |
Connection Type |
8 Pin M12 Connector |
Composition |
Metallic |
IP Rating |
IP67 |
Operating Temperature |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BPS 8 SM 102-01
Specifications
Specifications
Type |
Bar Code Positioning System |
Light Source |
Laser-Red |
Operating Voltage |
4.9-5.4 VDC |
Nominal Voltage |
5 VDC |
Interface Type |
RS 232 |
Connection Type |
5 Pin M12 Connector |
Composition |
Metallic |
IP Rating |
IP67 |
Operating Temperature |
32-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
ODS 96B M/V6-600-S12
Specifications
Specifications
Type |
Optical Distance Sensor |
Light Source |
LED-Infrared |
Operating Voltage |
18-30 VDC |
Nominal Voltage |
24 VDC |
Reverse Polarity Protection |
Yes |
Short Circuit Protection |
Yes |
Connection Type |
5 Pin M12 Connector |
Composition |
Metallic |
Operating Temperature |
-4-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
ODSL 8/C66-200-S12
Specifications
Specifications
Type |
Optical Distance Sensor |
Light Source |
Laser-Red |
Operating Voltage |
10-30 VDC |
Reverse Polarity Protection |
Yes |
Short Circuit Protection |
Yes |
Connection Type |
5 Pin M12 Connector |
Composition |
Metallic |
Operating Temperature |
-40-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Reverse Polarity Protection
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved