Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 16164

Set Ascending Direction
  1. EA150-30275
    EA150-30275
    Namco Controls Limit Switches, Snap-Lock EA150 Series
    Item Number
    EA150-30275
    MFG Item Number
    EA150-30275
    Series
    Snap-Lock EA150
    Product Description
    Limit Switch, 1NO/1NC, Deouble-Ended
    Specifications
    Specifications
    Actuator Type Rotary
    Contacts 1NO/1NC
    Direction of Operation CW/CCW
    Conduit Fitting 1/2 NPT
    Housing Material Zinc
    Indicator No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. LS45M51B11
    LS45M51B11
    ABB Limit Switches
    Item Number
    LS45M51B11
    MFG Item Number
    LS45M51B11
    Product Description
    LIMIT SWITCH
    Specifications
    Specifications
    Actuator Type Roller Lever
    Contacts 1NO/1NC
    Direction of Operation CW/CCW
    Conduit Fitting 1/2 NPT
    Hazardous Location Rated No
    Housing Material Aluminum
    Indicator No
    IEC Protection Rating IP66
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. E50SN
    E50SN
    Cutler Hammer, Div of Eaton Co Limit Switches, E50 Series
    Item Number
    E50SN
    MFG Item Number
    E50SN
    Series
    E50
    Product Description
    Limit Switch Body
    Specifications
    Specifications
    Actuator Type Without Actuator
    Housing Material Zinc
    Indicator No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. E50RB
    E50RB
    Cutler Hammer, Div of Eaton Co Limit Switches, E50 Series
    Item Number
    E50RB
    MFG Item Number
    E50RB
    Series
    E50
    Product Description
    RECEPTACLE, DOUBLE POLE, 1/2in.NPT CON
    Specifications
    Specifications
    Actuator Type Without Actuator
    Conduit Fitting 1/2 NPT
    Housing Material Zinc
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. XCKN2145G11
    XCKN2145G11
    Square D Limit Switches
    Item Number
    XCKN2145G11
    MFG Item Number
    582272
    Product Description
    OsiSense XC Limit Switch, Spring
    Specifications
    Specifications
    Actuator Type Roller Lever Plunger
    Contacts 1NO/1NC
    Housing Material Plastic
    IEC Protection Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. EA170-11100
    EA170-11100
    Namco Controls Limit Switches, Snap-Lock EA170 Series
    Item Number
    EA170-11100
    MFG Item Number
    EA170-11100
    Series
    Snap-Lock EA170
    Product Description
    Limit Switch, LMSW-CW-DP-STD D2400
    Specifications
    Specifications
    Actuator Type Rotary
    Contacts 2NO/2NC
    Direction of Operation CW
    Contact Rating (125 VAC) 20 A
    Contact Rating (125 VDC) 5 A
    Contact Rating (250 VAC) 15 A
    Contact Rating (250 VDC) 1.5 A
    Contact Rating (480 VAC) 10 A
    Contact Rating (600 VAC) 5 A
    Housing Material Zinc
    Indicator No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. VFB501
    VFB501
    Pizzato Limit Switches, VF Series
    Item Number
    VFB501
    MFG Item Number
    VF B501
    Series
    VF
    Product Description
    Indoor use only position switch
    Specifications
    Specifications
    Actuator Type Button
    Contacts 1NO/1NC
    Contact Rating (125 VDC) 1.1 A
    Contact Rating (250 VAC) 6 A
    Contact Rating (250 VDC) 0.4 A
    Connection Type Screw Terminals
    Housing Material Technopolymer
    Indicator No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. E49M11UP1
    E49M11UP1
    Cutler Hammer, Div of Eaton Co Limit Switches, E49 Series
    Item Number
    E49M11UP1
    MFG Item Number
    E49M11UP1
    Series
    E49
    Product Description
    LIMIT SWITCH
    Specifications
    Specifications
    Actuator Type Roller Lever
    Contacts 1NO/1NC
    Direction of Operation CW/CCW
    Contact Rating (125 VAC) 10 A
    Contact Rating (125 VDC) 0.22 A
    Contact Rating (250 VAC) 10 A
    Contact Rating (250 VDC) 0.11 A
    Contact Rating (480 VAC) 10 A
    Contact Rating (600 VAC) 10 A
    Connection Type Screw Terminals
    Conduit Fitting 1/2 NPT
    Hazardous Location Rated No
    Housing Material Zinc
    Indicator No
    IEC Protection Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. FR555
    FR555
    Pizzato Limit Switches, FR Series
    Item Number
    FR555
    MFG Item Number
    FR 555
    Series
    FR
    Product Description
    Limit switch with adjustable roller
    Specifications
    Specifications
    Actuator Type Adjustable Roller Lever
    Contacts 1NO/1NC
    Contact Rating (125 VDC) 1.1 A
    Contact Rating (250 VAC) 6 A
    Contact Rating (250 VDC) 0.4 A
    Connection Type Screw Terminals
    Conduit Fitting PG 13.5
    Housing Material Technopolymer
    Indicator No
    IEC Protection Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. LS35P51B11
    LS35P51B11
    ABB Limit Switches
    Item Number
    LS35P51B11
    MFG Item Number
    LS35P51B11
    Product Description
    LIMIT SW, 30MM ROLL LEVER
    Specifications
    Specifications
    Actuator Type Adjustable Roller Lever
    Contacts 1NO/1NC
    Contact Rating (125 VAC) 6 A
    Contact Rating (125 VDC) 0.55 A
    Contact Rating (250 VDC) 0.4 A
    Contact Rating (480 VAC) 4 A
    Housing Material Plastic
    IEC Protection Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved