Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 217

Set Ascending Direction
  1. CO10
    CO10
    Extech Instruments Air Quality Meters, CO10 Series
    Item Number
    CO10
    MFG Item Number
    CO10
    Series
    CO10
    Product Description
    CARBON MONOXIDE METER
    Specifications
    Specifications
    Max CO2 ppm 1,000 ppm
    Temperature 32-122 °F
    Relative Humidity 0-99 %
    Data Hold Yes
    NIST Certified No
    Backlight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. FG100
    FG100
    Extech Instruments Air Quality Meters, FG100 Series
    Item Number
    FG100
    MFG Item Number
    FG100
    Series
    FG100
    Product Description
    COMBUSTIBLE GAS LEAK DETECTOR
    Specifications
    Specifications
    Max CO2 ppm 6,500 ppm
    Temperature 50-122 °F
    Relative Humidity 0-95 %
    NIST Certified No
    Increase
    Decrease
    Availability
  3. RHT20
    RHT20
    Extech Instruments Air Quality Meters, RHT20 Series
    Item Number
    RHT20
    MFG Item Number
    RHT20
    Series
    RHT20
    Product Description
    HUMIDITY & TEMPERATURE DATALOGGER
    Specifications
    Specifications
    Temperature -40-158 °F
    Relative Humidity 0-100 %
    Data Hold No
    NIST Certified No
    Backlight No
    Increase
    Decrease
    Availability
  4. CO15
    CO15
    Extech Instruments Air Quality Meters, CO15 Series
    Item Number
    CO15
    MFG Item Number
    CO15
    Series
    CO15
    Product Description
    Carbon Monoxide Meter
    Specifications
    Specifications
    Max CO2 ppm 999 ppm
    Temperature 9-68 °F
    Relative Humidity 20-50 %
    NIST Certified No
    Backlight Yes
    Increase
    Decrease
    Availability
  5. 42270
    42270
    Extech Instruments Air Quality Meters
    Item Number
    42270
    MFG Item Number
    42270
    Product Description
    DATALOGGER, TEMP+HUMIDITY
    Specifications
    Specifications
    Temperature -40-158 °F
    Relative Humidity 0-100 %
    Data Hold Yes
    NIST Certified No
    Backlight No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 445702
    445702
    Extech Instruments Air Quality Meters, 445702 Series
    Item Number
    445702
    MFG Item Number
    445702
    Series
    445702
    Product Description
    HYGRO-THERMOMETER WITH CLOCK
    Specifications
    Specifications
    Temperature 14-140 °F
    Relative Humidity 10-85 %
    Data Hold No
    NIST Certified No
    Backlight No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 445715
    445715
    Extech Instruments Air Quality Meters, 445715 Series
    Item Number
    445715
    MFG Item Number
    445715
    Series
    445715
    Product Description
    HYGRO-THERMOMETER WITH REMOTE SENSOR
    Specifications
    Specifications
    Temperature 14-140 °F
    Relative Humidity 10-99 %
    Data Hold No
    NIST Certified No
    Backlight No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 445715-NIST
    445715-NIST
    Extech Instruments Air Quality Meters, 445715 Series
    Item Number
    445715-NIST
    MFG Item Number
    445715-NIST
    Series
    445715
    Product Description
    HYGRO-THERM W/NIST #445715
    Specifications
    Specifications
    Temperature 14-140 °F
    Relative Humidity 10-99 %
    Data Hold No
    NIST Certified Yes
    Backlight No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 445815
    445815
    Extech Instruments Air Quality Meters, 445815 Series
    Item Number
    445815
    MFG Item Number
    445815
    Series
    445815
    Product Description
    HUMIDITY ALERT, BIG DIGIT RH, TEMP,
    Specifications
    Specifications
    Temperature 14-140 °F
    Relative Humidity 10-99 %
    Data Hold No
    NIST Certified No
    Backlight No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. FLUKE-971
    FLUKE-971
    Fluke Air Quality Meters, 971 Series
    Item Number
    FLUKE-971
    MFG Item Number
    2418208
    Series
    971
    Product Description
    TEMPERATURE HUMIDITY METER
    Specifications
    Specifications
    Temperature -4-140 °F
    Relative Humidity 5-95 %
    Data Hold No
    NIST Certified No
    Backlight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved