Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1475

Set Ascending Direction
  1. 47-20448-BK
    47-20448-BK
    NTE Electronics Shrink Tubing, THIN WALL Series
    Item Number
    47-20448-BK
    MFG Item Number
    47-20448-BK
    Series
    THIN WALL
    Product Description
    Heat Shrink, 3/16in.x48in., Black, 2:1,
    Specifications
    Specifications
    Nom. Inner Diameter (in) 3/16 "
    Piece Length (in) 48 "
    Color Black
    Number of Pieces 1
    Recovered Diameter 0.094 "
    Recovered Wall Thickness 0.02 "
    Adhesive Lining No
    Recovery Temperature 194 °F
    Operating Temperature -67-275 °F
    Increase
    Decrease
    Availability
  2. 47-20548-BK
    47-20548-BK
    NTE Electronics Shrink Tubing, THIN WALL Series
    Item Number
    47-20548-BK
    MFG Item Number
    47-20548-BK
    Series
    THIN WALL
    Product Description
    Heat Shrink, 1/4in.x48in., Black, 2:1,
    Specifications
    Specifications
    Nom. Inner Diameter (in) 1/4 "
    Piece Length (in) 48 "
    Color Black
    Number of Pieces 1
    Recovered Diameter 0.126 "
    Recovered Wall Thickness 0.026 "
    Adhesive Lining No
    Recovery Temperature 194 °F
    Operating Temperature -67-275 °F
    Increase
    Decrease
    Availability
  3. 47-400124-BK
    47-400124-BK
    NTE Electronics Shrink Tubing, THICK WALL WITH ADHESIVE Series
    Item Number
    47-400124-BK
    MFG Item Number
    47-400124-BK
    Series
    THICK WALL WITH ADHESIVE
    Product Description
    HEAT SHRINK, 0.47in.x48in., BLK, 3:1,
    Specifications
    Specifications
    Nom. Inner Diameter (in) 1/2 "
    Piece Length (in) 48 "
    Color Black
    Number of Pieces 1
    Recovered Diameter 0.118 "
    Recovered Wall Thickness 0.098 "
    Adhesive Lining Yes
    Recovery Temperature 230 °F
    Operating Temperature -40-248 °F
    Increase
    Decrease
    Availability
  4. 47-109100-BK
    47-109100-BK
    NTE Electronics Shrink Tubing, THIN WALL Series
    Item Number
    47-109100-BK
    MFG Item Number
    47-109100-BK
    Series
    THIN WALL
    Product Description
    HEAT SHRINK, 3/4in.x100ft., BLK, 2:1,
    Specifications
    Specifications
    Nom. Inner Diameter (in) 3/4 "
    Roll Length (ft) 100 '
    Color Black
    Number of Pieces 1
    Recovered Diameter 0.374 "
    Recovered Wall Thickness 0.03 "
    Adhesive Lining No
    Recovery Temperature 194 °F
    Operating Temperature -67-275 °F
    Increase
    Decrease
    Availability
  5. 47-20248-BK
    47-20248-BK
    NTE Electronics Shrink Tubing, THIN WALL Series
    Item Number
    47-20248-BK
    MFG Item Number
    47-20248-BK
    Series
    THIN WALL
    Product Description
    Heat Shrink, 3/32in.x48in., Black, 2:1,
    Specifications
    Specifications
    Nom. Inner Diameter (in) 3/32 "
    Piece Length (in) 48 "
    Color Black
    Number of Pieces 1
    Recovered Diameter 0.047 "
    Recovered Wall Thickness 0.02 "
    Adhesive Lining No
    Recovery Temperature 194 °F
    Operating Temperature -67-275 °F
    Increase
    Decrease
    Availability
  6. HSTT38-Q
    HSTT38-Q
    Panduit Shrink Tubing, HSTT Series
    Item Number
    HSTT38-Q
    MFG Item Number
    HSTT38-Q
    Series
    HSTT
    Product Description
    Dry-Shrink HSTT38-Q Heat Shrink
    Specifications
    Specifications
    Nom. Inner Diameter (in) 1/5 "
    Roll Length (ft) 25 '
    Color Black
    Number of Pieces 1
    Recovered Diameter 0.187 "
    Recovered Wall Thickness 0.025 "
    Adhesive Lining No
    Operating Temperature -67-275 °F
    Increase
    Decrease
    Availability
  7. 47-21148-CL
    47-21148-CL
    NTE Electronics Shrink Tubing, THIN WALL Series
    Item Number
    47-21148-CL
    MFG Item Number
    47-21148-CL
    Series
    THIN WALL
    Product Description
    Heat Shrink, 1-1/2in.x48in., Clear, 2:1,
    Specifications
    Specifications
    Nom. Inner Diameter (in) 1-1/2 "
    Piece Length (in) 48 "
    Color Clear
    Number of Pieces 1
    Recovered Diameter 0.752 "
    Recovered Wall Thickness 0.075 "
    Adhesive Lining No
    Recovery Temperature 194 °F
    Operating Temperature -67-275 °F
    Increase
    Decrease
    Availability
  8. 47-23748-BK
    47-23748-BK
    NTE Electronics Shrink Tubing, DUAL WALL WITH ADHESIVE Series
    Item Number
    47-23748-BK
    MFG Item Number
    47-23748-BK
    Series
    DUAL WALL WITH ADHESIVE
    Product Description
    HEAT SHRINK, 1-1/4in.x48in., BLK, 3:1,
    Specifications
    Specifications
    Nom. Inner Diameter (in) 1-1/4 "
    Piece Length (in) 48 "
    Color Black
    Number of Pieces 1
    Recovered Diameter 0.394 "
    Recovered Wall Thickness 0.039 "
    Adhesive Lining Yes
    Recovery Temperature 230 °F
    Operating Temperature -67-185 °F
    Increase
    Decrease
    Availability
  9. 47-300278-BK
    47-300278-BK
    NTE Electronics Shrink Tubing, MEDIUM WALL WITH ADHESIVE Series
    Item Number
    47-300278-BK
    MFG Item Number
    47-300278-BK
    Series
    MEDIUM WALL WITH ADHESIVE
    Product Description
    HEAT SHRINK, 1.06in.x48in., BLK, 3.37:1,
    Specifications
    Specifications
    Nom. Inner Diameter (in) 1 "
    Piece Length (in) 48 "
    Color Black
    Number of Pieces 1
    Recovered Diameter 0.315 "
    Recovered Wall Thickness 0.098 "
    Adhesive Lining Yes
    Recovery Temperature 230 °F
    Operating Temperature -40-248 °F
    Increase
    Decrease
    Availability
  10. 47-101100-BK
    47-101100-BK
    NTE Electronics Shrink Tubing, THIN WALL Series
    Item Number
    47-101100-BK
    MFG Item Number
    47-101100-BK
    Series
    THIN WALL
    Product Description
    HEAT SHRINK, 1/16in.x100ft., BLK, 2:1,
    Specifications
    Specifications
    Nom. Inner Diameter (in) 1/16 "
    Roll Length (ft) 100 '
    Color Black
    Number of Pieces 1
    Recovered Diameter 0.031 "
    Recovered Wall Thickness 0.017 "
    Adhesive Lining No
    Recovery Temperature 194 °F
    Operating Temperature -67-275 °F
    Increase
    Decrease
    Availability
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved