Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 548

Set Ascending Direction
  1. TMPRT001
    TMPRT001
    Red Lion Sensors, TMPRT Surface Series
    Item Number
    TMPRT001
    MFG Item Number
    TMPRT001
    Series
    TMPRT Surface
    Product Description
    RTD SMT TEF 10ft. BWE
    Specifications
    Specifications
    Insulation Material PFA
    Max Temperature -100-500 °F
    Temperature Range 500 °F
    Wire Length 120 "
    Increase
    Decrease
    Availability
  2. TMPRT002
    TMPRT002
    Red Lion Sensors, TMPRT Pipe Series
    Item Number
    TMPRT002
    MFG Item Number
    TMPRT002
    Series
    TMPRT Pipe
    Product Description
    RTD PIPE PLUG 6ft.CBL
    Specifications
    Specifications
    Insulation Material PFA
    Max Temperature 450 °F
    Temperature Range 450 °F
    Wire Length 72 "
    Probe Length 0.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 308056
    308056
    Chromalox Sensors
    Item Number
    308056
    MFG Item Number
    308056
    Product Description
    PR-18-2-100-1/4-6-E/C
    Specifications
    Specifications
    Probe Length 6 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 308064
    308064
    Chromalox Sensors
    Item Number
    308064
    MFG Item Number
    308064
    Product Description
    PR-18-2-100-1/4-12-E/C
    Specifications
    Specifications
    Probe Length 12 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 317315
    317315
    Chromalox Sensors, RBF Series
    Item Number
    317315
    MFG Item Number
    317315
    Series
    RBF
    Product Description
    RBF185M-HT-0304-18RD-31SB/C
    Specifications
    Specifications
    Insulation Material Fiberglass
    Max Temperature -100-900 °F
    Temperature Range 900 °F
    Probe Length 4 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 317323
    317323
    Chromalox Sensors, RBF Series
    Item Number
    317323
    MFG Item Number
    317323
    Series
    RBF
    Product Description
    RBF185M-HT-304-18RD-91SB/C NEMA
    Specifications
    Specifications
    Insulation Material Fiberglass
    Max Temperature -100-900 °F
    Temperature Range 900 °F
    Probe Length 4 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 317340
    317340
    Chromalox Sensors, RBF Series
    Item Number
    317340
    MFG Item Number
    317340
    Series
    RBF
    Product Description
    RBF185M-HT-0304-18RD-93SB/C
    Specifications
    Specifications
    Insulation Material Fiberglass
    Max Temperature -100-900 °F
    Temperature Range 900 °F
    Probe Length 4 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 327388
    327388
    Chromalox Sensors, CF Series
    Item Number
    327388
    MFG Item Number
    327388
    Series
    CF
    Product Description
    CF-000-RTD-2-60-1/C RTD
    Specifications
    Specifications
    Max Temperature 900 °F
    Temperature Range 900 °F
    Wire Length 60 "
    Probe Length 2 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 327396
    327396
    Chromalox Sensors, CF Series
    Item Number
    327396
    MFG Item Number
    327396
    Series
    CF
    Product Description
    CF-000-RTD-4-60-1/C RTD
    Specifications
    Specifications
    Max Temperature 900 °F
    Temperature Range 900 °F
    Wire Length 60 "
    Probe Length 4 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 338052
    338052
    Chromalox Sensors, SRTD Series
    Item Number
    338052
    MFG Item Number
    338052
    Series
    SRTD
    Product Description
    SRTD-1/C SURFACE RTD
    Specifications
    Specifications
    Insulation Material Teflon
    Max Temperature 500 °F
    Temperature Range 500 °F
    Wire Length 36 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved