Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1761

Set Ascending Direction
  1. 09610.99.01
    09610.99.01
    General Cable Wire & Cable, SOOW Series
    Item Number
    09610.99.01
    MFG Item Number
    09610
    Series
    SOOW
    Product Description
    Wire 16/10 SOOW BLK
    Specifications
    Specifications
    Number of Conductors 10
    Wire Gauge 16 AWG
    Voltage Rating 600 V
    Current Rating 5 A
    Temperature Rating -40-194 °F
    Shielding Unshielded
    Insulation Material EPDM
    Outer Diameter 0.62 "
    Application Power Cable
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 02762.85.01
    02762.85.01
    General Cable Wire & Cable, SOOW Series
    Item Number
    02762.85.01
    MFG Item Number
    02762
    Series
    SOOW
    Product Description
    14/3 SOOW 600V-BLK- CL
    Specifications
    Specifications
    Number of Conductors 3
    Wire Gauge 14 AWG
    Voltage Rating 600 V
    Current Rating 18 A
    Temperature Rating -40-194 °F
    Shielding Unshielded
    Insulation Material EPDM
    Outer Diameter 0.535 "
    Length 250 '
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. C2534A.41.10
    C2534A.41.10
    General Cable Wire & Cable, Multi-Conductor Series
    Item Number
    C2534A.41.10
    MFG Item Number
    C2534A
    Series
    Multi-Conductor
    Product Description
    2C/18 16/30TC OA SH TYPE CM
    Specifications
    Specifications
    Number of Conductors 2
    Wire Gauge 18 AWG
    Jacket Thickness 0.03 "
    Voltage Rating 300 V
    Temperature Rating -4-167 °F
    Shielding Overall
    Insulation Thickness 0.016 "
    Insulation Material Polyethylene
    Outer Diameter 0.201 "
    Length 1,000 '
    Application Communication and Control Cable
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
  4. C3062.30.86
    C3062.30.86
    General Cable Wire & Cable, Multi-Conductor Series
    Item Number
    C3062.30.86
    MFG Item Number
    C3062
    Series
    Multi-Conductor
    Product Description
    2C/18 7/26BC PVC/OA/FLEX CMP
    Specifications
    Specifications
    Number of Conductors 2
    Wire Gauge 18 AWG
    Jacket Thickness 0.015 "
    Voltage Rating 150 V
    Temperature Rating 32-167 °F
    Shielding Overall
    Insulation Thickness 0.008 "
    Insulation Material PVC
    Outer Diameter 0.164 "
    Length 1,000 '
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. C4067A
    C4067A
    General Cable Wire & Cable, Multi-Conductor Series
    Item Number
    C4067A
    MFG Item Number
    C4067A
    Series
    Multi-Conductor
    Product Description
    12C/22 7/30TC UNSH TYPE CM
    Specifications
    Specifications
    Number of Conductors 12
    Wire Gauge 22 AWG
    Jacket Thickness 0.032 "
    Voltage Rating 300 V
    Temperature Rating -4-176 °F
    Shielding Unshielded
    Insulation Thickness 0.01 "
    Insulation Material PVC
    Outer Diameter 0.276 "
    Length 500 '
    Application Communication and Control Cable
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 2004L-CX-1000
    2004L-CX-1000
    Olympic Wire and Cable Wire & Cable
    Item Number
    2004L-CX-1000
    MFG Item Number
    2004L-CX-1000
    Product Description
    1000ft. Coil, Cable; 4Cond; 22AWG;
    Specifications
    Specifications
    Number of Conductors 4
    Number of Pairs 2
    Wire Gauge 22 AWG
    Jacket Thickness 0.014 "
    Voltage Rating 300 V
    Temperature Rating 14-167 °F
    Shielding Unshielded
    Insulation Thickness 0.006 "
    Insulation Material PVC
    Outer Diameter 0.13 "
    Length 1,000 '
    Application Audio Cable
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 2202L-CX-500
    2202L-CX-500
    Olympic Wire and Cable Wire & Cable
    Item Number
    2202L-CX-500
    MFG Item Number
    2202L-CX-500
    Product Description
    500ft. Coil, Multiconductor Cable,
    Specifications
    Specifications
    Number of Conductors 2
    Number of Pairs 1
    Wire Gauge 18 AWG
    Jacket Thickness 0.014 "
    Voltage Rating 300 V
    Temperature Rating 14-167 °F
    Shielding Unshielded
    Insulation Thickness 0.007 "
    Insulation Material PVC
    Outer Diameter 0.15 "
    Length 500 '
    Application Audio Cable
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CBL-PUR-BU-02X034-100M
    CBL-PUR-BU-02X034-100M
    Pepperl Fuchs Wire & Cable
    Item Number
    CBL-PUR-BU-02X034-100M
    MFG Item Number
    220010
    Product Description
    Cables/Connectors, 220010
    Specifications
    Specifications
    Number of Conductors 2
    Voltage Rating 300 V
    Temperature Rating -13-176 °F
    Shielding Shielded
    Insulation Material PUR
    Outer Diameter 0.188 "
    Length 382 '
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 0036917
    0036917
    Lapp USA Wire & Cable
    Item Number
    0036917
    MFG Item Number
    0036917
    Product Description
    OLFLEX SERVO FD 798CP 10x0, 14+2x0, 5
    Specifications
    Specifications
    Number of Conductors 10
    Number of Pairs 1
    Voltage Rating 30 V
    Temperature Rating -40-176 °F
    Shielding Shielded
    Insulation Material Polypropylene
    Outer Diameter 0.303 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
  10. 2890/10T-CX-500
    2890/10T-CX-500
    Olympic Wire and Cable Wire & Cable
    Item Number
    2890/10T-CX-500
    MFG Item Number
    2890/10T-CX-500
    Product Description
    500ft. Coil, Cable, Plenum; 10; 18
    Specifications
    Specifications
    Number of Conductors 10
    Number of Pairs 5
    Wire Gauge 18 AWG
    Jacket Thickness 0.035 "
    Voltage Rating 300 V
    Shielding Shielded
    Outer Diameter 0.27 "
    Length 500 '
    Application Sound/Broadcast Audio and Instrumentation Cable
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved