Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 14375

Set Ascending Direction
  1. PX3PLX01
    PX3PLX01
    Veris Industries Transducers, PX3 Series
    Item Number
    PX3PLX01
    MFG Item Number
    PX3PLX01
    Series
    PX3
    Product Description
    Pressure, Dry, Panel, LCD, 0-1 In WC
    Specifications
    Specifications
    Type Digital Display Gauge
    Pressure Range (Gauge) 0-250 pa
    Input 12-30 VDC
    Output 4-20 mA
    Electrical Connection Screw Terminal
    NEMA Rating NEMA 4
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ASI451124
    ASI451124
    ASI-Automation Systems Interco Transducers
    Item Number
    ASI451124
    MFG Item Number
    ASI451124
    Product Description
    4-20Ma Analog Signal Splitter,
    Specifications
    Specifications
    Supply Voltage 24 VDC
    Input Signal Milliamps (mAAC)
    Output Signal Milliamps (mAAC)
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 961-070-000
    961-070-000
    Bellofram Transducers, Type 1000 Series
    Item Number
    961-070-000
    MFG Item Number
    961-070-000
    Series
    Type 1000
    Product Description
    Electro-Pneumatic, Type I/P, 3-15 PSIG
    Specifications
    Specifications
    Type General Industrial (Unamplified)
    Pressure Range (Gauge) 3-15 psi
    Input 4-20 mA
    Electrical Connection Wire Lead
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 2091100PG2M11A1
    2091100PG2M11A1
    Setra Transducers, 209 Series
    Item Number
    2091100PG2M11A1
    MFG Item Number
    2091100PG2M11A1
    Series
    209
    Product Description
    Gauge Pressure Transducer, 0-100
    Specifications
    Specifications
    Type Differential
    Pressure Range (Gauge) 0-100 psi
    Input 9-30 VDC
    Output 4-20 mA
    Electrical Connection Multiconductor Cable
    Electrical Wire Length 2 '
    Temperature Range '-40-185 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 857-809
    857-809
    Wago Transducers, 857 Series
    Item Number
    857-809
    MFG Item Number
    8570809
    Series
    857
    Product Description
    JUMPFLEX signal conditioner,
    Specifications
    Specifications
    Supply Voltage 24 VDC
    Input Signal Potentiometer
    Output Signal Milliamps (mADC)
    Number of Channels 3
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 2091Z01PV2M1102
    2091Z01PV2M1102
    Setra Transducers, 209 Series
    Item Number
    2091Z01PV2M1102
    MFG Item Number
    2091Z01PV2M1102
    Series
    209
    Product Description
    Gauge Pressure Transducer, 0 to
    Specifications
    Specifications
    Type Differential
    Pressure Range (Gauge) 0-14.7 psi
    Input 9-30 VDC
    Output 4-20 mA
    Electrical Connection Multiconductor Cable
    Electrical Wire Length 2 '
    Temperature Range '-40-185 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 2091100PG2M1102
    2091100PG2M1102
    Setra Transducers, 209 Series
    Item Number
    2091100PG2M1102
    MFG Item Number
    2091100PG2M1102
    Series
    209
    Product Description
    Gauge Pressure Transducer, 0-100
    Specifications
    Specifications
    Type Differential
    Pressure Range (Gauge) 0-100 psi
    Input 9-30 VDC
    Output 4-20 mA
    Electrical Connection Multiconductor Cable
    Electrical Wire Length 2 '
    Temperature Range '-40-185 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 961-112-000
    961-112-000
    Bellofram Transducers, Type 1000 Series
    Item Number
    961-112-000
    MFG Item Number
    961-112-000
    Series
    Type 1000
    Product Description
    Transducer
    Specifications
    Specifications
    Type General Industrial (Amplified)
    Pressure Range (Gauge) 3-120 psi
    Input 0-10 VAC
    Electrical Connection Wire Lead
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 857-400
    857-400
    Wago Transducers, 857 Series
    Item Number
    857-400
    MFG Item Number
    8570400
    Series
    857
    Product Description
    JUMPFLEX signal conditioner,
    Specifications
    Specifications
    Supply Voltage 24 VDC
    Number of Channels 3
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 2091200PG2M1102
    2091200PG2M1102
    Setra Transducers, 209 Series
    Item Number
    2091200PG2M1102
    MFG Item Number
    2091200PG2M1102
    Series
    209
    Product Description
    Gauge Pressure Transducer, 0-200
    Specifications
    Specifications
    Type Differential
    Pressure Range (Gauge) 0-200 psi
    Input 9-30 VDC
    Output 4-20 mA
    Electrical Connection Multiconductor Cable
    Electrical Wire Length 2 '
    Temperature Range '-40-185 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Transducers

Transducers are used to convert one form of energy into another.

There are two primary types of transducers: sensors and actuators. An electronic thermometer, for example, is a sensor that detects heat energy and reports temperature. A transducer is needed to convert the heat energy into an electrical signal that can be displayed on a gauge or meter. Actuators, on the other hand, receive an electrical input signal and perform a physical action. Transduction occurs when the signal is converted into a force.

Transducers are found in most automation, measurement and control applications. They are commonly used to report force, pressure, position or current values. They are also used to convert signals for measurement.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved