Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 28479

Set Ascending Direction
  1. KBMD-240D
    KBMD-240D
    KB Electronics Drives, KBMD Series
    Item Number
    KBMD-240D
    MFG Item Number
    9370
    Series
    KBMD
    Product Description
    KB Electronics
    Specifications
    Specifications
    Input Current (AC) 12 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 2 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Max Armature Current (DC) 8 A
    Regen No
    Feedback Types Armature
    Operator Controls Built In
    Temperature Range (F) 32-105 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ACS355-03U-08A8-4+J400
    ACS355-03U-08A8-4+J400
    ABB Drives, ACS355 Series
    Item Number
    ACS355-03U-08A8-4+J400
    MFG Item Number
    ACS355-03U-08a8-4+J400
    Series
    ACS355
    Product Description
    Drive, AC, 5HP, 480V, 8.8A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 5 hp
    Amps (Constant Torque Rating) 8.8 A
    Closed Loop Optional
    AC Line Regenerative No
    Operator Controls Keypad Included
    IP Rating IP20
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 380-480 VAC
    Max Frequency 600 Hz
    Frame Size R1
    Enclosure R1
    Depth 6.34 "
    Width 2.76 "
    Height 7.95 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. KBMM-225D
    KBMM-225D
    KB Electronics Drives, KBMM Series
    Item Number
    KBMM-225D
    MFG Item Number
    9451
    Series
    KBMM
    Product Description
    KB Electronics
    Specifications
    Specifications
    Input Current (AC) 12 A
    Output Armature Voltage (DC) 90 VDC, 180 VDC
    Max HP @ 90 VDC Armature 3 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Regen No
    Operator Controls Not Available
    Temperature Range (F) 32-113 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. KBMM-125
    KBMM-125
    KB Electronics Drives, KBMM Series
    Item Number
    KBMM-125
    MFG Item Number
    9449
    Series
    KBMM
    Product Description
    KB Electronics
    Specifications
    Specifications
    Input Current (AC) 12 A
    Output Armature Voltage (DC) 90 VDC
    Max HP @ 90 VDC Armature 1.5 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Max Armature Current (DC) 8 A
    Nominal Input VAC 120 VAC
    Regen No
    Operator Controls Not Available
    Temperature Range (F) 32-113 °F
    Nominal Armature VDC 90 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. MM23001C
    MM23001C
    Minarik Drives Drives, MM23000C Series
    Item Number
    MM23001C
    MFG Item Number
    MM23001C
    Series
    MM23000C
    Product Description
    Drive, DC, 5A, 115/230VAC Input,
    Specifications
    Specifications
    Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
    Max HP @ 90 VDC Armature 1 hp
    Max HP @ 180 VDC Armature 2 hp
    Input Phase 1
    Output Field Current (DC) 1 A
    Max Armature Current (DC) 10 A
    Feedback Types Armature
    Operator Controls Built In
    Temperature Range (F) 50-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. ACH-CP-B
    ACH-CP-B
    ABB Drives
    Item Number
    ACH-CP-B
    MFG Item Number
    ACH-CP-B
    Product Description
    HVAC Advanced Control Panel for
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. KBMA-24DW/FSR
    KBMA-24DW/FSR
    KB Electronics Drives, KBMA Series
    Item Number
    KBMA-24DW/FSR
    MFG Item Number
    9640
    Series
    KBMA
    Product Description
    NEMA-1 AC INVERTER, 115/230 VAC 1P,
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 1 hp
    Amps (Constant Torque Rating) 3.6 A
    Braking Type DC Injection
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP50
    NEMA Rating NEMA 1
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 98-132 VAC, 177-264 VAC
    Max Frequency 60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. ACS355-03U-07A5-2+J400
    ACS355-03U-07A5-2+J400
    ABB Drives, ACS355 Series
    Item Number
    ACS355-03U-07A5-2+J400
    MFG Item Number
    ACS355-03U-07A5-2+J400
    Series
    ACS355
    Product Description
    Drive, AC, 2HP, 240V, 7.5A, CT, OP
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 2 hp
    Amps (Constant Torque Rating) 7.5 A
    Closed Loop Optional
    AC Line Regenerative No
    Operator Controls Keypad Included
    IP Rating IP20
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Nominal Input VAC 240 VAC
    Input Range Voltage (AC) 200-240 VAC
    Max Frequency 600 Hz
    Frame Size R1
    Enclosure R1
    Depth 6.34 "
    Width 2.76 "
    Height 7.95 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. KBBC-44M
    KBBC-44M
    KB Electronics Drives, KBBC Series
    Item Number
    KBBC-44M
    MFG Item Number
    9501
    Series
    KBBC
    Product Description
    KB Electronics
    Specifications
    Specifications
    Output Armature Voltage (DC) 0-48 VDC
    Max HP @ 12 VDC Armature 0.5 hp
    Max HP @ 24 VDC Armature 1 hp
    Max HP @ 36 VDC Armature 1.5 hp
    Max HP @ 48 VDC Armature 2 hp
    Max Armature Current (DC) 40 A
    Regen Yes
    Operator Controls Not Available
    Temperature Range (F) 32-104 °F
    Nominal Armature VDC 48 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. KBVF-24D
    KBVF-24D
    KB Electronics Drives, KBVF Series
    Item Number
    KBVF-24D
    MFG Item Number
    9979
    Series
    KBVF
    Product Description
    KB Electronics
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 1 hp
    Amps (Constant Torque Rating) 4 A
    Braking Type DC Injection
    Closed Loop No
    AC Line Regenerative Yes
    Operator Controls Sold Separately, See Accessories
    IP Rating IP20
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Input Range Voltage (AC) 98-132 VAC, 177-264 VAC
    Max Frequency 60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Drives

Drives are electromechanical systems that employ an electric motor as the prime mover in a system to control the motion and processes of various machines. The primary function of a drive is to provide a precise amount of electric energy to a motor so that its speed matches exactly what is required by its process.

Drives are most commonly referred to as variable speed drives, adjustable speed drives, variable frequency drives, and adjustable frequency drives. No matter which term is used, the drive’s primary task is to control the speed of an electric motor.

AC and DC Drives are available in a wide variety of frame sizes, with different horsepower ratings to cover any industrial process, large or small.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved