Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 53

Set Ascending Direction
  1. 431
    431
    Greenlee Rope
    Item Number
    431
    MFG Item Number
    431
    Product Description
    Poly Line, 5200Ft, Yellow Tracer
    Specifications
    Specifications
    Length 5,200 '
    Color Yellow
    Strength 240 lbs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 31-839
    31-839
    IDEAL Industries Rope, Pro-Pull Series
    Item Number
    31-839
    MFG Item Number
    31-839
    Series
    Pro-Pull
    Product Description
    POLYPROP ROPE 1/4 IN X 250 FT
    Specifications
    Specifications
    Length 250 '
    Diameter 0.25 "
    Color Yellow with Blue Tracer
    Strength 1,125 lbs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 31-840
    31-840
    IDEAL Industries Rope, Pro-Pull Series
    Item Number
    31-840
    MFG Item Number
    31-840
    Series
    Pro-Pull
    Product Description
    POLYPROP ROPE 1/4 IN X 600 FT
    Specifications
    Specifications
    Length 600 '
    Diameter 0.25 "
    Color Yellow with Blue Tracer
    Strength 1,125 lbs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 31-849
    31-849
    IDEAL Industries Rope, Pro-Pull Series
    Item Number
    31-849
    MFG Item Number
    31-849
    Series
    Pro-Pull
    Product Description
    POLYPROP ROPE 1/2 IN X 250 FT
    Specifications
    Specifications
    Length 250 '
    Diameter 0.5 "
    Color Yellow with Blue Tracer
    Strength 3,780 lbs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 31-850
    31-850
    IDEAL Industries Rope, Pro-Pull Series
    Item Number
    31-850
    MFG Item Number
    31-850
    Series
    Pro-Pull
    Product Description
    POLYPROP ROPE 1/2 IN X 600 FT
    Specifications
    Specifications
    Length 600 '
    Diameter 0.5 "
    Color Yellow with Blue Tracer
    Strength 3,780 lbs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 31-851
    31-851
    IDEAL Industries Rope, Pro-Pull Series
    Item Number
    31-851
    MFG Item Number
    31-851
    Series
    Pro-Pull
    Product Description
    POLYPROP ROPE 1/2 IN X 1200 FT
    Specifications
    Specifications
    Length 1,200 '
    Diameter 0.5 "
    Color Yellow with Blue Tracer
    Strength 3,780 lbs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 31-853
    31-853
    IDEAL Industries Rope, Pro-Pull Series
    Item Number
    31-853
    MFG Item Number
    31-853
    Series
    Pro-Pull
    Product Description
    POLYPROP ROPE 5/8 IN X 600 FT
    Specifications
    Specifications
    Length 600 '
    Diameter 0.625 "
    Color Yellow with Blue Tracer
    Strength 5,580 lbs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 31-857
    31-857
    IDEAL Industries Rope, Pro-Pull Series
    Item Number
    31-857
    MFG Item Number
    31-857
    Series
    Pro-Pull
    Product Description
    POLYPROP ROPE 3/4 IN X 1200 FT
    Specifications
    Specifications
    Length 1,200 '
    Diameter 0.75 "
    Color Yellow with Blue Tracer
    Strength 7,650 lbs
    Increase
    Decrease
    Availability
  9. LP1701
    LP1701
    Gardner Bender Rope, Heavy Duty Bulk Nylon Line Series
    Item Number
    LP1701
    MFG Item Number
    LP1701
    Series
    Heavy Duty Bulk Nylon Line
    Product Description
    Hd Bulk Nylon Line, 1000ft., BX/6
    Specifications
    Specifications
    Length 1,000 '
    Color White
    Strength 85 lbs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. LP1722
    LP1722
    Gardner Bender Rope, Heavy Duty Bulk Nylon Line Series
    Item Number
    LP1722
    MFG Item Number
    LP1722
    Series
    Heavy Duty Bulk Nylon Line
    Product Description
    Hd Bulk Nylon Line, 2200ft., BX/6
    Specifications
    Specifications
    Length 2,200 '
    Color White
    Strength 85 lbs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Rope

Rope is a bundle of fibers or strands that are twisted or braided together into a thicker, stronger form. Rope can be constructed of any long fibrous material, but is usually composed of certain natural or synthetic fibers.

Because of its construction, rope has a lot of tensile strength not found in individual fibers or even smaller, similarly formed materials like string or twine. Its tensile strength depends on the fibers used for fabrication and can range any from tens to thousands of pounds.

Rope is routinely used to lift or drag heavy objects. It is also used for construction, masonry, plumbing and other general-purpose layout projects.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved