The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
RW67-1D2-U040
MFG Item Number
RW67-1D2-U040
Product Description
Overload, 2 Pole Olr Class10 Rang
Specifications
Specifications
Type
Bimetallic
Poles
2
Trip Class
Class 10
Connection Type
Screw Terminals
Ambient Temperature Range
-4-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
DMB51CM24
Product Description
Time Delay Relay, 24-240VAC/24VDC
Specifications
Specifications
Outputs
(1) Relay
Functions
Timer
Termination
Screw Terminals
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
E51DT5
Cutler Hammer, Div of Eaton Inductive Proximity
Product Description
SENSOR HEAD
Availability
Order by 5:00 PM ET and your package will ship the same day.
E51SAL
Cutler Hammer, Div of Eaton Inductive Proximity
Product Description
SENSOR BODY, 2-WIRE, 20-264VAC/DC
Availability
Order by 5:00 PM ET and your package will ship the same day.
5155C81G01
Cutler Hammer, Div of Eaton Disconnect Switches
MFG Item Number
5155C81G01
Product Description
TRIM LOCK
Availability
Order by 5:00 PM ET and your package will ship the same day.
TF53A6
Danaher Controls Timers, TF Hand Set Timer Series
Product Description
ELECTRIC HANDSET TIMER; PANEL MTG.;
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Maximum Time Preset
11 Min
Time Format
Minutes
Timing Activation
Dial Twist
Indicator Light
No
Dual Display
No
Reset
Manual
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
AF09-30-10-11
MFG Item Number
AF09-30-10-11
Product Description
Contactor, 3-P N/O, 24-60AC/20-60DC,
Specifications
Specifications
Poles
3NO
Termination
Screw
General Purpose (AC1)
25 A
UL Motor Switching (AC3)
9 A
Max HP 115V 1PH
0.75 hp
Max HP 230/240V 1PH
1.5 hp
Max HP 230/240V 3PH
2 hp
Max HP 460/480V 3PH
5 hp
Max HP 575/600V 3PH
7.5 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CWM80-00-30V18
MFG Item Number
CWM80-00-30V18
Product Description
Contactor, 3-P N/O, 120VAC, 80A
Specifications
Specifications
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
3NO
Frame Size
CWM80
Termination
Screw
Overload Relays
RW67-2D3
General Purpose (AC1)
110 A
UL Motor Switching (AC3)
80 A
Max HP 115V 1PH
7.5 hp
Max HP 230/240V 1PH
15 hp
Max HP 200/208V 3PH
20 hp
Max HP 230/240V 3PH
25 hp
Max HP 460/480V 3PH
50 hp
Max HP 575/600V 3PH
60 hp
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Auxiliary Contact Block, 2NO, Side
Specifications
Specifications
Type
Auxiliary Contact
For Use With
CWM9…300
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
RW67-2D3-U080
MFG Item Number
RW67-2D3-U080
Product Description
Overload Relay, 63-80A
Specifications
Specifications
Type
Bimetallic
Poles
3
Trip Class
Class 10
Connection Type
Screw Terminals
Ambient Temperature Range
-4-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved