Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 205

Set Ascending Direction
  1. 50036301
    50036301
    Leuze Optical Data Transmitters, DDLS 200 Series
    Item Number
    50036301
    MFG Item Number
    50036301
    Series
    DDLS 200
    Product Description
    DDLS 200/200.2-40
    Specifications
    Specifications
    Light Source Infrared
    Transmission Speed 57.6-230.4 kbit/s
    Usable Opening Angle 1
    Supply Voltage 18-30 VDC
    Nominal Voltage 24 VDC
    Interface Type Rockwell DH+/RIO
    Number of Connections 3
    Composition Metallic
    IP Rating IP65
    Operating Temperature 23-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 50131024
    50131024
    Leuze Optical Data Transmitters, DDLS 500 Series
    Item Number
    50131024
    MFG Item Number
    50131024
    Series
    DDLS 500
    Product Description
    Sensor DDLS 508 40.0
    Specifications
    Specifications
    Light Source Laser
    Transmission Speed 100 Mbit/s
    Usable Opening Angle 1
    Supply Voltage 18-30 VDC
    Nominal Voltage 24 VDC
    Interface Type Ethernet
    Number of Connections 2
    Composition Metallic
    IP Rating IP65
    Operating Temperature 23-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 50131027
    50131027
    Leuze Optical Data Transmitters, DDLS 500 Series
    Item Number
    50131027
    MFG Item Number
    50131027
    Series
    DDLS 500
    Product Description
    Sensor DDLS 508 120.0
    Specifications
    Specifications
    Light Source Laser
    Transmission Speed 100 Mbit/s
    Usable Opening Angle 1
    Supply Voltage 18-30 VDC
    Nominal Voltage 24 VDC
    Interface Type Ethernet
    Number of Connections 2
    Composition Metallic
    IP Rating IP65
    Operating Temperature 23-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 50131029
    50131029
    Leuze Optical Data Transmitters, DDLS 500 Series
    Item Number
    50131029
    MFG Item Number
    50131029
    Series
    DDLS 500
    Product Description
    Sensor DDLS 508 40.0 L
    Specifications
    Specifications
    Light Source Laser
    Transmission Speed 100 Mbit/s
    Usable Opening Angle 1
    Supply Voltage 18-30 VDC
    Nominal Voltage 24 VDC
    Interface Type Ethernet
    Number of Connections 2
    Composition Metallic
    IP Rating IP65
    Operating Temperature 23-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 50131030
    50131030
    Leuze Optical Data Transmitters, DDLS 500 Series
    Item Number
    50131030
    MFG Item Number
    50131030
    Series
    DDLS 500
    Product Description
    Sensor DDLS 508 120.0 L
    Specifications
    Specifications
    Light Source Laser
    Transmission Speed 100 Mbit/s
    Usable Opening Angle 1
    Supply Voltage 18-30 VDC
    Nominal Voltage 24 VDC
    Interface Type Ethernet
    Number of Connections 2
    Composition Metallic
    IP Rating IP65
    Operating Temperature 23-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 50131032
    50131032
    Leuze Optical Data Transmitters, DDLS 500 Series
    Item Number
    50131032
    MFG Item Number
    50131032
    Series
    DDLS 500
    Product Description
    Sensor DDLS 508 40.0 H
    Specifications
    Specifications
    Light Source Laser
    Transmission Speed 100 Mbit/s
    Usable Opening Angle 1
    Supply Voltage 18-30 VDC
    Nominal Voltage 24 VDC
    Interface Type Ethernet
    Number of Connections 2
    Composition Metallic
    IP Rating IP65
    Operating Temperature -31-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 50131033
    50131033
    Leuze Optical Data Transmitters, DDLS 500 Series
    Item Number
    50131033
    MFG Item Number
    50131033
    Series
    DDLS 500
    Product Description
    Sensor DDLS 508 120.0 H
    Specifications
    Specifications
    Light Source Laser
    Transmission Speed 100 Mbit/s
    Usable Opening Angle 1
    Supply Voltage 18-30 VDC
    Nominal Voltage 24 VDC
    Interface Type Ethernet
    Number of Connections 2
    Composition Metallic
    IP Rating IP65
    Operating Temperature -31-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 50131035
    50131035
    Leuze Optical Data Transmitters, DDLS 500 Series
    Item Number
    50131035
    MFG Item Number
    50131035
    Series
    DDLS 500
    Product Description
    Sensor DDLS 508 40.0 L H
    Specifications
    Specifications
    Light Source Laser
    Transmission Speed 100 Mbit/s
    Usable Opening Angle 1
    Supply Voltage 18-30 VDC
    Nominal Voltage 24 VDC
    Interface Type Ethernet
    Number of Connections 2
    Composition Metallic
    IP Rating IP65
    Operating Temperature -31-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 50131036
    50131036
    Leuze Optical Data Transmitters, DDLS 500 Series
    Item Number
    50131036
    MFG Item Number
    50131036
    Series
    DDLS 500
    Product Description
    Sensor DDLS 508 120.0 L H
    Specifications
    Specifications
    Light Source Laser
    Transmission Speed 100 Mbit/s
    Usable Opening Angle 1
    Supply Voltage 18-30 VDC
    Nominal Voltage 24 VDC
    Interface Type Ethernet
    Number of Connections 2
    Composition Metallic
    IP Rating IP65
    Operating Temperature -31-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 50132913
    50132913
    Leuze Optical Data Transmitters, DDLS 500 Series
    Item Number
    50132913
    MFG Item Number
    50132913
    Series
    DDLS 500
    Product Description
    Sensor DDLS 508 40.3
    Specifications
    Specifications
    Light Source Laser
    Transmission Speed 100 Mbit/s
    Usable Opening Angle 1
    Supply Voltage 18-30 VDC
    Nominal Voltage 24 VDC
    Interface Type Ethernet
    Number of Connections 2
    Composition Metallic
    IP Rating IP65
    Operating Temperature 23-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved