Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 967

Set Ascending Direction
  1. 850F150
    850F150
    Ohmite Resistors, 89 Series
    Item Number
    850F150
    MFG Item Number
    850F150
    Series
    89
    Product Description
    RESISTOR, 150 OHM, 50 WATT, FIXED,
    Specifications
    Specifications
    Adjustable No
    Non-Inductive No
    Wattage 50 W
    Composition Wirewound
    Terminal Type Axial Leads
    Tolerance % 1 %
    Max AC Voltage 1,170 VAC
    Dielectric Voltage 2,250 V
    Temp Coefficient (ppm/C) 20
    Lead Diameter 0.081 "
    Water Cooled No
    Increase
    Decrease
    Availability
  2. 10WM2D5
    10WM2D5
    NTE Electronics Resistors, ALUMHOUSPREC Series
    Item Number
    10WM2D5
    MFG Item Number
    10WM2D5
    Series
    ALUMHOUSPREC
    Product Description
    Resistor, 2.5 Ohm, 10 Watt, Fixed,
    Specifications
    Specifications
    Wattage 10 W
    Composition Wirewound
    Terminal Type Axial Lugs
    Tolerance % 1 %
    Max AC Voltage 265 VAC
    Temperature (F) -67-527 °F
    Temp Coefficient (ppm/C) 50
    Lead Length 0.312 "
    Lead Diameter 0.14 "
    Water Cooled No
    Increase
    Decrease
    Availability
  3. 25WM220
    25WM220
    NTE Electronics Resistors, ALUMHOUSPREC Series
    Item Number
    25WM220
    MFG Item Number
    25WM220
    Series
    ALUMHOUSPREC
    Product Description
    Resistor, 2K Ohm, 25 Watt, Fixed,
    Specifications
    Specifications
    Wattage 25 W
    Composition Wirewound
    Terminal Type Axial Lugs
    Tolerance % 1 %
    Max AC Voltage 550 VAC
    Temperature (F) -67-527 °F
    Temp Coefficient (ppm/C) 20
    Lead Length 0.438 "
    Lead Diameter 0.14 "
    Water Cooled No
    Increase
    Decrease
    Availability
  4. 50WM047
    50WM047
    NTE Electronics Resistors, ALUMHOUSPREC Series
    Item Number
    50WM047
    MFG Item Number
    50WM047
    Series
    ALUMHOUSPREC
    Product Description
    Resistor, 47 Ohm, 50 Watt, Fixed,
    Specifications
    Specifications
    Wattage 50 W
    Composition Wirewound
    Terminal Type Axial Lugs
    Tolerance % 1 %
    Max AC Voltage 1,250 VAC
    Temperature (F) -67-527 °F
    Temp Coefficient (ppm/C) 20
    Lead Length 0.438 "
    Lead Diameter 0.14 "
    Water Cooled No
    Increase
    Decrease
    Availability
  5. 5WM140
    5WM140
    NTE Electronics Resistors, ALUMHOUSPREC Series
    Item Number
    5WM140
    MFG Item Number
    5WM140
    Series
    ALUMHOUSPREC
    Product Description
    Resistor, 400 Ohm, 5 Watt, Fixed,
    Specifications
    Specifications
    Wattage 5 W
    Composition Wirewound
    Terminal Type Axial Lugs
    Tolerance % 1 %
    Max AC Voltage 160 VAC
    Temperature (F) -67-527 °F
    Temp Coefficient (ppm/C) 20
    Lead Length 0.266 "
    Lead Diameter 0.085 "
    Water Cooled No
    Increase
    Decrease
    Availability
  6. 810F5K0E
    810F5K0E
    Ohmite Resistors, 89 Series
    Item Number
    810F5K0E
    MFG Item Number
    810F5K0E
    Series
    89
    Product Description
    RESISTOR, 5K OHM, 10 W, FIXED
    Specifications
    Specifications
    Adjustable No
    Non-Inductive No
    Wattage 10 W
    Composition Wirewound
    Terminal Type Axial Leads
    Tolerance % 1 %
    Max AC Voltage 320 VAC
    Dielectric Voltage 1,000 V
    Temp Coefficient (ppm/C) 20
    Lead Diameter 0.081 "
    Water Cooled No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 825F100
    825F100
    Ohmite Resistors, 89 Series
    Item Number
    825F100
    MFG Item Number
    825F100
    Series
    89
    Product Description
    Resistor, 100 Ohm, 25 Watt, Fixed,
    Specifications
    Specifications
    Adjustable No
    Non-Inductive No
    Wattage 25 W
    Composition Wirewound
    Terminal Type Axial Leads
    Tolerance % 1 %
    Max AC Voltage 520 VAC
    Dielectric Voltage 2,250 V
    Temp Coefficient (ppm/C) 20
    Lead Diameter 0.081 "
    Water Cooled No
    Increase
    Decrease
    Availability
  8. 825F7R5E
    825F7R5E
    Ohmite Resistors, 89 Series
    Item Number
    825F7R5E
    MFG Item Number
    825F7R5E
    Series
    89
    Product Description
    RESISTOR, 25W 7.5 OHMS METAL-MITE 1pct.
    Specifications
    Specifications
    Adjustable No
    Non-Inductive No
    Wattage 25 W
    Composition Wirewound
    Terminal Type Axial Lugs
    Tolerance % 1 %
    Max AC Voltage 520 VAC
    Dielectric Voltage 2,250 V
    Temp Coefficient (ppm/C) 50
    Lead Length 0.47 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 850F30RE
    850F30RE
    Ohmite Resistors
    Item Number
    850F30RE
    MFG Item Number
    850F30RE
    Product Description
    Resistor, 30 Ohm, 50 Watt, 1pct. Tol,
    Specifications
    Specifications
    Adjustable No
    Non-Inductive No
    Wattage 50 W
    Composition Wirewound
    Terminal Type Axial Leads
    Tolerance % 1 %
    Max AC Voltage 1,170 VAC
    Dielectric Voltage 2,250 V
    Temp Coefficient (ppm/C) 20
    Lead Diameter 0.081 "
    Water Cooled No
    Increase
    Decrease
    Availability
  10. HS25040RF
    HS25040RF
    Ohmite Resistors, HS Series
    Item Number
    HS25040RF
    MFG Item Number
    HS25040RF
    Series
    HS
    Product Description
    Resistor
    Specifications
    Specifications
    Adjustable No
    Non-Inductive No
    Wattage 250 W
    Composition Wirewound
    Terminal Type Axial Lugs
    Tolerance % 1 %
    Water Cooled No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved