The store will not work correctly when cookies are disabled.
-
14151RL14
Cutler Hammer, Div of Eaton Photoelectric Sensors, PRISM Series
MFG Item Number
14151RL14
Product Description
Photoelectric Sensor, Prism Series,
Specifications
Specifications
Beam Type |
Visible Red |
Max Range |
10 ' |
Connection Type |
Cable |
Operating Mode |
Light On |
Max Load Current |
0.11 A |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1450B-6511
Cutler Hammer, Div of Eaton Photoelectric Sensors, 50 Series
MFG Item Number
1450B-6511
Product Description
SENSOR
Specifications
Specifications
Power Type |
AC |
Max Range |
30 ' |
Operating Voltage Range |
90-132 VAC |
Nominal Voltage |
120 VAC |
Connection Type |
Cable |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1451E-6547
Cutler Hammer, Div of Eaton Photoelectric Sensors, ENHANCED 50 Series
MFG Item Number
1451E-6547
Product Description
Retroreflective Sensor, 16Ft Range,
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
16 ' |
Operating Voltage Range |
10-40 VDC |
Connection Type |
4 Pin Micro |
Max Load Current |
0.25 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Polarization Filter |
Yes |
Can Sense Shiny Surfaces |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50125752
Leuze Photoelectric Sensors, RK46C VarOS Series
Product Description
RK46C.DXL3/4P-M12, Unpolarized
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
17 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin M12 Connector |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Switching Frequency |
250 Hz |
Sense Transparent Media |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
OBR7500-R100-2EP-IO-V31
MFG Item Number
267075-0119
Product Description
Photoelectric (Automation),
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
32.8 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin M18 Connector |
Output Type |
Push-Pull |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Switching Frequency |
1,000 Hz |
Polarization Filter |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
14150RL14
Cutler Hammer, Div of Eaton Photoelectric Sensors, PRISM Series
MFG Item Number
14150RL14
Product Description
SENSOR
Specifications
Specifications
Beam Type |
Visible Red |
Max Range |
15 ' |
Connection Type |
Cable |
Operating Mode |
Light On |
Max Load Current |
0.11 A |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
OBR6000-R103-2EP-IO0.3MV1
MFG Item Number
267075-100277
Product Description
Photoelectric (Automation),
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
26.24 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
Cable with M12 Connector |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Switching Frequency |
1,000 Hz |
Polarization Filter |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1450E-8514
Cutler Hammer, Div of Eaton Co Photoelectric Sensors, ENHANCED 50 Series
MFG Item Number
1450E-8514
Product Description
Retroreflective Sensor, 30Ft Range,
Specifications
Specifications
Beam Type |
Visible Red |
Max Range |
30 ' |
Connection Type |
Cable |
Max Load Current |
3 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1451E-8504
Cutler Hammer, Div of Eaton Co Photoelectric Sensors, ENHANCED 50 Series
MFG Item Number
1451E-8504
Product Description
Retroreflective Sensor, 16Ft Range,
Specifications
Specifications
Beam Type |
Visible Red |
Max Range |
16 ' |
Connection Type |
5 Pin Mini |
Max Load Current |
3 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Polarization Filter |
Yes |
Can Sense Shiny Surfaces |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
50127012
Leuze Photoelectric Sensors, PRK46C Series
Product Description
Sensor, Photoelectric, Polarized
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
98.42 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin M12 Connector |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Switching Frequency |
500 Hz |
Polarization Filter |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved