Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1146

Set Ascending Direction
  1. 58627
    58627
    Murrelektronik Fittings
    Item Number
    58627
    MFG Item Number
    58627
    Product Description
    Blind Plug M12, Plastic, 10 Pieces
    Specifications
    Specifications
    Connection Type Hex Head
    Trade Size M12
    Composition Non-Metallic
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 55385
    55385
    Murrelektronik Fittings
    Item Number
    55385
    MFG Item Number
    55385
    Product Description
    7/8 Plastic Lock Screw
    Specifications
    Specifications
    Connection Type Lock Screw
    Trade Size 7/8 "
    Composition Non-Metallic
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. AMHS050
    AMHS050
    Allied Moulded Products Fittings, ULTRAPLUG Series
    Item Number
    AMHS050
    MFG Item Number
    AMHS050
    Series
    ULTRAPLUG
    Product Description
    Hole Plug, 1/2in.NPT/22mm/0.886in., NEMA
    Specifications
    Specifications
    Connection Type Knockout
    Trade Size 1/2 "
    Composition Non-Metallic
    Mounting Twist-Lock
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 60710B
    60710B
    Halex Fittings
    Item Number
    60710B
    MFG Item Number
    60710B
    Product Description
    KNOCK OUT SEAL 1in.
    Specifications
    Specifications
    Trade Size 1 "
    Composition Metallic
    Exposure Rating Indoor
    Hazardous Rated No
    Mounting Snap-In
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. AMHSPL
    AMHSPL
    Allied Moulded Products Fittings, ULTRAPLUG Series
    Item Number
    AMHSPL
    MFG Item Number
    AMHSPL
    Series
    ULTRAPLUG
    Product Description
    Hole Plug, 5/8in./0.625in., NEMA
    Specifications
    Specifications
    Connection Type Knockout
    Trade Size 5/8 "
    Composition Non-Metallic
    Mounting Twist-Lock
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. AMHS100-GY
    AMHS100-GY
    Allied Moulded Products Fittings, ULTRAPLUG Series
    Item Number
    AMHS100-GY
    MFG Item Number
    AMHS100-GY
    Series
    ULTRAPLUG
    Product Description
    Hole Plug, 1in.NPT/1.375in., NEMA
    Specifications
    Specifications
    Connection Type Knockout
    Trade Size 1 "
    Composition Non-Metallic
    Mounting Twist-Lock
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. PLG15-SA
    PLG15-SA
    Crouse-Hinds Industrial Produc Fittings
    Item Number
    PLG15-SA
    MFG Item Number
    PLG15 SA
    Product Description
    Plug, 1/2in., Square Drive Head, Alum.
    Specifications
    Specifications
    Trade Size 1/2 "
    Composition Metallic
    Hazardous Rated Yes
    Mounting Threaded
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. HP200
    HP200
    Hammond Manufacturing Fittings
    Item Number
    HP200
    MFG Item Number
    HP200
    Product Description
    Hole Plug, 2in., Steel, Gray,
    Specifications
    Specifications
    Trade Size 2 "
    Composition Metallic
    Hazardous Rated No
    Mounting Compression Plate
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. AMHS075
    AMHS075
    Allied Moulded Products Fittings, ULTRAPLUG Series
    Item Number
    AMHS075
    MFG Item Number
    AMHS075
    Series
    ULTRAPLUG
    Product Description
    Hole Plug, 3/4in.NPT/30mm/1.210in., NEMA
    Specifications
    Specifications
    Connection Type Knockout
    Trade Size 3/4 "
    Composition Non-Metallic
    Mounting Twist-Lock
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. S200
    S200
    Cooper Fittings
    Item Number
    S200
    MFG Item Number
    78205144230
    Product Description
    Hole Plug, 2in.NPT, N3R/12/4, Grey,
    Specifications
    Specifications
    Connection Type Knockout
    Trade Size 2 "
    Composition Metallic
    Hazardous Rated No
    Mounting Compression Plate
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved