The store will not work correctly when cookies are disabled.
-
MFG Item Number
BTS30-LDTD-P
Product Description
Sensor, Photo, Convergent
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
1.18 " |
Operating Voltage Range |
12-24 VDC |
Connection Type |
Cable |
Operating Mode |
Dark On |
Output Type |
PNP |
Max Load Current |
0.05 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BYD50-DDT-U
Product Description
Sensor, Photo, Diffuse Reflective,
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
50 " |
Operating Voltage Range |
10.8-26.4 VDC |
Connection Type |
Cable |
Operating Mode |
Light On |
Output Type |
NPN |
Max Load Current |
0.05 A |
Composition |
Non-Metallic |
Environmental Rating |
IP64 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MHP-C133L
Pepperl Fuchs Photoelectric Sensors
Product Description
Photoelectric (Automation), 454243
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
2.48 " |
Operating Voltage Range |
10-30 VDC |
Connection Type |
Cable |
Output Type |
PNP/NPN |
Max Load Current |
0.25 A |
Composition |
Non-Metallic |
Environmental Rating |
IP69K |
Switching Frequency |
500 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MHP-C233Q
Pepperl Fuchs Photoelectric Sensors
Product Description
Photoelectric (Automation), 454254
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
2.48 " |
Operating Voltage Range |
10-30 VDC |
Connection Type |
V1 Quick Disconnect |
Output Type |
PNP/NPN |
Max Load Current |
0.25 A |
Composition |
Non-Metallic |
Environmental Rating |
IP69K |
Switching Frequency |
500 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ML8-8-HGU-50-RT/103143162
Product Description
Photoelectric (Automation), 204318
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
1.96 " |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin M8 Connector |
Operating Mode |
Light On |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BTS30-LDTD
Autonics Photoelectric Sensors, BTS Series
MFG Item Number
BTS30-LDTD
Product Description
Sensor, Photo, Convergent
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
1.18 " |
Operating Voltage Range |
12-24 VDC |
Connection Type |
Cable |
Operating Mode |
Dark On |
Output Type |
NPN |
Max Load Current |
0.05 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
RETROREFLCTV TARGET 1.5in.
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
78 " |
Operating Voltage Range |
10-30 VDC |
Nominal Voltage |
24 VDC |
Connection Type |
4 Pin M8 Pico Connector |
Operating Mode |
Light On |
Output Type |
NPN |
Max Load Current |
0.25 A |
Composition |
Non-Metallic |
Environmental Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BTS30-LDTL
Autonics Photoelectric Sensors, BTS Series
MFG Item Number
BTS30-LDTL
Product Description
Sensor, Photo, Convergent
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
1.18 " |
Operating Voltage Range |
12-24 VDC |
Connection Type |
Cable |
Operating Mode |
Light On |
Output Type |
NPN |
Max Load Current |
0.05 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ML8-8-HGU-220-RT/59103143
Product Description
Photoelectric (Automation), 204324
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
8.66 " |
Operating Voltage Range |
10-30 VDC |
Connection Type |
4 Pin M8 Pico Connector |
Operating Mode |
Dark On |
Output Type |
PNP |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Switching Frequency |
500 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ML8-8-HGU-50RT59102115162
Product Description
Photoelectric (Automation), 204319
Specifications
Specifications
Power Type |
DC |
Beam Type |
Visible Red |
Max Range |
1.96 " |
Operating Voltage Range |
10-30 VDC |
Operating Mode |
Dark On |
Max Load Current |
0.1 A |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved