Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 4993

Set Ascending Direction
  1. D1210
    D1210
    Crydom Relays, Series One Series
    Item Number
    D1210
    MFG Item Number
    D1210
    Series
    Series One
    Product Description
    SOLID STATE RELAY, 10A, 24-140VAC
    Specifications
    Specifications
    Circuit 1NO
    Mounting Surface
    Status Indicator No
    Auxiliary Switch No
    Number of Circuits 1
    Input Signal 3-32 VDC
    Input Polarity DC
    Output Voltage 24-140 VAC
    Current Rating 10 A
    Termination Screw Terminal
    Switching Type Zero Cross
    Integral Heat Sink No
    MOV No
    Snubber No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. RZ3A60A55
    RZ3A60A55
    Carlo Gavazzi Relays
    Item Number
    RZ3A60A55
    MFG Item Number
    RZ3A60A55
    Product Description
    Solid State Relay, 55A, 575V, 3Ph,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. D2440
    D2440
    Crydom Relays, Series One Series
    Item Number
    D2440
    MFG Item Number
    D2440
    Series
    Series One
    Product Description
    SOLID STATE RELAY, 40A, 240VAC, ZERO
    Specifications
    Specifications
    Circuit 1NO
    Mounting Surface
    Status Indicator No
    Auxiliary Switch No
    Number of Circuits 1
    Input Signal 3-32 VDC
    Input Polarity DC
    Output Voltage 24-280 VAC
    Current Rating 40 A
    Termination Screw Terminal
    Output Type SCR AC Switch
    Switching Type Zero Cross
    Integral Heat Sink No
    MOV No
    Snubber No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. A2425E
    A2425E
    Crydom Relays, Series One Series
    Item Number
    A2425E
    MFG Item Number
    A2425E
    Series
    Series One
    Product Description
    SOLID STATE RELAY, 25A, 240VAC, L/V
    Specifications
    Specifications
    Circuit 1NO
    Mounting Surface
    Status Indicator No
    Auxiliary Switch No
    Number of Circuits 1
    Input Signal 18-36 VAC
    Input Polarity AC
    Output Voltage 24-280 VAC
    Current Rating 25 A
    Termination Screw Terminal
    Output Type SCR AC Switch
    Switching Type Zero Cross
    Integral Heat Sink No
    MOV No
    Snubber No
    Increase
    Decrease
    Availability
  5. PMP2425W
    PMP2425W
    Crydom Relays, PMP Series
    Item Number
    PMP2425W
    MFG Item Number
    PMP2425W
    Series
    PMP
    Product Description
    SSR, Proportional, 90-280VAC, 25A,
    Specifications
    Specifications
    Circuit 1NO
    Mounting Surface
    Status Indicator Yes
    Auxiliary Switch No
    Number of Circuits 1
    Input Polarity DC
    Output Voltage 90-280 VAC
    Current Rating 25 A
    Termination Screw Terminal
    Switching Type Proportional Output
    Integral Heat Sink No
    MOV No
    Snubber No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. RS1A23D10
    RS1A23D10
    Carlo Gavazzi Relays, RS1 Series
    Item Number
    RS1A23D10
    MFG Item Number
    RS1A23D10
    Series
    RS1
    Product Description
    Solid State Relay, 10A, 1-Ph, 240V,
    Specifications
    Specifications
    Circuit 1NO
    Mounting Surface
    Status Indicator Yes
    Auxiliary Switch No
    Number of Circuits 1
    Input Signal 3-32 VDC
    Input Polarity DC
    Output Voltage 42-265 VAC
    Current Rating 10 A
    Termination Screw Terminal
    Output Type Triac AC Switch
    Switching Type Zero Cross
    Integral Heat Sink No
    MOV No
    Snubber No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. DC60S5
    DC60S5
    Crydom Relays, DC60 Series
    Item Number
    DC60S5
    MFG Item Number
    DC60S5
    Series
    DC60
    Product Description
    Solid State Relay
    Specifications
    Specifications
    Circuit 1NO
    Mounting Surface
    Status Indicator No
    Auxiliary Switch No
    Number of Circuits 1
    Input Signal 3.5-32 VDC
    Input Polarity DC
    Output Voltage 3-60 VDC
    Current Rating 5 A
    Termination Screw Terminal
    Switching Type DC
    Integral Heat Sink No
    MOV No
    Snubber No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. D53TP50D
    D53TP50D
    Crydom Relays, 53TP Series
    Item Number
    D53TP50D
    MFG Item Number
    D53TP50D
    Series
    53TP
    Product Description
    Solid State Relay, 3-P, 50A, 480VAC,
    Specifications
    Specifications
    Circuit 1NO
    Mounting Surface
    Status Indicator Yes
    Auxiliary Switch No
    Number of Circuits 3
    Input Signal 4-32 VDC
    Input Polarity DC
    Output Voltage 48-530 VAC
    Current Rating 50 A
    Termination Screw Terminal
    Output Type SCR AC Switch
    Switching Type Zero Cross
    Integral Heat Sink No
    MOV No
    Snubber No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. DC60S3
    DC60S3
    Crydom Relays, DC60 Series
    Item Number
    DC60S3
    MFG Item Number
    DC60S3
    Series
    DC60
    Product Description
    SOLID STATE RELAY, 3-60VDC LOAD
    Specifications
    Specifications
    Circuit 1NO
    Mounting Surface
    Status Indicator No
    Auxiliary Switch No
    Number of Circuits 1
    Input Signal 3.5-32 VDC
    Input Polarity DC
    Output Voltage 3-60 VDC
    Current Rating 3 A
    Termination Screw Terminal
    Switching Type DC
    Integral Heat Sink No
    MOV No
    Snubber No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. RGC1A60D25KGU
    RGC1A60D25KGU
    Carlo Gavazzi Relays
    Item Number
    RGC1A60D25KGU
    MFG Item Number
    RGC1A60D25KGU
    Product Description
    Solid State Relay, 1-P, 25A, 600VAC,
    Specifications
    Specifications
    Mounting DIN Rail
    Status Indicator Yes
    Input Signal 600 VAC
    Current Rating 25 A
    Termination Screw Terminal
    Switching Type Zero Cross
    Integral Heat Sink Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved