Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 79

Set Ascending Direction
  1. IR200
    IR200
    Extech Instruments Thermometers, IR200 Series
    Item Number
    IR200
    MFG Item Number
    IR200
    Series
    IR200
    Product Description
    Non-Contact Forehead Infrared
    Specifications
    Specifications
    IR Temp 32-140 °F
    Laser Pointer No
    Backlight No
    Response Time 0.5 s
    Increase
    Decrease
    Availability
  2. IR-708
    IR-708
    Amprobe Thermometers, IR-700 Series
    Item Number
    IR-708
    MFG Item Number
    4689984
    Series
    IR-700
    Product Description
    8:1 IR Thermometer
    Specifications
    Specifications
    IR Temp 0-716 °F
    Accuracy 2 %
    Laser Pointer Yes
    Backlight Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. FLUKE-561
    FLUKE-561
    Fluke Thermometers, 561 Series
    Item Number
    FLUKE-561
    MFG Item Number
    5065882
    Series
    561
    Product Description
    IR THERMOMETER
    Specifications
    Specifications
    IR Temp -40-1,022 °F
    Accuracy 1 %
    Laser Pointer Yes
    Backlight Yes
    Thermocouple Type K
    RTD Input No
    Response Time 0.5 s
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. DIT-205
    DIT-205
    ECG Products Thermometers
    Item Number
    DIT-205
    MFG Item Number
    DIT-205
    Product Description
    Thermometer, Pocket Size With Clip,
    Specifications
    Specifications
    IR Temp -27-428 °F
    Accuracy 2 %
    Laser Pointer No
    Response Time 1 s
    Increase
    Decrease
    Availability
  5. FLUKE-62MAX+
    FLUKE-62MAX+
    Fluke Thermometers, 62MAX+ Series
    Item Number
    FLUKE-62MAX+
    MFG Item Number
    5065907
    Series
    62MAX+
    Product Description
    IP54 IR THERMOMETER
    Specifications
    Specifications
    IR Temp -22-1,202 °F
    Accuracy 1 %
    Laser Pointer Yes
    Backlight Yes
    RTD Input No
    Response Time 0.3 s
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. RH300
    RH300
    Extech Instruments Thermometers, RH300 Series
    Item Number
    RH300
    MFG Item Number
    RH300
    Series
    RH300
    Product Description
    PSYCHROMETER, DIGITAL
    Specifications
    Specifications
    IR Temp -4-122 °F
    Probe Temperature -4-158 °F
    Response Time 1 s
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. RH490
    RH490
    Extech Instruments Thermometers, RH490 Series
    Item Number
    RH490
    MFG Item Number
    RH490
    Series
    RH490
    Product Description
    PSYCHROMETER, PRECISION
    Specifications
    Specifications
    IR Temp -22-199 °F
    Accuracy 1.8 %
    Laser Pointer No
    Backlight Yes
    RTD Input No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. SD500
    SD500
    Extech Instruments Thermometers
    Item Number
    SD500
    MFG Item Number
    SD500
    Product Description
    HUMIDITY/TEMPERATURE DATALOGGER
    Specifications
    Specifications
    IR Temp 32-122 °F
    Accuracy 1.5 %
    Laser Pointer No
    Backlight No
    RTD Input No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. TG54
    TG54
    Flir Displays Thermometers, TG54-TG56 Series
    Item Number
    TG54
    MFG Item Number
    TG54
    Series
    TG54-TG56
    Product Description
    FLIR Spot IR Thermometer 24:1
    Specifications
    Specifications
    IR Temp -22-1,202 °F
    Accuracy 1 %
    Laser Pointer Yes
    Backlight Yes
    Response Time 0.15 s
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. IR267
    IR267
    Extech Instruments Thermometers
    Item Number
    IR267
    MFG Item Number
    IR267
    Product Description
    THERMOMETER IR W/TYPE K
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved