Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 2887

Set Ascending Direction
  1. 0984
    0984
    Bodine Gearmotors
    Item Number
    0984
    MFG Item Number
    BE-0984
    Product Description
    Gearmotor Accessories, Terminal Box
    Specifications
    Specifications
    For Use With 33A/42A Gearmotors
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 021-756-8410
    021-756-8410
    Bison Gear & Engineering Gearmotors, 756 Series PMDC Series
    Item Number
    021-756-8410
    MFG Item Number
    021-756-8410
    Series
    756 Series PMDC
    Product Description
    Gearmotor, 1/8HP, 180RPM, 90V
    Specifications
    Specifications
    Output Speed 180 RPM
    Nominal Ratio (:1) 10
    Nominal Torque 27 in-lbs
    Mounting Face
    Voltage (DC) 90 VDC
    Nominal Voltage 90 VDC
    Current Rating 1.28 A
    Enclosure Type Totally Enclosed Non-Ventilated
    Bearing Type Ball
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 011-190-0005
    011-190-0005
    Bison Gear & Engineering Gearmotors, 100 Series PMDC Series
    Item Number
    011-190-0005
    MFG Item Number
    011-190-0005
    Series
    100 Series PMDC
    Product Description
    Gearmotor, 1/20HP, 359RPM, 90V
    Specifications
    Specifications
    Output Speed 359 RPM
    Nominal Ratio (:1) 5
    Nominal Torque 8 in-lbs
    Mounting Standard
    Voltage (DC) 90 VDC
    Nominal Voltage 90 VDC
    Current Rating 0.62 A
    Enclosure Type Totally Enclosed Non-Ventilated
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. M1135042.00
    M1135042.00
    Leeson Gearmotors, Right Angle Series
    Item Number
    M1135042.00
    MFG Item Number
    M1135042.00
    Series
    Right Angle
    Product Description
    ...40:1.62RPM.135LBIN.1/4HP.34...DC GE
    Specifications
    Specifications
    Output Speed 62 RPM
    Nominal Ratio (:1) 40
    Nominal Torque 135 in-lbs
    Mounting Standard
    Voltage (DC) 90 VDC
    Nominal Voltage 90 VDC
    Current Rating 2.3 A
    Enclosure Type Totally Enclosed Non-Ventilated
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 017-482-0006
    017-482-0006
    Bison Gear & Engineering Gearmotors, 482 Series 3PH Series
    Item Number
    017-482-0006
    MFG Item Number
    017-482-0006
    Series
    482 Series 3PH
    Product Description
    Gearmotor, 1/2HP, 283RPM, 230/460V
    Specifications
    Specifications
    Output Speed 283 RPM
    Nominal Ratio (:1) 6
    Nominal Torque 103 in-lbs
    Mounting Footplate
    Phase 3
    Enclosure Type Totally Enclosed Fan Cooled
    Bearing Type Ball
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. M1115020.00
    M1115020.00
    Leeson Gearmotors, Right Angle Series
    Item Number
    M1115020.00
    MFG Item Number
    M1115020.00
    Series
    Right Angle
    Product Description
    ...20:1.125RPM.16LBIN.1/17HP.25...DC G
    Specifications
    Specifications
    Output Speed 125 RPM
    Nominal Ratio (:1) 20
    Nominal Torque 16 in-lbs
    Mounting Standard
    Voltage (DC) 90 VDC
    Nominal Voltage 90 VDC
    Current Rating 0.85 A
    Enclosure Type Totally Enclosed Non-Ventilated
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 5968
    5968
    Bodine Gearmotors
    Item Number
    5968
    MFG Item Number
    BE-5968
    Product Description
    Gearmotor Accessories, L-Bracket
    Specifications
    Specifications
    For Use With 30R-D/24A-D/22B-D/24A-Z/33A-Z/22B-Z Gearmotors
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 0928
    0928
    Bodine Gearmotors
    Item Number
    0928
    MFG Item Number
    BE-0928
    Product Description
    Shaft Kit 5L/H 5/8-inch to 3/4-inch
    Specifications
    Specifications
    For Use With 5L/H Gearmotors
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 014-482-3019
    014-482-3019
    Bison Gear & Engineering Gearmotors, 482 Series Split Phase Series
    Item Number
    014-482-3019
    MFG Item Number
    014-482-3019
    Series
    482 Series Split Phase
    Product Description
    Gearmotor, 1/3HP, 91RPM, 115V
    Specifications
    Specifications
    Output Speed 91 RPM
    Nominal Ratio (:1) 19
    Nominal Torque 211 in-lbs
    Mounting Footplate
    Phase 1
    Voltage (AC) 115 VAC
    Nominal Voltage 120 VAC
    Current Rating 5.5 A
    Enclosure Type Totally Enclosed Fan Cooled
    Bearing Type Ball
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 016-101-0037
    016-101-0037
    Bison Gear & Engineering Gearmotors, 100 Series PSC Series
    Item Number
    016-101-0037
    MFG Item Number
    016-101-0037
    Series
    100 Series PSC
    Product Description
    Gearmotor, 1/20HP, 43RPM, 115V
    Specifications
    Specifications
    Output Speed 43 RPM
    Nominal Ratio (:1) 37
    Nominal Torque 62 in-lbs
    Mounting Face
    Phase 1
    Voltage (AC) 115 VAC
    Nominal Voltage 120 VAC
    Current Rating 0.6 A
    Enclosure Type Totally Enclosed Non-Ventilated
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Gearmotors

As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.

Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.

We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved