Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1081

Set Ascending Direction
  1. FLUKE-51-260HZ
    FLUKE-51-260HZ
    Fluke Thermometers, 50 Series
    Item Number
    FLUKE-51-260HZ
    MFG Item Number
    674686
    Series
    50
    Product Description
    Single Input Thermometer,
    Specifications
    Specifications
    Temp Range -250-1,373 °F
    Accuracy 0.05 %
    Laser Pointer Yes
    Backlight Yes
    RTD Input No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 39240
    39240
    Extech Instruments Thermometers
    Item Number
    39240
    MFG Item Number
    39240
    Product Description
    THERMOMETER WATERPROOF STEM TYPE
    Specifications
    Specifications
    Type Digital
    Temp Range -40-392 °F
    Accuracy 2 %
    Laser Pointer No
    Backlight No
    RTD Input No
    Increase
    Decrease
    Availability
  3. 39272
    39272
    Extech Instruments Thermometers
    Item Number
    39272
    MFG Item Number
    39272
    Product Description
    THERMOMETER FOLD-UP POCKET STYLE
    Specifications
    Specifications
    Type Digital
    Temp Range -58-572 °F
    Accuracy 1.8 %
    Laser Pointer No
    Backlight No
    RTD Input No
    Increase
    Decrease
    Availability
  4. L31207
    L31207
    Marsh Thermometers, Bimetal Series
    Item Number
    L31207
    MFG Item Number
    L31207
    Series
    Bimetal
    Product Description
    Bimetal Thermometer
    Specifications
    Specifications
    Type Analog
    Case Size 3 "
    Temp Range 50-400 °F
    Case Material 304 Stainless Steel
    Case Style Center Back Mount
    Stem Length 4 "
    Increase
    Decrease
    Availability
  5. SDL200
    SDL200
    Extech Instruments Thermometers
    Item Number
    SDL200
    MFG Item Number
    SDL200
    Product Description
    4-Channel Thermometer SD Logger
    Specifications
    Specifications
    Type Digital
    Temp Range -58-2,372 °F
    Accuracy 0.05 %
    Case Style Handheld
    Laser Pointer No
    Backlight No
    Thermocouple Type K
    RTD Input No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. TM26
    TM26
    Extech Instruments Thermometers
    Item Number
    TM26
    MFG Item Number
    TM26
    Product Description
    NSF WATERPROOF FOOD THERMOMETER
    Specifications
    Specifications
    Type Digital
    Temp Range -40-392 °F
    Case Style Handheld
    Laser Pointer No
    Backlight No
    RTD Input No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. DBTA3601
    DBTA3601
    Dwyer Instruments Thermometers, DBT Series
    Item Number
    DBTA3601
    MFG Item Number
    DBTA3601
    Series
    DBT
    Product Description
    Bimetal Thermometer Digital Solar
    Specifications
    Specifications
    Case Size 3 "
    Temp Range -58-302 °F
    Accuracy 1 %
    Case Material 300 Stainless Steel
    Stem Length 6 "
    Laser Pointer No
    Backlight No
    Response Time 15 s
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. GBTB56051
    GBTB56051
    Dwyer Instruments Thermometers
    Item Number
    GBTB56051
    MFG Item Number
    GBTB56051
    Product Description
    Glow In The Dark Bimetal
    Specifications
    Specifications
    Case Size 5 "
    Temp Range 0-250 °F
    Stem Length 6 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. L31305
    L31305
    Marsh Thermometers, Bimetal Series
    Item Number
    L31305
    MFG Item Number
    L31305
    Series
    Bimetal
    Product Description
    Bimetal Thermometer
    Specifications
    Specifications
    Case Size 3 "
    Temp Range 0-250 °F
    Case Material 304 Stainless Steel
    Case Style Center Back Mount
    Stem Length 6 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved