Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1856

Set Ascending Direction
  1. PS5R-VB05
    PS5R-VB05
    IDEC Power Supplies, PS5R-V Series
    Item Number
    PS5R-VB05
    MFG Item Number
    PS5R-VB05
    Series
    PS5R-V
    Product Description
    Power Supply, 5VDC, 2A, 1Ph, 10W,
    Specifications
    Specifications
    Power 10 W
    Input Voltage (AC) 100-240 VAC
    Input Frequency 60 Hz
    Phase (Input) 1
    Nominal Output VDC 6 VDC
    Output VDC 5 VDC
    Output Current 2 A
    Number of Outputs 1
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging Yes
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 73 %
    Operating Temperature -13-167 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. CP10.241
    CP10.241
    Puls Power Supplies, CP Series
    Item Number
    CP10.241
    MFG Item Number
    CP10.241
    Series
    CP
    Product Description
    Power Supply, 24VDC, 10A, 1Ph, 240W
    Specifications
    Specifications
    Power 288 W
    Nominal Input Voltage (AC) 240 VAC
    Input Voltage (AC) 240 VAC
    Input Frequency 60 Hz
    Phase (Input) 1
    Nominal Output VDC 24 VDC
    Output VDC 24 VDC
    Output Current 10 A
    Number of Outputs 2
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction Yes
    Parallel Operation Yes
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 95.2 %
    Operating Temperature -13-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. CP20.241
    CP20.241
    Puls Power Supplies, CP Series
    Item Number
    CP20.241
    MFG Item Number
    CP20.241
    Series
    CP
    Product Description
    Power Supply, 24VDC, 20A, 1Ph, 480W,
    Specifications
    Specifications
    Power 480 W
    Input Voltage (AC) 100-240 VAC
    Input Frequency 50-60 Hz
    Phase (Input) 1
    Nominal Output VDC 24 VDC
    Output VDC 24-28 VDC
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction Yes
    Parallel Operation Yes
    Efficiency % 95.6 %
    Operating Temperature -13-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 85692
    85692
    Murrelektronik Power Supplies
    Item Number
    85692
    MFG Item Number
    85692
    Product Description
    Emparro Power Supply 3-Phase, In:
    Specifications
    Specifications
    Input Voltage (AC) 324-572 VAC
    Input Frequency 50-60 Hz
    Phase (Input) 3
    Nominal Output VDC 24 VDC
    Output VDC 24-28 VDC
    Output Current 15 A
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Overload Protection Yes
    Short Circuit Protection Yes
    Parallel Operation Yes
    Efficiency % 94.8 %
    Operating Temperature -40-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. PS5R-VE24
    PS5R-VE24
    IDEC Power Supplies, PS5R-V Series
    Item Number
    PS5R-VE24
    MFG Item Number
    PS5R-VE24
    Series
    PS5R-V
    Product Description
    Power Supply, 24VDC, 3.75A, 1Ph, 90W
    Specifications
    Specifications
    Power 90 W
    Input Voltage (AC) 100-240 VAC
    Input Frequency 60 Hz
    Phase (Input) 1
    Nominal Output VDC 24 VDC
    Output VDC 24 VDC
    Output Current 3.75 A
    Number of Outputs 1
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging Yes
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 88 %
    Operating Temperature -13-149 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. XT40.242
    XT40.242
    Puls Power Supplies, Dimension Series
    Item Number
    XT40.242
    MFG Item Number
    XT40.242
    Series
    Dimension
    Product Description
    Power Supply, 24VDC, 40A, 3PH, 960W
    Specifications
    Specifications
    Power 960 W
    Nominal Input Voltage (AC) 480 VAC
    Input Voltage (AC) 408-552 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 3
    Nominal Output VDC 24 VDC
    Output VDC 24 VDC
    Output Current 40 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging No
    Output Voltage Adj. No
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 95.5 %
    Operating Temperature -13-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. ML100.200
    ML100.200
    Puls Power Supplies, Mini Line Series
    Item Number
    ML100.200
    MFG Item Number
    ML100.200
    Series
    Mini Line
    Product Description
    Power Supply, 24VDC, 4.2A, 2PH, 100W
    Specifications
    Specifications
    Power 100 W
    Input Voltage (AC) 380-480 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 2
    Nominal Output VDC 24 VDC
    Output VDC 24-28 VDC
    Output Current 4.2 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging No
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation Yes
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 89.5 %
    Operating Temperature 14-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 81.000.6120.0
    81.000.6120.0
    Wieland Power Supplies, Wipos Series
    Item Number
    81.000.6120.0
    MFG Item Number
    81.000.6120.0
    Series
    Wipos
    Product Description
    Power Supply, 24VDC, 2.5A, 1Ph, 60W,
    Specifications
    Specifications
    Power 60 W
    Input Voltage (AC) 85-264 VAC
    Input Frequency 60 Hz
    Phase (Input) 1
    Nominal Output VDC 24 VDC
    Output VDC 24 VDC
    Output Current 2.5 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging Yes
    Output Voltage Adj. Yes
    Overvoltage Protection No
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 89 %
    Operating Temperature -40-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. ML95.100
    ML95.100
    Puls Power Supplies, Mini Line Series
    Item Number
    ML95.100
    MFG Item Number
    ML95.100
    Series
    Mini Line
    Product Description
    POWER SUPPLY, 24VDC, 3.2A, 1PH, 95W
    Specifications
    Specifications
    Power 95 W
    Input Frequency 47-63 Hz
    Phase (Input) 1
    Nominal Output VDC 24 VDC
    Output VDC 24-28 VDC
    Output Current 3.95 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging Yes
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 88.5 %
    Operating Temperature 14-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. PS5R-VG24
    PS5R-VG24
    IDEC Power Supplies, PS5R-V Series
    Item Number
    PS5R-VG24
    MFG Item Number
    PS5R-VG24
    Series
    PS5R-V
    Product Description
    Power Supply, 24VDC, 10A, 1Ph, 240W,
    Specifications
    Specifications
    Power 240 W
    Input Voltage (AC) 100-240 VAC
    Input Frequency 60 Hz
    Phase (Input) 1
    Nominal Output VDC 24 VDC
    Output VDC 24 VDC
    Output Current 10 A
    Number of Outputs 2
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging Yes
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 89 %
    Operating Temperature -13-149 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved