Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 46

Set Ascending Direction
  1. APMS150C105UD68
    APMS150C105UD68
    Appleton LED Drivers, APMS150C105UD Series
    Item Number
    APMS150C105UD68
    MFG Item Number
    APMS150C105UD68
    Series
    APMS150C105UD
    Product Description
    LED Driver, 150W, BU, 680mA
    Specifications
    Specifications
    Output Current 680 mA
    Max Output Power 150 W
    Efficiency 90 %
    Power Factor 0.98
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. APMS100C105HD41
    APMS100C105HD41
    Appleton LED Drivers, APMS100C105HD Series
    Item Number
    APMS100C105HD41
    MFG Item Number
    APMS100C105HD41
    Series
    APMS100C105HD
    Product Description
    LED Driver, 100W, BH, 410mA
    Specifications
    Specifications
    Input Voltage 347-480 VAC
    Output Current 410 mA
    Max Output Power 100 W
    Efficiency 90 %
    Power Factor 0.98
    IP Rating IP66
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. APMS100C105HD53
    APMS100C105HD53
    Appleton LED Drivers, APMS100C105HD Series
    Item Number
    APMS100C105HD53
    MFG Item Number
    APMS100C105HD53
    Series
    APMS100C105HD
    Product Description
    LED Driver, 100W, BH, 530mA
    Specifications
    Specifications
    Input Voltage 347-480 VAC
    Output Current 530 mA
    Max Output Power 100 W
    Efficiency 90 %
    Power Factor 0.98
    IP Rating IP66
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. APMS100C105UD41
    APMS100C105UD41
    Appleton LED Drivers, APMS100C105UD Series
    Item Number
    APMS100C105UD41
    MFG Item Number
    APMS100C105UD41
    Series
    APMS100C105UD
    Product Description
    LED Driver, 100W, BU, 410mA
    Specifications
    Specifications
    Output Current 410 mA
    Max Output Power 100 W
    Efficiency 90 %
    Power Factor 0.98
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. APMS150C105HD68
    APMS150C105HD68
    Appleton LED Drivers, APMS150C105HD Series
    Item Number
    APMS150C105HD68
    MFG Item Number
    APMS150C105HD68
    Series
    APMS150C105HD
    Product Description
    LED Driver, 150W, BH, 680mA
    Specifications
    Specifications
    Input Voltage 347-480 VAC
    Output Current 680 mA
    Max Output Power 150 W
    Efficiency 90 %
    Power Factor 0.98
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. APMS150C105UD93
    APMS150C105UD93
    Appleton LED Drivers, APMS150C105UD Series
    Item Number
    APMS150C105UD93
    MFG Item Number
    APMS150C105UD93
    Series
    APMS150C105UD
    Product Description
    LED Driver, 150W, BU, 930mA
    Specifications
    Specifications
    Output Current 930 mA
    Max Output Power 150 W
    Efficiency 90 %
    Power Factor 0.98
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. APMS050C135HD10
    APMS050C135HD10
    Appleton LED Drivers, APMS050C135HD Series
    Item Number
    APMS050C135HD10
    MFG Item Number
    APMS050C135HD10
    Series
    APMS050C135HD
    Product Description
    MLLED3 50W BH DRIVER, 1000 MA
    Specifications
    Specifications
    Input Voltage 347-480 VAC
    Output Current 1,000 mA
    Max Output Power 50 W
    Efficiency 87 %
    Power Factor 0.98
    IP Rating IP66
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. APMS050C135HD13
    APMS050C135HD13
    Appleton LED Drivers, APMS050C135HD Series
    Item Number
    APMS050C135HD13
    MFG Item Number
    APMS050C135HD13
    Series
    APMS050C135HD
    Product Description
    MLLED4 50W BH DRIVER, 1300 MA
    Specifications
    Specifications
    Input Voltage 347-480 VAC
    Output Current 1,300 mA
    Max Output Power 50 W
    Efficiency 87 %
    Power Factor 0.98
    IP Rating IP66
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. APMS050C135HD50
    APMS050C135HD50
    Appleton LED Drivers, APMS050C135HD Series
    Item Number
    APMS050C135HD50
    MFG Item Number
    APMS050C135HD50
    Series
    APMS050C135HD
    Product Description
    MLGL3 50W BH DRIVER, 500 MA
    Specifications
    Specifications
    Input Voltage 347-480 VAC
    Output Current 500 mA
    Max Output Power 50 W
    Efficiency 87 %
    Power Factor 0.98
    IP Rating IP66
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. APMS050C135HD72
    APMS050C135HD72
    Appleton LED Drivers, APMS050C135HD Series
    Item Number
    APMS050C135HD72
    MFG Item Number
    APMS050C135HD72
    Series
    APMS050C135HD
    Product Description
    MLLED2 50W BH DRIVER, 720 MA
    Specifications
    Specifications
    Input Voltage 347-480 VAC
    Output Current 720 mA
    Max Output Power 50 W
    Efficiency 87 %
    Power Factor 0.98
    IP Rating IP66
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved