Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 53

Set Ascending Direction
  1. 500984-308
    500984-308
    Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-350 Series
    Item Number
    500984-308
    MFG Item Number
    500984-308
    Series
    LR-350
    Product Description
    Troughing Idler, LR-350, For 18in. Belt,
    Specifications
    Specifications
    Bearing Type Tapered Toller Bearings
    Roll Diameter (in) 3 "
    Approx. Weight (lb) 8.5 lbs
    Mounting Length (in) 25.94 "
    Rubber Length (in) 21 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 500984-338
    500984-338
    Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-350 Series
    Item Number
    500984-338
    MFG Item Number
    500984-338
    Series
    LR-350
    Product Description
    Troughing Idler, LR-350, For 36in. Belt,
    Specifications
    Specifications
    Bearing Type Tapered Toller Bearings
    Roll Diameter (in) 3 "
    Approx. Weight (lb) 12 lbs
    Mounting Length (in) 43.13 "
    Rubber Length (in) 39 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 500984-315
    500984-315
    Joy Limberoller by Crouse-Hinds Conveyor Idlers, LR-350 Series
    Item Number
    500984-315
    MFG Item Number
    500984-315
    Series
    LR-350
    Product Description
    Troughing Idler, LR-350, For 24in. Belt,
    Specifications
    Specifications
    Bearing Type Tapered Toller Bearings
    Roll Diameter (in) 3 "
    Approx. Weight (lb) 10 lbs
    Mounting Length (in) 31.94 "
    Rubber Length (in) 27 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 1500409
    1500409
    Joy Limberoller by Crouse-Hind Conveyor Idlers, Hanger Series
    Item Number
    1500409
    MFG Item Number
    1500409
    Series
    Hanger
    Product Description
    Return Hanger Bracket, For LR-106 &
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 3500164
    3500164
    Joy Limberoller by Crouse-Hind Conveyor Idlers, Hanger Series
    Item Number
    3500164
    MFG Item Number
    3500164
    Series
    Hanger
    Product Description
    Return Hanger Bracket, LR-307, Heavy
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 377297
    377297
    Joy Limberoller by Crouse-Hinds Conveyor Idlers
    Item Number
    377297
    MFG Item Number
    377297
    Product Description
    BEARING HOOK (2 REQft.D)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 377996-1
    377996-1
    Joy Limberoller by Crouse-Hinds Conveyor Idlers
    Item Number
    377996-1
    MFG Item Number
    377996-1
    Product Description
    RETURN HANGER FOR LR350 (2 REQft.D)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 378725-1
    378725-1
    Joy Limberoller by Crouse-Hind Conveyor Idlers, Top Mount Series
    Item Number
    378725-1
    MFG Item Number
    378725-1
    Series
    Top Mount
    Product Description
    Bracket, Top Mount, LR-106 & LR-107,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 378725-2
    378725-2
    Joy Limberoller by Crouse-Hind Conveyor Idlers, Top Mount Series
    Item Number
    378725-2
    MFG Item Number
    378725-2
    Series
    Top Mount
    Product Description
    Bracket, Top Mount, LR-106 & LR-107,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 378725
    378725
    Joy Limberoller by Crouse-Hind Conveyor Idlers, Top Mount Series
    Item Number
    378725
    MFG Item Number
    378725
    Series
    Top Mount
    Product Description
    Bracket, Top Mount, LR-106 & LR-107,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Conveyor Idlers

Conveyor idlers, or rollers, allow conveyor belts to bear more weight and move freely along their path. Rollers prop up the belt and rotate with the conveyor, preventing the belt from sagging under the load.

Conveyor idlers, supported by brackets to belt height, are typically placed side by side along the entire length of the belt. This facilitates free movement of the belt without impeding the transport of the load.

Conveyor idlers are outfitted with a tapered roller or double row ball bearings. Sealed bearings are common, although regreasable bearings are available should the idler wear down over time. Idlers vary by length, diameter, and type to match the width of the conveyor belt, the speed of the system, and the load they are designed to bear.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved