Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 5930

Set Ascending Direction
  1. 2641005WD11A1C
    2641005WD11A1C
    Setra HVAC Sensors, 264 Series
    Item Number
    2641005WD11A1C
    MFG Item Number
    2641005WD11A1C
    Series
    264
    Product Description
    Very Low Differential Pressure
    Specifications
    Specifications
    Pressure Range 0-5 in WC
    Output 4-20 mA
    Process Connection 3/16 in Dual Barb Fitting
    Supply Voltage 9-30 VDC
    Electrical Connection Screw Terminal
    Temperature Range 0-175 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 2651005WDACT1C
    2651005WDACT1C
    Setra HVAC Sensors, 265 Series
    Item Number
    2651005WDACT1C
    MFG Item Number
    2651005WDACT1C
    Series
    265
    Product Description
    Very Low Differential Pressure
    Specifications
    Specifications
    Pressure Range 0-5 in WC
    Output 0-10 VDC
    Process Connection 1/4 in Fitting
    Supply Voltage 9-30 VDC
    Electrical Connection Screw Terminal
    Temperature Range 0-150 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. AFS-222
    AFS-222
    Cleveland Controls HVAC Sensors, AFS Series
    Item Number
    AFS-222
    MFG Item Number
    18469
    Series
    AFS
    Product Description
    Pressure Switch, Surface Mount,
    Specifications
    Specifications
    Pressure Range 0-12 in WC
    Process Connection 7/16-24 UNS 2A Male
    Supply Voltage 115-277 VAC
    Electrical Connection Screw Terminal
    Temperature Range -40-180 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. E1016-1619S
    E1016-1619S
    Cooper Connectors, J Series
    Item Number
    E1016-1619S
    MFG Item Number
    E1016-1619S-COH
    Series
    J
    Product Description
    Receptacle, Male, 600V, 400A, Brown,
    Specifications
    Specifications
    Connection Description Male
    Current Rating 400 A
    Voltage 600 VAC
    Cable Attachment Method Threaded Stud
    Insulator Material Thermoplastic Elastomer (TPE)
    Connector Color Brown
    NEMA Rating NEMA 3R
    Cable Size (MCM) 250 MCM
    Interlock Switch No
    Stud Size 1/2 "-13 x 1-1/8 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 2641005WB11T1C
    2641005WB11T1C
    Setra HVAC Sensors, 264 Series
    Item Number
    2641005WB11T1C
    MFG Item Number
    2641005WB11T1C
    Series
    264
    Product Description
    Very Low Differential Pressure
    Specifications
    Specifications
    Output 4-20 mA
    Process Connection 3/16 in Dual Barb Fitting
    Supply Voltage 9-30 VDC
    Electrical Connection Screw Terminal
    Temperature Range 0-175 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. DFS-221
    DFS-221
    Cleveland Controls HVAC Sensors, DFS Series
    Item Number
    DFS-221
    MFG Item Number
    18407
    Series
    DFS
    Product Description
    Pressure Switch, Fixed Setpoint
    Specifications
    Specifications
    Pressure Range 0-0.05 in WC
    Process Connection 1/4 in Slip-On Connector
    Supply Voltage 115-277 VAC
    Electrical Connection Spade
    Temperature Range -40-180 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. PR-274-R2-VDC
    PR-274-R2-VDC
    MAMAC Systems HVAC Sensors, PR-274 Series
    Item Number
    PR-274-R2-VDC
    MFG Item Number
    PR-274-R2-VDC-MAMA
    Series
    PR-274
    Product Description
    Low Pressure Sensor,
    Specifications
    Specifications
    Pressure Range 0-1 in WC, 0-.5 in WC, 0-.25 in WC, -.5-.5 in WC, -.25-.25 in WC, -.125-.125 in WC
    Process Connection 1/8 NPT
    Supply Voltage 12-35 VDC
    Electrical Connection Terminal Block
    IP Rating IP65
    Temperature Range 0-180 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. AFS-145
    AFS-145
    Cleveland Controls HVAC Sensors, AFS Series
    Item Number
    AFS-145
    MFG Item Number
    18370
    Series
    AFS
    Product Description
    Pressure Switch, Surface Mount,
    Specifications
    Specifications
    Pressure Range 0-12 in WC
    Process Connection 1/8-27 in NPT Female
    Supply Voltage 115-277 VAC
    Electrical Connection Screw Terminal
    Temperature Range -40-180 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. GP(0-200G)-20-P
    GP(0-200G)-20-P
    ACI-Automation Components HVAC Sensors, GP Series
    Item Number
    GP(0-200G)-20-P
    MFG Item Number
    135748
    Series
    GP
    Product Description
    0-200Psig, 4-20, Packard, 1/4in.Npt
    Specifications
    Specifications
    Accuracy 0.5 %
    Pressure Range 0-200 psig
    Output 4-20 mA
    Process Connection 1/4-18 NPT
    Supply Voltage 13-30 VDC
    Temperature Range -40-221 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. E1015-1625
    E1015-1625
    Cooper Connectors, J Series
    Item Number
    E1015-1625
    MFG Item Number
    E1015-1625
    Series
    J
    Product Description
    Receptacle, Female, 600V, 150A, Black,
    Specifications
    Specifications
    Connection Type Receptacle
    Connection Description Female
    Current Rating 150 A
    Voltage 600 VAC
    Cable Attachment Method Threaded Stud
    Insulator Material Thermoplastic Elastomer (TPE)
    Connector Color Black
    NEMA Rating NEMA 3R
    Interlock Switch No
    Stud Size 5/16 "-18 x 1/2 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved