The store will not work correctly when cookies are disabled.
-
NTE-DTC140
NTE Electronics Thermostats, F-13 Series
MFG Item Number
NTE-DTC140-BULK
Product Description
Disc Thermostat, 110 Deg F Open, 140
Specifications
Specifications
Open Temperature |
110 °F |
Close Temperature |
140 °F |
Function |
Close on Rise |
Contact Current Capacity |
15 A |
Contact Configuration |
SPST-NO |
Terminal Type |
0.25 " Quick Connect |
Reset |
Automatic |
Mounting |
Surface |
-
NTE-DTO170
NTE Electronics Thermostats, F-13 Series
MFG Item Number
NTE-DTO170-BULK
Product Description
Disc Thermostat, 170 Deg F Open, 140
Specifications
Specifications
Open Temperature |
170 °F |
Close Temperature |
140 °F |
Function |
Open on Rise |
Contact Current Capacity |
15 A |
Contact Configuration |
SPST-NC |
Terminal Type |
0.25 " Quick Connect |
Reset |
Automatic |
Mounting |
Surface |
-
NTE-DTC170
NTE Electronics Thermostats, F-13 Series
MFG Item Number
NTE-DTC170-BULK
Product Description
Disc Thermostat, 140 Deg F Open, 170
Specifications
Specifications
Open Temperature |
140 °F |
Close Temperature |
170 °F |
Function |
Close on Rise |
Contact Current Capacity |
15 A |
Contact Configuration |
SPST-NO |
Terminal Type |
0.25 " Quick Connect |
Reset |
Automatic |
Mounting |
Surface |
-
NTE-DTO180
NTE Electronics Thermostats, F-13 Series
MFG Item Number
NTE-DTO180
Product Description
Disc Thermostat, 180 Deg F Open, 150
Specifications
Specifications
Open Temperature |
180 °F |
Close Temperature |
150 °F |
Function |
Open on Rise |
Contact Current Capacity |
15 A |
Contact Configuration |
SPST-NC |
Terminal Type |
0.25 " Quick Connect |
Reset |
Automatic |
Mounting |
Surface |
-
NTE-DTC180
NTE Electronics Thermostats, F-13 Series
MFG Item Number
NTE-DTC180
Product Description
Disc Thermostat, 150 Deg F Open, 180
Specifications
Specifications
Open Temperature |
150 °F |
Close Temperature |
180 °F |
Function |
Close on Rise |
Contact Current Capacity |
15 A |
Contact Configuration |
SPST-NO |
Terminal Type |
0.25 " Quick Connect |
Reset |
Automatic |
Mounting |
Surface |
-
NTE-DTC120
NTE Electronics Thermostats, F-13 Series
MFG Item Number
NTE-DTC120-BULK
Product Description
Disc Thermostat, 90 Deg F Open, 120
Specifications
Specifications
Open Temperature |
90 °F |
Close Temperature |
120 °F |
Function |
Close on Rise |
Contact Current Capacity |
15 A |
Contact Configuration |
SPST-NO |
Terminal Type |
0.25 " Quick Connect |
Reset |
Automatic |
Mounting |
Surface |
-
NTE-DTC240
NTE Electronics Thermostats, F-13 Series
MFG Item Number
NTE-DTC240
Product Description
Disc Thermostat, 140 Deg F Open, 240
Specifications
Specifications
Open Temperature |
140 °F |
Close Temperature |
240 °F |
Function |
Close on Rise |
Contact Current Capacity |
15 A |
Contact Configuration |
SPST-NO |
Terminal Type |
0.25 " Quick Connect |
Reset |
Automatic |
Mounting |
Surface |
-
NTE-DTO110
NTE Electronics Thermostats, F-13 Series
MFG Item Number
NTE-DTO110
Product Description
Disc Thermostat, 110 Deg F Open, 80
Specifications
Specifications
Open Temperature |
110 °F |
Close Temperature |
80 °F |
Function |
Open on Rise |
Contact Current Capacity |
15 A |
Contact Configuration |
SPST-NC |
Terminal Type |
0.25 " Quick Connect |
Reset |
Automatic |
Mounting |
Surface |
-
NTE-DTO140
NTE Electronics Thermostats, F-13 Series
MFG Item Number
NTE-DTO140
Product Description
Disc Thermostat, 140 Deg F Open, 110
Specifications
Specifications
Open Temperature |
140 °F |
Close Temperature |
110 °F |
Function |
Open on Rise |
Contact Current Capacity |
15 A |
Contact Configuration |
SPST-NC |
Terminal Type |
0.25 " Quick Connect |
Reset |
Automatic |
Mounting |
Surface |
-
NTE-DTO150
NTE Electronics Thermostats, F-13 Series
MFG Item Number
NTE-DTO150
Product Description
Disc Thermostat, 150 Deg F Open, 120
Specifications
Specifications
Open Temperature |
150 °F |
Close Temperature |
120 °F |
Function |
Open on Rise |
Contact Current Capacity |
15 A |
Contact Configuration |
SPST-NC |
Terminal Type |
0.25 " Quick Connect |
Reset |
Automatic |
Mounting |
Surface |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved