Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1220

Set Ascending Direction
  1. 64112B
    64112B
    Halex Conduit
    Item Number
    64112B
    MFG Item Number
    64112B
    Product Description
    RIGID 1-1/4in. 90DEG ELBOW (UPC)
    Specifications
    Specifications
    Trade Size 1-1/4 "
    Conduit Material Steel
    Hazardous Rated No
    Composition Metallic
    Angle (degrees) 90 °
    Min UL Radius 11.375 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 64105B
    64105B
    Halex Conduit
    Item Number
    64105B
    MFG Item Number
    64105B
    Product Description
    RIGID 1/2in. 90DEG ELBOW (UPCft.D
    Specifications
    Specifications
    Trade Size 1/2 "
    Conduit Material Steel
    Hazardous Rated No
    Composition Metallic
    Angle (degrees) 90 °
    Min UL Radius 6.375 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 64115B
    64115B
    Halex Conduit
    Item Number
    64115B
    MFG Item Number
    64115B
    Product Description
    RIGID 1-1/2in. 90DEG ELBOW (UPC)
    Specifications
    Specifications
    Trade Size 1-1/2 "
    Conduit Material Steel
    Hazardous Rated No
    Composition Metallic
    Angle (degrees) 90 °
    Min UL Radius 12.813 "
    Increase
    Decrease
    Availability
  4. 64420B
    64420B
    Halex Conduit
    Item Number
    64420B
    MFG Item Number
    64420B
    Product Description
    EMT 90 DEG 2in. ELLS
    Specifications
    Specifications
    Trade Size 2 "
    Conduit Material Steel
    Hazardous Rated No
    Composition Metallic
    Angle (degrees) 90 °
    Min UL Radius 14.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 64512
    64512
    Halex Conduit
    Item Number
    64512
    MFG Item Number
    64512
    Product Description
    45 Degree Elbow, 1-1/4in., EMT,
    Specifications
    Specifications
    Trade Size 1-1/4 "
    Conduit Material Steel
    Hazardous Rated No
    Composition Metallic
    Angle (degrees) 45 °
    Min UL Radius 10.5 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 64515
    64515
    Halex Conduit
    Item Number
    64515
    MFG Item Number
    64515
    Product Description
    45 Degree Elbow, 1-1/2in., EMT,
    Specifications
    Specifications
    Trade Size 1-1/2 "
    Conduit Material Steel
    Hazardous Rated No
    Composition Metallic
    Angle (degrees) 45 °
    Min UL Radius 12.625 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 64520
    64520
    Halex Conduit
    Item Number
    64520
    MFG Item Number
    64520
    Product Description
    45 Degree Elbow, 2in., EMT, Galvanized
    Specifications
    Specifications
    Trade Size 2 "
    Conduit Material Steel
    Hazardous Rated No
    Composition Metallic
    Angle (degrees) 45 °
    Min UL Radius 14.25 "
    Increase
    Decrease
    Availability
  8. PRHELB-1X90
    PRHELB-1X90
    Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
    Item Number
    PRHELB-1X90
    MFG Item Number
    PRHELB-1X90
    Series
    REDH2OT
    Product Description
    1X90 Standard Elbow
    Specifications
    Specifications
    Trade Size 1 "
    Conduit Material Steel
    Color Gray
    Oil Resistant Yes
    Acid Resistant Yes
    Hazardous Rated No
    Composition Metallic
    Angle (degrees) 90 °
    Min UL Radius 5.75 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. PRHELB-3/4X45
    PRHELB-3/4X45
    Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
    Item Number
    PRHELB-3/4X45
    MFG Item Number
    PRHELB-3/4X45
    Series
    REDH2OT
    Product Description
    3/4X45 Standard Elbow
    Specifications
    Specifications
    Trade Size 3/4 "
    Conduit Material Steel
    Color Gray
    Oil Resistant Yes
    Acid Resistant Yes
    Hazardous Rated No
    Composition Metallic
    Angle (degrees) 45 °
    Min UL Radius 4.5 "
    Increase
    Decrease
    Availability
  10. CEP7545KON
    CEP7545KON
    Konkore Fittings (SCI) Conduit, CEP Series
    Item Number
    CEP7545KON
    MFG Item Number
    CEP7545KON
    Series
    CEP
    Product Description
    EMT Elbow, Steel, 45 Deg., 3/4in.
    Specifications
    Specifications
    Trade Size 3/4 "
    Conduit Material Steel
    Oil Resistant No
    Acid Resistant No
    Liquid Tight No
    Exposure Rating Indoor
    Hazardous Rated No
    Composition Metallic
    Angle (degrees) 45 °
    Increase
    Decrease
    Availability
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved